Buy more than* S$200* and get FREE SHIPPING

Phillips JIS Countersunk Head Screw, Iron and Uni Chromate, Box

Surface Processing
UNIQLO
Cross Hole Number
2
Material
Iron
...see all>
Product Options
ADD TO CART
Dimensions C (mm) Thread Pitch (mm) Length (mm) Cross Recess Depth (mm) Dimensions dk (mm) Nominal Designation of Screw Dimension m (mm) Dimension K(mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions C (mm) Thread Pitch (mm) Length (mm) Cross Recess Depth (mm) Dimensions dk (mm) Nominal Designation of Screw Dimension m (mm) Dimension K(mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 0.3 0.75 50 (Maximum) 2.33 / (minimum) 1.79 8 M4 4.5 2.3   1Box(450PC) 1 M4x50 42298706 46.99 SGD
In stock
About 0.3 0.75 16 (Max) 2.33, (Min) 1.79 8 M4 4.5 2.3   1Box(1200PC) 1 M4x16 42298645 41.99 SGD
Shipped after 2018-05-29
About 0.3 0.9 8 (Max) 2.93, (Min) 2.38 10 M5 5.1 2.8   1Box(1200PC) 1 M5x8 42298724 58.99 SGD
Shipped after 2018-05-29
About 0.3 0.9 20 (Max) 2.93, (Min) 2.38 10 M5 5.1 2.8   1Box(600PC) 1 M5x20 42298776 40.99 SGD
Shipped after 2018-05-29
About 0.3 0.75 15 (Max) 2.33, (Min) 1.79 8 M4 4.5 2.3   1Box(1200PC) 1 M4x15 42298636 44.99 SGD
Shipped after 2018-05-29
About 0.25 0.6 25 (Max) 1.43, (Min) 0.91 6 M3 3.6 1.75   1Box(1200PC) 1 M3x25 42298575 44.99 SGD
Shipped after 2018-05-29
About 0.25 0.6 15 (Max) 1.43, (Min) 0.91 6 M3 3.6 1.75   1Box(2000PC) 1 M3x15 42298541 50.99 SGD
Shipped after 2018-05-29
About 0.25 0.6 12 (Max) 1.43, (Min) 0.91 6 M3 3.6 1.75   1Box(2500PC) 1 M3x12 42298532 58.99 SGD
Shipped after 2018-05-29
About 0.25 0.6 30 (Max) 1.43, (Min) 0.91 6 M3 3.6 1.75 *[No return] You cannot return this product. For details, see FAQ. 1Box(1000PC) 1 M3x30 43072425 41.99 SGD
Shipped after 2018-06-11
About 0.3 0.9 15 (Max) 2.93, (Min) 2.38 10 M5 5.1 2.8   1Box(700PC) 1 M5x15 42298751 40.99 SGD
Shipped after 2018-05-29
About 0.3 0.9 16 (Max) 2.93, (Min) 2.38 10 M5 5.1 2.8   1Box(700PC) 1 M5x16 42298767 41.99 SGD
Shipped after 2018-05-29
About 0.3 0.9 10 (Max) 2.93, (Min) 2.38 10 M5 5.1 2.8   1Box(1100PC) 1 M5x10 42298733 51.99 SGD
Shipped after 2018-05-29
About 0.3 0.75 20 (Max) 2.33, (Min) 1.79 8 M4 4.5 2.3   1Box(900PC) 1 M4x20 42298654 37.99 SGD
Shipped after 2018-05-29
About 0.3 0.75 12 (Max) 2.33, (Min) 1.79 8 M4 4.5 2.3   1Box(1500PC) 1 M4x12 42298611 44.99 SGD
Shipped after 2018-05-29
About 0.3 0.75 10 (Max) 2.33, (Min) 1.79 8 M4 4.5 2.3   1Box(1800PC) 1 M4x10 42298602 53.99 SGD
Shipped after 2018-05-29
About 0.25 0.6 5 (Max) 1.43, (Min) 0.91 6 M3 3.6 1.75   1Box(4000PC) 1 M3x5 42298496 109.99 SGD
Shipped after 2018-05-29
About 0.3 0.9 40 (Max) 2.93, (Min) 2.38 10 M5 5.1 2.8   1Box(400PC) 1 M5x40 42298812 43.99 SGD
Shipped after 2018-05-29
About 0.3 0.75 35 (Max) 2.33, (Min) 1.79 8 M4 4.5 2.3   1Box(500PC) 1 M4x35 42298681 35.99 SGD
Shipped after 2018-05-29
About 0.3 0.75 25 (Max) 2.33, (Min) 1.79 8 M4 4.5 2.3   1Box(700PC) 1 M4x25 42298663 36.99 SGD
Shipped after 2018-05-29
About 0.25 0.6 40 (Max) 1.43, (Min) 0.91 6 M3 3.6 1.75   1Box(600PC) 1 M3x40 42298584 36.99 SGD
Shipped after 2018-05-29
About 0.3 0.9 6 (Max) 2.93, (Min) 2.38 10 M5 5.1 2.8   1Box(1600PC) 1 M5x6 42298715 79.99 SGD
Shipped after 2018-05-29
About 0.3 0.9 35 (Max) 2.93, (Min) 2.38 10 M5 5.1 2.8   1Box(500PC) 1 M5x35 42298803 47.99 SGD
Shipped after 2018-05-29
About 0.3 0.9 30 (Max) 2.93, (Min) 2.38 10 M5 5.1 2.8   1Box(600PC) 1 M5x30 42298794 51.99 SGD
Shipped after 2018-05-29
About 0.3 0.75 8 (Max) 2.33, (Min) 1.79 8 M4 4.5 2.3   1Box(2000PC) 1 M4x8 42298593 62.99 SGD
Shipped after 2018-05-29
About 0.25 0.6 20 (Max) 1.43, (Min) 0.91 6 M3 3.6 1.75   1Box(1500PC) 1 M3x20 42298566 46.99 SGD
Shipped after 2018-05-29
About 0.25 0.6 16 (Max) 1.43, (Min) 0.91 6 M3 3.6 1.75   1Box(2000PC) 1 M3x16 42298557 56.99 SGD
Shipped after 2018-05-29
About 0.3 0.75 60 (Max) 2.33, (Min) 1.79 8 M4 4.5 2.3   1Box(300PC) 1 M4x60 42298401 -
Discontinued
[x]
About 0.3 0.75 14 (Max) 2.33, (Min) 1.79 8 M4 4.5 2.3   1Box(1200PC) 1 M4x14 42298627 43.99 SGD
Shipped after 2018-05-29
About 0.25 0.6 8 (Max) 1.43, (Min) 0.91 6 M3 3.6 1.75   1Box(2500PC) 1 M3x8 42298514 55.99 SGD
Shipped after 2018-05-29
About 0.25 0.6 6 (Max) 1.43, (Min) 0.91 6 M3 3.6 1.75   1Box(3500PC) 1 M3x6 42298505 79.99 SGD
Shipped after 2018-05-29
About 0.3 0.9 25 (Max) 2.93, (Min) 2.38 10 M5 5.1 2.8   1Box(700PC) 1 M5x25 42298785 51.99 SGD
Shipped after 2018-05-29
About 0.3 0.9 12 (Max) 2.93, (Min) 2.38 10 M5 5.1 2.8   1Box(1000PC) 1 M5x12 42298742 49.99 SGD
Shipped after 2018-05-29
About 0.3 0.75 40 (Max) 2.33, (Min) 1.79 8 M4 4.5 2.3   1Box(600PC) 1 M4x40 42298697 47.99 SGD
In stock
About 0.3 0.75 30 (Max) 2.33, (Min) 1.79 8 M4 4.5 2.3   1Box(600PC) 1 M4x30 42298672 35.99 SGD
Shipped after 2018-05-29
About 0.25 0.6 10 (Max) 1.43, (Min) 0.91 6 M3 3.6 1.75   1Box(2200PC) 1 M3x10 42298523 48.99 SGD
Shipped after 2018-05-29
ADD TO CART

Related Products