Buy more than* S$200* and get FREE SHIPPING

Flat Head Screw

4.75 (4)
Surface Processing
Nickel
Material
Iron
...see all>
Product Options
ADD TO CART
Dimension H (mm) Thread Pitch (mm) Cross Hole Number Length (mm) Nominal Designation of Screw Dimensions D (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension H (mm) Thread Pitch (mm) Cross Hole Number Length (mm) Nominal Designation of Screw Dimensions D (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.9 0.7 2 10 M4 8   1Box(100PC) 1 M4x10 42306101 10.99 SGD
In stock
0.8 0.5 1 8 M3 6   1Box(100PC) 1 M3x8 42306083 6.99 SGD
In stock
1.2 1 2 30 M6 10 *[No return] You cannot return this product. For details, see FAQ. 1Box(150PC) 1 M6x30 43078034 63.99 SGD
In stock
1 0.8 2 12 M5 9 *[No return] You cannot return this product. For details, see FAQ. 1Box(500PC) 1 M5x12 43077921 119.99 SGD
In stock
1 0.8 2 10 M5 9 *[No return] You cannot return this product. For details, see FAQ. 1Box(500PC) 1 M5x10 43077912 109.99 SGD
In stock
0.8 0.5 1 4 M3 6 *[No return] You cannot return this product. For details, see FAQ. 1Box(2000PC) 1 M3x4 43077772 129.99 SGD
In stock
0.8 0.5 1 12 M3 6 *[No return] You cannot return this product. For details, see FAQ. 1Box(1000PC) 1 M3x12 43077815 65.99 SGD
In stock
1.2 1 2 8 M6 10 *[No return] You cannot return this product. For details, see FAQ. 1Box(400PC) 1 M6x8 43077973 139.99 SGD
Shipped after 2018-01-31
1.2 1 2 16 M6 10 *[No return] You cannot return this product. For details, see FAQ. 1Box(200PC) 1 M6x16 43078007 59.99 SGD
In stock
1 0.8 2 8 M5 9 *[No return] You cannot return this product. For details, see FAQ. 1Box(500PC) 1 M5x8 43077903 109.99 SGD
In stock
0.9 0.7 2 8 M4 8   1Box(1000PC) 1 M4x8 42306135 75.99 SGD
In stock
0.9 0.7 2 6 M4 8   1Box(1000PC) 1 M4x6 42306126 80.99 SGD
In stock
0.9 0.7 2 20 M4 8 *[No return] You cannot return this product. For details, see FAQ. 1Box(500PC) 1 M4x20 43077876 69.99 SGD
In stock
0.9 0.7 2 12 M4 8   1Box(1000PC) 1 M4x12 42306153 109.99 SGD
In stock
0.8 0.5 1 5 M3 6 *[No return] You cannot return this product. For details, see FAQ. 1Box(2000PC) 1 M3x5 43077781 109.99 SGD
In stock
0.8 0.5 1 16 M3 6 *[No return] You cannot return this product. For details, see FAQ. 1Box(1000PC) 1 M3x16 43077824 68.99 SGD
In stock
- 0.4 0 12 M2 - *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 M2x12 43077596 16.99 SGD
In stock
- 0.45 1 12 M2.6 - *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 M2.6x12 43077657 22.99 SGD
In stock
- 0.45 1 10 M2.6 - *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 M2.6x10 43077641 24.99 SGD
In stock
1.2 1 2 20 M6 10 *[No return] You cannot return this product. For details, see FAQ. 1Box(200PC) 1 M6x20 43078016 75.99 SGD
Shipped after 2018-01-31
1 0.8 2 16 M5 9 *[No return] You cannot return this product. For details, see FAQ. 1Box(400PC) 1 M5x16 43077937 109.99 SGD
In stock
0.9 0.7 2 10 M4 8   1Box(1000PC) 1 M4x10 42306144 98.99 SGD
In stock
0.8 0.5 1 30 M3 6 *[No return] You cannot return this product. For details, see FAQ. 1Box(500PC) 1 M3x30 43077851 58.99 SGD
In stock
0.5 0.4 0 8 M2 4 *[No return] You cannot return this product. For details, see FAQ. 1Box(2000PC) 1 M2x8 43077745 269.99 SGD
In stock
- 0.4 0 5 M2 - *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 M2x5 43077553 15.99 SGD
In stock
- 0.45 1 8 M2.6 - *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 M2.6x8 43077632 21.99 SGD
In stock
- 0.45 1 6 M2.6 - *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 M2.6x6 43077623 19.99 SGD
In stock
0.9 0.7 2 30 M4 8 *[No return] You cannot return this product. For details, see FAQ. 1Box(500PC) 1 M4x30 43077894 91.99 SGD
In stock
0.9 0.7 2 25 M4 8 *[No return] You cannot return this product. For details, see FAQ. 1Box(500PC) 1 M4x25 43077885 82.99 SGD
In stock
0.8 0.5 1 8 M3 6 *[No return] You cannot return this product. For details, see FAQ. 1Box(2000PC) 1 M3x8 43077797 119.99 SGD
In stock
0.8 0.5 1 25 M3 6 *[No return] You cannot return this product. For details, see FAQ. 1Box(500PC) 1 M3x25 43077842 48.99 SGD
In stock
0.8 0.5 1 10 M3 6 *[No return] You cannot return this product. For details, see FAQ. 1Box(2000PC) 1 M3x10 43077806 119.99 SGD
In stock
0.5 0.4 0 6 M2 4 *[No return] You cannot return this product. For details, see FAQ. 1Box(2000PC) 1 M2x6 43077736 269.99 SGD
In stock
0.5 0.4 0 5 M2 4 *[No return] You cannot return this product. For details, see FAQ. 1Box(2000PC) 1 M2x5 43077727 269.99 SGD
In stock
- 0.7 2 12 M4 - *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 M4x12 43077684 12.99 SGD
In stock
- 0.5 1 6 M3 -   1Box(100PC) 1 M3x6 43077666 5.99 SGD
In stock
- 0.45 1 5 M2.6 - *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 M2.6x5 43077614 20.99 SGD
In stock
1.2 1 2 12 M6 10 *[No return] You cannot return this product. For details, see FAQ. 1Box(400PC) 1 M6x12 43077991 109.99 SGD
In stock
0.9 0.7 2 16 M4 8 *[No return] You cannot return this product. For details, see FAQ. 1Box(500PC) 1 M4x16 43077867 58.99 SGD
In stock
0.8 0.5 1 6 M3 6   1Box(2000PC) 1 M3x6 42306117 119.99 SGD
In stock
0.5 0.4 0 4 M2 4 *[No return] You cannot return this product. For details, see FAQ. 1Box(2000PC) 1 M2x4 43077711 269.99 SGD
In stock
0.9 0.7 2 8 M4 8   1Box(100PC) 1 M4x8 42306092 9.99 SGD
In stock
1.2 1 2 10 M6 10 *[No return] You cannot return this product. For details, see FAQ. 1Box(400PC) 1 M6x10 43077982 139.99 SGD
In stock
0.5 0.4 0 12 M2 4 *[No return] You cannot return this product. For details, see FAQ. 1Box(2000PC) 1 M2x12 43077763 279.99 SGD
In stock
0.5 0.4 0 10 M2 4 *[No return] You cannot return this product. For details, see FAQ. 1Box(2000PC) 1 M2x10 43077754 279.99 SGD
Shipped after 2018-01-31
- 1 2 10 M6 - *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 M6x10 43077702 43.99 SGD
In stock
- 0.8 2 8 M5 - *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 M5x8 43077693 32.99 SGD
In stock
- 0.4 0 8 M2 - *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 M2x8 43077571 19.99 SGD
In stock
1 0.8 2 30 M5 9 *[No return] You cannot return this product. For details, see FAQ. 1Box(300PC) 1 M5x30 43077964 119.99 SGD
In stock
1 0.8 2 25 M5 9 *[No return] You cannot return this product. For details, see FAQ. 1Box(300PC) 1 M5x25 43077955 95.99 SGD
Shipped after 2018-01-31
- 0.4 0 6 M2 - *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 M2x6 43077562 15.99 SGD
In stock
0.5 0.4 0 4 M2 4   1Box(100PC) 1 M2x4 42306074 14.99 SGD
Shipped after 2018-01-23
1.2 1 2 25 M6 10 *[No return] You cannot return this product. For details, see FAQ. 1Box(200PC) 1 M6x25 43078025 72.99 SGD
In stock
1 0.8 2 20 M5 9 *[No return] You cannot return this product. For details, see FAQ. 1Box(400PC) 1 M5x20 43077946 119.99 SGD
In stock
0.8 0.5 1 20 M3 6 *[No return] You cannot return this product. For details, see FAQ. 1Box(500PC) 1 M3x20 43077833 45.99 SGD
In stock
- 0.7 2 6 M4 - *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 M4x6 43077675 11.99 SGD
In stock
- 0.4 0 10 M2 -   1Box(100PC) 1 M2x10 43077587 15.99 SGD
In stock
- 0.45 1 4 M2.6 - *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 M2.6x4 43077605 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
For parts replacement during OH
5
From Japan
On 2017-12-12 14:35:41
A good quality item finished beautifully than the image image arrived. My head was flat and extremely thin and necessary items and the image was as it was.
This review is about item#43077666.
Audio Amplifier
5
From Japan
On 2017-09-01 16:40:39
Since the head is thinner than a single washer, it is excellent for cherishing beauty.
This review is about item#42306083.
It is used for joints of products.
5
From Japan
On 2016-11-23 20:24:31
When it was a screw which used before, it was somewhat caught when sliding, it was anxious but the problem was solved by this screw, the product was further improved.
This review is about item#42306083.
Mechanism prototype screw When you want to suppress the cranking of the head
4
From Japan
On 2014-07-18 13:45:37
I want to hold back the screw head but it is very effective when there is no plate thickness to sink a flat head screw.
This review is about item#42306083.

Related Products