Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

(+) Narrow knob (stainless steel) (small box)

Dimensions dk (mm)
14
Nominal Designation of Screw
M8
Dimension m (mm)
7.8
Dimension K(mm)
5.2
Thread Pitch (mm)
1.25
Cross Hole Number
3
...see all>
Product Options
ADD TO CART
Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
110   1box(50pc) 1 M8 x110 42323312 129.99 SGD
In stock
120   1box(50pc) 1 M8 x120 42323337 129.99 SGD
In stock
130   1box(80pc) 1 M8 x130 42323346 219.99 SGD
In stock
95 *[No return] You cannot return this product. For details, see FAQ. 1box(50pc) 1 M8 x95 43093994 91.99 SGD
In stock
150   1box(80pc) 1 M8 x150 42323355 219.99 SGD
In stock
115   1box(50pc) 1 M8 x115 42323321 129.99 SGD
In stock
ADD TO CART

Related Products