Buy more than* S$200* and get FREE SHIPPING

Flat Head Screw

5.00 (1)
Cross Recess Depth (mm)
(Maximum) 1.43 / (minimum) 0.91
Dimensions dk (mm)
6
Nominal Designation of Screw
M3
Dimension m (mm)
3.6
Dimension K(mm)
1.75
Dimensions C (mm)
About 0.25
Surface Processing
Chromate
Thread Pitch (mm)
0.5
Cross Hole Number
2
Length (mm)
22
Material
Iron
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(1400PC) 1 M3x22 42380861 32.94 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Use as an axis after the replacement caster tire
5
From Japan
On 2014-09-15 23:10:39
Until now it had been using the Uni-chrome screw of the same size. One unit price was 15 yen in 30 bottles. We found this product looking for a site and whether or not there is more large amount of bag (box) packed. Color because of chromate will be bronze, but 9 yen one unit price is quite profitable. Is 200 bottles I think that is soon to disappear because for the time being is going to be able to repeat this product.
This review is about item#42371673.

Related Products