Buy more than* S$200* and get FREE SHIPPING

Hex Socket Bolt

5.00 (2)
Surface Processing
UNIQLO
Material
Iron
...see all
Product Options
ADD TO CART
Nominal Designation of Screw Dimensions M (mm) Dimension D (phi mm) Dimension H (mm) Thread Pitch (mm) Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation of Screw Dimensions M (mm) Dimension D (phi mm) Dimension H (mm) Thread Pitch (mm) Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M3 #1 5.5 0.6 0.5 8 *[No return] You cannot return this product. For details, see FAQ. 1Box(2000PC) 1 M3x8 42392183 54.70 SGD
In stock
M3 #1 5.5 0.6 0.5 4 *[No return] You cannot return this product. For details, see FAQ. 1Box(2000PC) 1 M3x4 42392174 53.18 SGD
In stock
M3 #1 5.5 0.6 0.5 10 *[No return] You cannot return this product. For details, see FAQ. 1Box(2000PC) 1 M3x10 43136107 55.65 SGD
Shipped after 2017-06-06
M3 #1 5.5 0.6 0.5 6 *[No return] You cannot return this product. For details, see FAQ. 1Box(2000PC) 1 M3x6 43136091 55.65 SGD
In stock
M2 #0 3.4 0.3 0.4 8 *[No return] You cannot return this product. For details, see FAQ. 1Box(2000PC) 1 M2x8 43136082 -
Discontinued
[x]
M2 #0 3.4 0.3 0.4 4 *[No return] You cannot return this product. For details, see FAQ. 1Box(2000PC) 1 M2x4 43136064 56.64 SGD
In stock
M2 #0 3.4 0.3 0.4 6 *[No return] You cannot return this product. For details, see FAQ. 1Box(2000PC) 1 M2x6 43136073 54.36 SGD
Shipped after 2017-06-06
M3 - - - 0.5 8 *[No return] You cannot return this product. For details, see FAQ. 1Box(2000PC) 1 M3x8 43136326 60.34 SGD
Shipped after 2017-05-31
M3 - - - 0.5 4 *[No return] You cannot return this product. For details, see FAQ. 1Box(2000PC) 1 M3x4 43136301 -
Discontinued
[x]
M3 - - - 0.5 10 *[No return] You cannot return this product. For details, see FAQ. 1Box(2000PC) 1 M3x10 43136335 60.34 SGD
Shipped after 2017-06-06
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
assembly
5
From Japan
On 2016-03-11 15:07:17
No way ... the same day shipment to these kind of things Osoru Beshi Monotarou. .
This review is about item#42392174.
Robot making
5
From Japan
On 2013-05-18 19:41:37
It is a low-head and easy-to-use screw, when assembled with a pan screw, there is no fear of short-circuiting with the connection part of the battery or the base board. Smaller and more dense assembly possible.
This review is about item#42392183.

Related Products