Buy more than* S$200* and get FREE SHIPPING

Flat Head Screw

5.00 (1)
Surface Processing
Nickel
Material
Iron
...see all>
Product Options
ADD TO CART
Drive Size Dimensions D (mm) Dimension H (mm) Nominal Designation of Screw Thread Pitch (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Drive Size Dimensions D (mm) Dimension H (mm) Nominal Designation of Screw Thread Pitch (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - M6 1 30 1Box(100PC) 1 M6x30 43143152 109.99 SGD
Shipped after 2018-05-24
T20 12 1.2 M6 1 30 1Box(150PC) 1 M6x30 43143484 129.99 SGD
Shipped after 2018-05-24
T20 12 1.2 M6 1 25 1Box(200PC) 1 M6x25 43143475 149.99 SGD
Shipped after 2018-06-06
- - - M6 1 20 1Box(100PC) 1 M6x20 43143134 84.99 SGD
Shipped after 2018-05-24
- - - M6 1 16 1Box(100PC) 1 M6x16 43143125 78.99 SGD
Shipped after 2018-06-06
T20 12 1.2 M6 1 12 1Box(400PC) 1 M6x12 43143441 209.99 SGD
Shipped after 2018-06-06
- - - M4 0.7 20 1Box(100PC) 1 M4x20 43143003 29.99 SGD
Shipped after 2018-05-24
T8 8 0.9 M4 0.7 20 1Box(500PC) 1 M4x20 43143335 119.99 SGD
Shipped after 2018-06-06
- - - M3 0.5 8 1Box(100PC) 1 M3x8 43142897 9.99 SGD
In stock
T6 7 0.8 M3 0.5 10 1Box(2000PC) 1 M3x10 43143231 209.99 SGD
Shipped after 2018-05-24
- - - M2 0.4 12 1Box(100PC) 1 M2x12 43142827 26.99 SGD
Shipped after 2018-05-24
T4 4 0.5 M2 0.4 12 1Box(2000PC) 1 M2x12 43143213 399.99 SGD
Shipped after 2018-06-06
- - - M2.6 0.45 8 1Box(100PC) 1 M2.6x8 43142863 29.99 SGD
Shipped after 2018-05-24
- - - M2.6 0.45 6 1Box(100PC) 1 M2.6x6 43142854 29.99 SGD
Shipped after 2018-05-24
- - - M2.6 0.45 12 1Box(100PC) 1 M2.6x12 43142881 30.99 SGD
Shipped after 2018-06-06
- - - M3 0.5 6 1Box(100PC) 1 M3x6 42394125 8.99 SGD
In stock
T20 12 1.2 M6 1 16 1Box(200PC) 1 M6x16 43143457 129.99 SGD
Shipped after 2018-06-06
T6 7 0.8 M3 0.5 4 1Box(2000PC) 1 M3x4 42394152 209.99 SGD
Shipped after 2018-05-24
- - - M3 0.5 25 1Box(100PC) 1 M3x25 43142942 22.99 SGD
Shipped after 2018-05-24
T6 7 0.8 M3 0.5 16 1Box(1000PC) 1 M3x16 43143256 139.99 SGD
Shipped after 2018-05-24
- - - M6 1 8 1Box(100PC) 1 M6x8 43143091 60.99 SGD
Shipped after 2018-05-24
T20 12 1.2 M6 1 8 1Box(500PC) 1 M6x8 43143423 249.99 SGD
Shipped after 2018-06-06
- - - M6 1 25 1Box(100PC) 1 M6x25 43143143 96.99 SGD
Shipped after 2018-05-24
T10 9 1 M5 0.8 30 1Box(300PC) 1 M5x30 43143414 179.99 SGD
Shipped after 2018-06-06
- - - M5 0.8 25 1Box(100PC) 1 M5x25 43143073 66.99 SGD
Shipped after 2018-05-24
- - - M4 0.7 8 1Box(100PC) 1 M4x8 43142967 22.99 SGD
Shipped after 2018-05-24
- - - M3 0.5 16 1Box(100PC) 1 M3x16 43142924 17.99 SGD
Shipped after 2018-05-24
T4 4 0.5 M2 0.4 6 1Box(2000PC) 1 M2x6 43143186 359.99 SGD
Shipped after 2018-06-06
- - - M2 0.4 10 1Box(100PC) 1 M2x10 43142811 25.99 SGD
Shipped after 2018-05-24
- - - M2.6 0.45 10 1Box(100PC) 1 M2.6x10 43142872 32.99 SGD
Shipped after 2018-06-06
- - - M5 0.8 30 1Box(100PC) 1 M5x30 43143082 73.99 SGD
Shipped after 2018-05-24
- - - M4 0.7 30 1Box(100PC) 1 M4x30 43143021 39.99 SGD
Shipped after 2018-05-24
T8 8 0.9 M4 0.7 25 1Box(500PC) 1 M4x25 43143344 149.99 SGD
Shipped after 2018-05-24
T8 8 0.9 M4 0.7 16 1Box(500PC) 1 M4x16 43143326 109.99 SGD
Shipped after 2018-06-06
- - - M3 0.5 12 1Box(100PC) 1 M3x12 43142915 13.99 SGD
Shipped after 2018-05-24
T20 12 1.2 M6 1 20 1Box(200PC) 1 M6x20 43143466 129.99 SGD
Shipped after 2018-06-06
T20 12 1.2 M6 1 10 1Box(400PC) 1 M6x10 43143432 209.99 SGD
Shipped after 2018-06-06
T10 9 1 M5 0.8 25 1Box(300PC) 1 M5x25 43143405 159.99 SGD
Shipped after 2018-06-06
T10 9 1 M5 0.8 16 1Box(400PC) 1 M5x16 43143387 169.99 SGD
Shipped after 2018-06-06
- - - M5 0.8 10 1Box(100PC) 1 M5x10 43143037 46.99 SGD
Shipped after 2018-05-24
T10 9 1 M5 0.8 10 1Box(500PC) 1 M5x10 43143362 189.99 SGD
Shipped after 2018-06-06
T8 8 0.9 M4 0.7 8 1Box(1000PC) 1 M4x8 43143292 169.99 SGD
Shipped after 2018-05-24
- - - M4 0.7 6 1Box(100PC) 1 M4x6 42394134 15.99 SGD
In stock
T8 8 0.9 M4 0.7 30 1Box(500PC) 1 M4x30 43143353 169.99 SGD
Shipped after 2018-06-06
T8 8 0.9 M4 0.7 10 1Box(1000PC) 1 M4x10 43143301 179.99 SGD
Shipped after 2018-05-24
T6 7 0.8 M3 0.5 8 1Box(2000PC) 1 M3x8 43143222 209.99 SGD
Shipped after 2018-05-24
T6 7 0.8 M3 0.5 25 1Box(500PC) 1 M3x25 43143274 84.99 SGD
Shipped after 2018-06-06
- - - M5 0.8 8 1Box(100PC) 1 M5x8 42394143 42.99 SGD
Shipped after 2018-05-24
- - - M5 0.8 20 1Box(100PC) 1 M5x20 43143064 57.99 SGD
Shipped after 2018-05-24
- - - M4 0.7 25 1Box(100PC) 1 M4x25 43143012 35.99 SGD
Shipped after 2018-05-24
- - - M4 0.7 10 1Box(100PC) 1 M4x10 43142976 22.99 SGD
Shipped after 2018-05-24
T6 7 0.8 M3 0.5 6 1Box(2000PC) 1 M3x6 42394161 209.99 SGD
Shipped after 2018-05-24
- - - M3 0.5 30 1Box(100PC) 1 M3x30 43142951 24.99 SGD
Shipped after 2018-05-24
T6 7 0.8 M3 0.5 30 1Box(500PC) 1 M3x30 43143283 88.99 SGD
Shipped after 2018-06-06
T6 7 0.8 M3 0.5 20 1Box(500PC) 1 M3x20 43143265 76.99 SGD
Shipped after 2018-06-06
- - - M2 0.4 4 1Box(100PC) 1 M2x4 43142775 24.99 SGD
Shipped after 2018-05-24
- - - M6 1 12 1Box(100PC) 1 M6x12 43143116 68.99 SGD
Shipped after 2018-05-24
T10 9 1 M5 0.8 20 1Box(400PC) 1 M5x20 43143396 189.99 SGD
Shipped after 2018-06-06
- - - M5 0.8 16 1Box(100PC) 1 M5x16 43143055 52.99 SGD
Shipped after 2018-05-24
- - - M5 0.8 12 1Box(100PC) 1 M5x12 43143046 46.99 SGD
Shipped after 2018-05-24
T8 8 0.9 M4 0.7 6 1Box(1000PC) 1 M4x6 42394177 159.99 SGD
Shipped after 2018-05-24
- - - M4 0.7 16 1Box(100PC) 1 M4x16 43142994 27.99 SGD
Shipped after 2018-05-24
T8 8 0.9 M4 0.7 12 1Box(1000PC) 1 M4x12 43143317 179.99 SGD
Shipped after 2018-05-24
- - - M3 0.5 20 1Box(100PC) 1 M3x20 43142933 18.99 SGD
Shipped after 2018-05-24
T6 7 0.8 M3 0.5 12 1Box(1000PC) 1 M3x12 43143247 119.99 SGD
Shipped after 2018-05-24
- - - M2 0.4 6 1Box(100PC) 1 M2x6 43142793 24.99 SGD
Shipped after 2018-05-24
- - - M2 0.4 5 1Box(100PC) 1 M2x5 43142784 24.99 SGD
Shipped after 2018-05-24
T4 4 0.5 M2 0.4 5 1Box(2000PC) 1 M2x5 43143177 359.99 SGD
Shipped after 2018-05-24
T4 4 0.5 M2 0.4 10 1Box(2000PC) 1 M2x10 43143204 379.99 SGD
Shipped after 2018-06-06
- - - M2.6 0.45 5 1Box(100PC) 1 M2.6x5 43142845 29.99 SGD
Shipped after 2018-05-24
- - - M6 1 10 1Box(100PC) 1 M6x10 43143107 66.99 SGD
Shipped after 2018-05-24
T10 9 1 M5 0.8 8 1Box(500PC) 1 M5x8 42394186 169.99 SGD
Shipped after 2018-05-24
T10 9 1 M5 0.8 12 1Box(500PC) 1 M5x12 43143371 189.99 SGD
Shipped after 2018-06-06
- - - M4 0.7 12 1Box(100PC) 1 M4x12 43142985 24.99 SGD
Shipped after 2018-05-24
- - - M3 0.5 10 1Box(100PC) 1 M3x10 43142906 14.99 SGD
Shipped after 2018-05-24
- - - M2 0.4 8 1Box(100PC) 1 M2x8 43142802 24.99 SGD
Shipped after 2018-05-24
T4 4 0.5 M2 0.4 8 1Box(2000PC) 1 M2x8 43143195 379.99 SGD
Shipped after 2018-05-24
T4 4 0.5 M2 0.4 4 1Box(2000PC) 1 M2x4 43143161 359.99 SGD
Shipped after 2018-05-24
- - - M2.6 0.45 4 1Box(100PC) 1 M2.6x4 43142836 29.99 SGD
Shipped after 2018-05-24
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for fixing parts for assembling products. We use this product with few protrusions.
5
From Japan
On 2017-04-13 21:55:23
Compared with other companies' products (Saima Corporation), the finish of plating is somewhat inferior, but since the unit price is 1/3 it can be used in large quantity. I hope I can make it a bit deeper if I want a greedy because the Torx hole is shallow and the tip of the wrench is easy to lick.
This review is about item#42394125.

Related Products