Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Product Options
ADD TO CART
Pitch Length (mm) Dimensions dk (mm) Nominal Designation of Screw Dimension m (mm) Dimension K(mm) Dimensions d1 (mm) Dimension T (mm) Dimension D1 (mm) Dimensions dk (mm) Dimensions a (mm) Dimensions k (mm) Thread Pitch (mm) Metal Washer Ountside Diameter x Thickness (mm) Cross Hole Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pitch Length (mm) Dimensions dk (mm) Nominal Designation of Screw Dimension m (mm) Dimension K(mm) Dimensions d1 (mm) Dimension T (mm) Dimension D1 (mm) Dimensions dk (mm) Dimensions a (mm) Dimensions k (mm) Thread Pitch (mm) Metal Washer Ountside Diameter x Thickness (mm) Cross Hole Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.5 16 - M3 3.6 - 5.5 - - 5.5 1.8 2 - 8x0.5 2 *[No return] You cannot return this product. For details, see FAQ. 1Box(1400PC) 1 M3x16 43284997 54.99 SGD
Shipped after 2018-05-16
0.5 12 - M3 3.6 - 5.5 - - 5.5 1.8 2 - 8x0.5 2 *[No return] You cannot return this product. For details, see FAQ. 1Box(1600PC) 1 M3x12 43284963 -
Discontinued
[x]
- 8 7 M4 4.2 2.6 (max)7 0.8 10 - 2.7 - 0.7 - 2 *[No return] You cannot return this product. For details, see FAQ. 1Box(1000PC) 1 M4x8 42428102 39.99 SGD
Shipped after 2018-05-01
0.8 25 - M5 4.9 - 8.5 - - 9 3.3 3.3 - 12x0.8 2 *[No return] You cannot return this product. For details, see FAQ. 1Box(450PC) 1 M5x25 43285094 40.99 SGD
Shipped after 2018-05-16
0.7 6 - M4 4.2 - 7 - - 7 2.7 2.6 - 10x0.8 2 *[No return] You cannot return this product. For details, see FAQ. 1Box(1200PC) 1 M4x6 43285006 60.99 SGD
Shipped after 2018-05-01
0.5 10 - M3 3.6 - 5.5 - - 5.5 1.8 2 - 8x0.5 2 *[No return] You cannot return this product. For details, see FAQ. 1Box(1200PC) 1 M3x10 43284954 39.99 SGD
Shipped after 2018-05-01
1 12 - M6 6.3 - 11.5 - - 10.5 4.4 3.9 - 13x1.0 3 *[No return] You cannot return this product. For details, see FAQ. 1Box(350PC) 1 M6x12 43285103 -
Discontinued
[x]
0.7 15 - M4 4.2 - 7 - - 7 2.7 2.6 - 10x0.8 2 *[No return] You cannot return this product. For details, see FAQ. 1Box(700PC) 1 M4x15 43285015 34.99 SGD
Shipped after 2018-05-16
- 12 9 M5 4.9 3.3 (max)8.5 0.8 12 - 3.3 - 0.8 - 2   1Box(500PC) 1 M5x12 42428145 34.99 SGD
In stock
- 12 7 M4 4.2 2.6 (max)7 0.8 10 - 2.7 - 0.7 - 2   1Box(900PC) 1 M4x12 42428127 36.99 SGD
In stock
- 20 9 M5 4.9 3.3 (max)8.5 0.8 12 - 3.3 - 0.8 - 2 *[No return] You cannot return this product. For details, see FAQ. 1Box(400PC) 1 M5x20 42428163 30.99 SGD
Shipped after 2018-05-01
0.8 8 - M5 4.9 - 8.5 - - 9 3.3 3.3 - 12x0.8 2 *[No return] You cannot return this product. For details, see FAQ. 1Box(600PC) 1 M5x8 43285051 40.99 SGD
Shipped after 2018-05-16
0.8 18 - M5 4.9 - 8.5 - - 9 3.3 3.3 - 12x0.8 2 *[No return] You cannot return this product. For details, see FAQ. 1Box(400PC) 1 M5x18 43285085 32.99 SGD
Shipped after 2018-05-16
0.5 15 - M3 3.6 - 5.5 - - 5.5 1.8 2 - 8x0.5 2 *[No return] You cannot return this product. For details, see FAQ. 1Box(1500PC) 1 M3x15 43284981 -
Discontinued
[x]
0.5 14 - M3 3.6 - 5.5 - - 5.5 1.8 2 - 8x0.5 2 *[No return] You cannot return this product. For details, see FAQ. 1Box(1500PC) 1 M3x14 43284972 54.99 SGD
Shipped after 2018-05-23
- 10 9 M5 4.9 3.3 (max)8.5 0.8 12 - 3.3 - 0.8 - 2 *[No return] You cannot return this product. For details, see FAQ. 1Box(600PC) 1 M5x10 42428136 39.99 SGD
Shipped after 2018-05-01
0.7 18 - M4 4.2 - 7 - - 7 2.7 2.6 - 10x0.8 2 *[No return] You cannot return this product. For details, see FAQ. 1Box(600PC) 1 M4x18 43285033 -
Discontinued
[x]
0.7 16 - M4 4.2 - 7 - - 7 2.7 2.6 - 10x0.8 2 *[No return] You cannot return this product. For details, see FAQ. 1Box(700PC) 1 M4x16 43285024 34.99 SGD
Shipped after 2018-05-16
0.8 14 - M5 4.9 - 8.5 - - 9 3.3 3.3 - 12x0.8 2 *[No return] You cannot return this product. For details, see FAQ. 1Box(500PC) 1 M5x14 43285067 34.99 SGD
Shipped after 2018-05-16
0.7 20 - M4 4.2 - 7 - - 7 2.7 2.6 - 10x0.8 2 *[No return] You cannot return this product. For details, see FAQ. 1Box(600PC) 1 M4x20 43285042 -
Discontinued
[x]
0.5 6 - M3 3.6 - 5.5 - - 5.5 1.8 2 - 8x0.5 2 *[No return] You cannot return this product. For details, see FAQ. 1Box(1500PC) 1 M3x6 43284945 45.99 SGD
Shipped after 2018-05-16
- 15 9 M5 4.9 3.3 (max)8.5 0.8 12 - 3.3 - 0.8 - 2 *[No return] You cannot return this product. For details, see FAQ. 1Box(450PC) 1 M5x15 42428154 31.99 SGD
Shipped after 2018-05-01
- 8 5.5 M3 3.6 2 (max)5.5 0.5 8 - 1.8 - 0.5 - 2 *[No return] You cannot return this product. For details, see FAQ. 1Box(1200PC) 1 M3x8 42428093 35.99 SGD
Shipped after 2018-05-01
0.8 16 - M5 4.9 - 8.5 - - 9 3.3 3.3 - 12x0.8 2 *[No return] You cannot return this product. For details, see FAQ. 1Box(450PC) 1 M5x16 43285076 32.99 SGD
Shipped after 2018-05-16
- 10 7 M4 4.2 2.6 (Max)7 0.8 10 - 2.7 - 0.7 - 2   1Box(900PC) 1 M4x10 42428111 36.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
It used to float the DIN rail across the spacer.
5
From Japan
On 2017-12-09 15:50:50
I used it without any problem in particular. I am glad that there is a thing with a flat washer of φ16 in another product.
This review is about item#42428111.
Assembling the control panel
5
From Japan
On 2017-12-03 16:12:04
I am thankful that the screw of the size I want in a small lot is in hand.
This review is about item#42428154.
Assembling the control panel
5
From Japan
On 2016-10-06 19:15:31
Cost, just right for quantity.
This review is about item#42428111.

Related Products