Buy more than* S$200* and get FREE SHIPPING

Pan Head Screw

5.00 (1)
Dimensions dk (mm)
7
Nominal Designation of Screw
M4
Dimension m (mm)
4.2
Dimension K(mm)
2.6
Dimensions d1 (mm)
(Maximum) 7
Dimension T (mm)
0.8
Dimension D1 (mm)
10
Surface Processing
Nickel
Dimensions a (mm)
4.4
Thread Pitch (mm)
0.7
Cross Hole Number
2
Length (mm)
10
Material
Iron
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(900PC) 1 M4x10 42435994 49.25 SGD
Shipped after 2017-07-24
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Assembling the control panel
5
From Japan
On 2016-07-22 17:10:15
I hope there is a washer P 4 that wants Unichrome products
This review is about item#42435994.

Related Products