Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

4 Mark Small Hex Head Screw, Upset SP=3, SPAK JIS Washer Built In, Iron, Chromate

5.00 (1)
Surface Processing
Chromate
Material
Iron
...see all>
Product Options
ADD TO CART
Thread Pitch (mm) Length (mm) Metal Washer Ountside Diameter x Thickness (mm) Nominal Designation of Screw Dimension K(mm) Dimensions d1 (mm) Dimension D1 (mm) Dimension S (mm) Dimension t (mm) Dimensions a (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thread Pitch (mm) Length (mm) Metal Washer Ountside Diameter x Thickness (mm) Nominal Designation of Screw Dimension K(mm) Dimensions d1 (mm) Dimension D1 (mm) Dimension S (mm) Dimension t (mm) Dimensions a (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.25 25 - M8 5.5 (Maximum) 14.5 18 12 1.6 About 8.4   1Box(150PC) 1 M8x25 42472726 47.99 SGD
In stock
1.25 14 - M8 5.5 (max)14.5 18 12 1.6 About 8.4 *[No return] You cannot return this product. For details, see FAQ. 1Box(150PC) 1 M8x14 42472674 41.99 SGD
Shipped after 2018-05-01
1.25 45 - M8 5.5 (max)14.5 18 12 1.6 About 8.4 *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 M8x45 42472762 40.99 SGD
Shipped after 2018-05-02
1.25 30 - M8 5.5 (max)14.5 18 12 1.6 About 8.4 *[No return] You cannot return this product. For details, see FAQ. 1Box(150PC) 1 M8x30 42472735 47.99 SGD
Shipped after 2018-05-01
1.25 18 - M8 5.5 (max)14.5 18 12 1.6 About 8.4   1Box(130PC) 1 M8x18 42472701 37.99 SGD
In stock
1.25 50 - M8 5.5 (max)14.5 18 12 1.6 About 8.4 *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 M8x50 42472771 44.99 SGD
Shipped after 2018-05-01
1.25 16 - M8 5.5 (max)14.5 18 12 1.6 About 8.4   1Box(130PC) 1 M8x16 42472692 36.99 SGD
In stock
1.25 35 - M8 5.5 (max)14.5 18 12 1.6 About 8.4 *[No return] You cannot return this product. For details, see FAQ. 1Box(130PC) 1 M8x35 42472744 45.99 SGD
Shipped after 2018-05-01
1.25 15 - M8 5.5 (max)14.5 18 12 1.6 About 8.4 *[No return] You cannot return this product. For details, see FAQ. 1Box(150PC) 1 M8x15 42472683 41.99 SGD
Shipped after 2018-05-01
1.25 12 - M8 5.5 (max)14.5 18 12 1.6 About 8.4 *[No return] You cannot return this product. For details, see FAQ. 1Box(150PC) 1 M8x12 42472665 43.99 SGD
Shipped after 2018-05-01
1.5 30 - M10 7.5 (max)17.5 22 14 1.6 About 10.4 *[No return] You cannot return this product. For details, see FAQ. 1Box(60PC) 1 M10x30 42472805 41.99 SGD
Shipped after 2018-05-01
1.25 40 - M8 5.5 (max)14.5 18 12 1.6 About 8.4 *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 M8x40 42472753 38.99 SGD
Shipped after 2018-05-01
1.5 25 - M10 7.5 (max)17.5 22 14 1.6 About 10.4 *[No return] You cannot return this product. For details, see FAQ. 1Box(80PC) 1 M10x25 42472796 54.99 SGD
Shipped after 2018-05-01
1.5 20 - M10 7.5 (max)17.5 22 14 1.6 About 10.4 *[No return] You cannot return this product. For details, see FAQ. 1Box(80PC) 1 M10x20 42472787 52.99 SGD
Shipped after 2018-05-01
1.5 16 22x1.6 M10 7.5 17.5 - 14 - 10.4 *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 M10x16 43341234 63.99 SGD
Shipped after 2018-05-01
1.25 20 - M8 5.5 (Max)14.5 18 12 1.6 About 8.4   1Box(120PC) 1 M8x20 42472717 35.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For repair of farm equipment
5
From Japan
On 2015-11-20 16:27:29
No problem
This review is about item#42472692.

Related Products