Buy more than* S$200* and get FREE SHIPPING

Phillips Slot Combination Screw, License Plate, Torima P=1 JIS Washer Built In, Iron, Chromate

3.00 (1)
Nominal Designation of Screw
M6
Dimension K(mm)
4
Dimension T (mm)
1
Dimension D1 (mm)
13
Dimensions e (mm)
About 11.5
Surface Processing
Chromate
Dimension S (mm)
10
Thread Pitch (mm)
1
Material
Iron
...see all>
Product Options
ADD TO CART
Dimensions a (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions a (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Maximum) 3.1 15 1Box(500PC) 1 M6x15 42473322 62.99 SGD
In stock
(max)3.1 8 1Box(600PC) 1 M6x8 42473313 119.99 SGD
Shipped after 2018-01-22
(max)3.1 20 1Box(400PC) 1 M6x20 42473331 51.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
For attaching license plate of car
3
From Japan
On 2015-04-15 14:38:12
It is the screw to attach the number plate. It is the same as being given at a car inspection place, but that is 15 mm in length. Depending on the model, there are times when you need long screws, so at that time I will use this 20 mm. Since there is no difference in color and shape, it can be used without discomfort.
This review is about item#42473331.

Related Products