Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Weld Anchor Bolt

Implantment Depth (mm)
(Anchor) 35
Hole Drilling Depth (mm)
45
Dimension L2 (mm)
10
Dimension D2 (mm)
6
Dimension D1 (mm)
10
Surface Processing
Cloth
Drill Diameter (phi mm)
6.4
Dimension L1 (mm)
45
Material
Iron
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(100PC) 1 CB-W1045 42490603 43.99 SGD
In stock
ADD TO CART

Related Products