Buy more than* S$200* and get FREE SHIPPING

Countersunk Head Anchor

5.00 (1)
Nominal Designation of Screw
M4
Dimensions D (mm)
7
Dimension S (mm)
Full Thread
Thread Pitch (mm)
0.7
Length (mm)
25
Material
Stainless
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(200PC) 1 M4x25 42490637 24.59 SGD
Shipped after 2017-06-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Concrete screw fastening
5
From Japan
On 2016-05-18 10:10:23
I have not used it yet but it is cheaper than the one I always use, so I bought it. It is awesome unless it breaks along the way.
This review is about item#42490637.

Related Products