Buy more than* S$200* and get FREE SHIPPING

TRF Tamper-Proof Screw

5.00 (1)
Hexagon Opposite Side(mm)
6.35
Dimensions L (mm)
25.4
...see all>
Product Options
ADD TO CART
Compatible Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M6 1PC 1 #14 42491425 23.45 SGD
In stock
M4/4.2 1PC 1 #8 42491407 23.45 SGD
In stock
M5/4.8 1PC 1 #10 42491416 23.45 SGD
In stock
M3 1PC 1 #4 42491382 24.87 SGD
Shipped after 2017-09-26
M3.5 1PC 1 #6 42491391 23.45 SGD
Shipped after 2017-09-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Outdoor greenhouse lock
5
From Japan
On 2015-12-16 16:12:30
It is used to lock the door of a semi-outdoor greenhouse that leads indoors. Because the crown sliding doors can not be locked partly due to the piping of the heating appliances in the greenhouse, L brackets were attached to the outside using two-hole rubs, and the deadlines were fixed. Since two-hull rubbing can not be removed unless it is a special tool, safety performance increases.
This review is about item#42491407.

Related Products