Buy more than* S$200* and get FREE SHIPPING

Line Head Industrial Driver,DLH Small Box

5.00 (4)
...see all
Product Options
ADD TO CART
Dimension D2 (mm) Dimension D1 (mm) Nominal Designation Dimension L1 (mm) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension D2 (mm) Dimension D1 (mm) Nominal Designation Dimension L1 (mm) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24 10.5 M5 95 125 1PC 1 DLH5-125 42492046 31.00 SGD
Shipped after 2017-05-29
28.5 11.8 M6 110 150 1PC 1 DLH6-150 42492055 42.11 SGD
Shipped after 2017-05-29
20.5 5.5 M2 85 95 1PC 1 DLH2-95 42492012 34.54 SGD
Shipped after 2017-06-05
20.5 6 M3 85 95 1PC 1 DLH3-95 42492021 30.60 SGD
Shipped after 2017-05-29
24 9 M4 95 125 1PC 1 DLH4-125 42492037 31.00 SGD
Shipped after 2017-05-29
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
For the decomposition of the component you are using at work
5
From Japan
On 2015-11-09 23:35:19
I fit perfectly
This review is about item#42492021.
Of mobile phone base stations, it is used to cover the opening and closing of the wireless device.
5
From Japan
On 2015-06-23 23:35:32
It's not particularly unhappy with the feeling of use. As a future, a different size of the goods are deemed necessary. So bulky that it is the driver type, bit exchange type I think that be nice if any.
This review is about item#42492037.
Replacement work of radio equipment
5
From Japan
On 2014-05-22 14:43:46
It is good if you can exchange it with various sizes and use it.
This review is about item#42492037.
Disassembly of mechanical device
5
From Japan
On 2013-09-14 08:48:09
Although rare, there are rare special screws. I'd appreciate getting these drivers when I want them.
This review is about item#42492037.

Related Products