Buy more than* S$200* and get FREE SHIPPING

Truss Tapping Screw

Surface Processing
SC-4
Material
Stainless
...see all>
Product Options
ADD TO CART
Dimension d (mm) Cross Hole Number Length (mm) Number of Threads Nominal Designation of Screw Dimensions dk (mm) Dimension m (mm) Dimension K(mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension d (mm) Cross Hole Number Length (mm) Number of Threads Nominal Designation of Screw Dimensions dk (mm) Dimension m (mm) Dimension K(mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Maximum) 4.15 / (minimum) 4 2 30 16 M4 9.4 4.3 2.5   1Box(500PC) 1 M4x30 43381493 62.17 SGD
Shipped after 2017-09-25
(max)6.2/(min)6 3 60 - M6 14 6.3 3.7 *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 M6x60 43381965 76.62 SGD
Shipped after 2017-10-10
(max)4.15/(min)4 2 90 - M4 9.4 4.3 2.5 *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 M4x90 43381615 82.17 SGD
Shipped after 2017-10-10
(max)4.15/(min)4 2 45 - M4 9.4 4.3 2.5 *[No return] You cannot return this product. For details, see FAQ. 1Box(200PC) 1 M4x45 43381536 36.29 SGD
Shipped after 2017-10-10
(max)4.15/(min)4 2 40 - M4 9.4 4.3 2.5 *[No return] You cannot return this product. For details, see FAQ. 1Box(200PC) 1 M4x40 43381527 31.76 SGD
Shipped after 2017-10-10
(max)4.15/(min)4 2 35 - M4 9.4 4.3 2.5 *[No return] You cannot return this product. For details, see FAQ. 1Box(200PC) 1 M4x35 43381511 28.85 SGD
Shipped after 2017-10-10
(max)4.15/(min)4 2 20 - M4 9.4 4.3 2.5 *[No return] You cannot return this product. For details, see FAQ. 1Box(500PC) 1 M4x20 43381466 47.68 SGD
Shipped after 2017-10-10
(max)4.15/(min)4 2 100 - M4 9.4 4.3 2.5 *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 M4x100 43381624 90.57 SGD
Shipped after 2017-10-10
(max)4.15/(min)4 2 10 - M4 9.4 4.3 2.5 *[No return] You cannot return this product. For details, see FAQ. 1Box(1000PC) 1 M4x10 43381405 75.09 SGD
Shipped after 2017-10-10
(max)4.65/(min)4.5 2 50 - M4.5 10.6 4.7 2.8 *[No return] You cannot return this product. For details, see FAQ. 1Box(200PC) 1 M4.5x50 43381746 53.31 SGD
Shipped after 2017-10-10
(max)4.65/(min)4.5 2 45 - M4.5 10.6 4.7 2.8 *[No return] You cannot return this product. For details, see FAQ. 1Box(200PC) 1 M4.5x45 43381737 48.27 SGD
Shipped after 2017-10-10
(max)4.65/(min)4.5 2 14 - M4.5 10.6 4.7 2.8 *[No return] You cannot return this product. For details, see FAQ. 1Box(500PC) 1 M4.5x14 43381651 62.78 SGD
Shipped after 2017-10-10
(max)6.2/(min)6 3 40 - M6 14 6.3 3.7 *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 M6x40 43381931 38.07 SGD
Shipped after 2017-10-10
(max)6.2/(min)6 3 30 - M6 14 6.3 3.7 *[No return] You cannot return this product. For details, see FAQ. 1Box(200PC) 1 M6x30 43381913 60.93 SGD
Shipped after 2017-10-10
(max)5.2/(min)5 2 40 - M5 11.8 5 3.1 *[No return] You cannot return this product. For details, see FAQ. 1Box(200PC) 1 M5x40 43381825 49.31 SGD
Shipped after 2017-10-10
(max)4.65/(min)4.5 2 18 - M4.5 10.6 4.7 2.8 *[No return] You cannot return this product. For details, see FAQ. 1Box(500PC) 1 M4.5x18 43381676 71.17 SGD
Shipped after 2017-10-10
(max)4.65/(min)4.5 2 10 - M4.5 10.6 4.7 2.8 *[No return] You cannot return this product. For details, see FAQ. 1Box(1000PC) 1 M4.5x10 43381633 129.90 SGD
Shipped after 2017-10-10
(max)3.1/(min)3 1 25 24 M3 6.9 2.9 1.9 *[No return] You cannot return this product. For details, see FAQ. 1Box(500PC) 1 M3x25 43381283 43.81 SGD
Shipped after 2017-10-10
(max)6.2/(min)6 3 65 - M6 14 6.3 3.7 *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 M6x65 43381974 81.27 SGD
Shipped after 2017-10-10
(max)6.2/(min)6 3 35 - M6 14 6.3 3.7 *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 M6x35 43381922 34.67 SGD
Shipped after 2017-10-10
(max)5.2/(min)5 2 60 - M5 11.8 5 3.1 *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 M5x60 43381861 44.88 SGD
Shipped after 2017-10-10
(max)5.2/(min)5 2 55 - M5 11.8 5 3.1 *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 M5x55 43381852 42.46 SGD
Shipped after 2017-10-10
(max)5.2/(min)5 2 16 - M5 11.8 5 3.1 *[No return] You cannot return this product. For details, see FAQ. 1Box(500PC) 1 M5x16 43381773 77.48 SGD
Shipped after 2017-10-10
(max)5.2/(min)5 2 12 - M5 11.8 5 3.1 *[No return] You cannot return this product. For details, see FAQ. 1Box(500PC) 1 M5x12 43381764 70.14 SGD
Shipped after 2017-10-10
(max)5.2/(min)5 2 10 - M5 11.8 5 3.1 *[No return] You cannot return this product. For details, see FAQ. 1Box(500PC) 1 M5x10 43381755 66.78 SGD
Shipped after 2017-10-10
(max)4.15/(min)4 2 50 - M4 9.4 4.3 2.5 *[No return] You cannot return this product. For details, see FAQ. 1Box(200PC) 1 M4x50 43381545 40.53 SGD
Shipped after 2017-10-10
(max)4.15/(min)4 2 32 - M4 9.4 4.3 2.5 *[No return] You cannot return this product. For details, see FAQ. 1Box(200PC) 1 M4x32 43381502 28.98 SGD
Shipped after 2017-10-10
(max)4.15/(min)4 2 28 - M4 9.4 4.3 2.5 *[No return] You cannot return this product. For details, see FAQ. 1Box(500PC) 1 M4x28 43381484 62.39 SGD
Shipped after 2017-10-10
(max)4.65/(min)4.5 2 35 - M4.5 10.6 4.7 2.8 *[No return] You cannot return this product. For details, see FAQ. 1Box(200PC) 1 M4.5x35 43381712 41.43 SGD
Shipped after 2017-10-10
(max)4.65/(min)4.5 2 30 - M4.5 10.6 4.7 2.8 *[No return] You cannot return this product. For details, see FAQ. 1Box(200PC) 1 M4.5x30 43381703 37.06 SGD
Shipped after 2017-10-10
(max)4.65/(min)4.5 2 12 - M4.5 10.6 4.7 2.8 *[No return] You cannot return this product. For details, see FAQ. 1Box(500PC) 1 M4.5x12 43381642 57.36 SGD
Shipped after 2017-10-10
(max)3.1/(min)3 1 20 24 M3 6.9 2.9 1.9 *[No return] You cannot return this product. For details, see FAQ. 1Box(1000PC) 1 M3x20 43381274 75.09 SGD
Shipped after 2017-10-10
(max)6.2/(min)6 3 50 - M6 14 6.3 3.7 *[No return] You cannot return this product. For details, see FAQ. 1Box(200PC) 1 M6x50 43381956 88.02 SGD
Shipped after 2017-10-10
(max)5.2/(min)5 2 45 - M5 11.8 5 3.1 *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 M5x45 43381834 27.09 SGD
Shipped after 2017-10-10
(max)4.15/(min)4 2 80 - M4 9.4 4.3 2.5 *[No return] You cannot return this product. For details, see FAQ. 1Box(200PC) 1 M4x80 43381606 149.90 SGD
Shipped after 2017-10-10
(max)4.15/(min)4 2 8 - M4 9.4 4.3 2.5 *[No return] You cannot return this product. For details, see FAQ. 1Box(1000PC) 1 M4x8 43381396 86.33 SGD
Shipped after 2017-10-10
(max)4.15/(min)4 2 60 - M4 9.4 4.3 2.5 *[No return] You cannot return this product. For details, see FAQ. 1Box(200PC) 1 M4x60 43381563 57.83 SGD
Shipped after 2017-10-10
(max)3.1/(min)3 1 14 24 M3 6.9 2.9 1.9 *[No return] You cannot return this product. For details, see FAQ. 1Box(1000PC) 1 M3x14 43381256 61.78 SGD
Shipped after 2017-10-10
(max)3.65/(min)3.5 2 8 - M3.5 8.1 4 2.2 *[No return] You cannot return this product. For details, see FAQ. 1Box(2000PC) 1 M3.5x8 43381301 149.90 SGD
Shipped after 2017-10-10
(max)3.65/(min)3.5 2 30 - M3.5 8.1 4 2.2 *[No return] You cannot return this product. For details, see FAQ. 1Box(500PC) 1 M3.5x30 43381387 49.35 SGD
Shipped after 2017-10-10
(max)3.65/(min)3.5 2 16 - M3.5 8.1 4 2.2   1Box(1000PC) 1 M3.5x16 42493552 75.61 SGD
Shipped after 2017-09-27
(max)3.65/(min)3.5 2 10 - M3.5 8.1 4 2.2 *[No return] You cannot return this product. For details, see FAQ. 1Box(1000PC) 1 M3.5x10 43381317 68.63 SGD
Shipped after 2017-10-10
(max)5.2/(min)5 2 35 - M5 11.8 5 3.1 *[No return] You cannot return this product. For details, see FAQ. 1Box(200PC) 1 M5x35 43381816 45.82 SGD
Shipped after 2017-10-10
(max)5.2/(min)5 2 30 - M5 11.8 5 3.1 *[No return] You cannot return this product. For details, see FAQ. 1Box(200PC) 1 M5x30 43381807 41.30 SGD
Shipped after 2017-10-10
(max)4.15/(min)4 2 75 - M4 9.4 4.3 2.5 *[No return] You cannot return this product. For details, see FAQ. 1Box(200PC) 1 M4x75 43381597 88.54 SGD
Shipped after 2017-10-10
(max)4.15/(min)4 2 70 - M4 9.4 4.3 2.5 *[No return] You cannot return this product. For details, see FAQ. 1Box(200PC) 1 M4x70 43381581 75.62 SGD
Shipped after 2017-10-10
(max)4.15/(min)4 2 55 - M4 9.4 4.3 2.5 *[No return] You cannot return this product. For details, see FAQ. 1Box(200PC) 1 M4x55 43381554 52.02 SGD
Shipped after 2017-10-10
(max)4.15/(min)4 2 25 - M4 9.4 4.3 2.5 *[No return] You cannot return this product. For details, see FAQ. 1Box(500PC) 1 M4x25 43381475 53.67 SGD
Shipped after 2017-10-10
(max)4.15/(min)4 2 12 - M4 9.4 4.3 2.5 *[No return] You cannot return this product. For details, see FAQ. 1Box(1000PC) 1 M4x12 43381414 83.10 SGD
Shipped after 2017-10-10
(max)4.65/(min)4.5 2 40 - M4.5 10.6 4.7 2.8 *[No return] You cannot return this product. For details, see FAQ. 1Box(200PC) 1 M4.5x40 43381721 45.17 SGD
Shipped after 2017-10-10
(max)3.1/(min)3 1 12 24 M3 6.9 2.9 1.9 *[No return] You cannot return this product. For details, see FAQ. 1Box(2000PC) 1 M3x12 43381247 119.90 SGD
Shipped after 2017-10-10
(max)3.1/(min)3 1 10 24 M3 6.9 2.9 1.9 *[No return] You cannot return this product. For details, see FAQ. 1Box(2000PC) 1 M3x10 43381231 109.90 SGD
Shipped after 2017-10-10
(max)3.65/(min)3.5 2 13 - M3.5 8.1 4 2.2 *[No return] You cannot return this product. For details, see FAQ. 1Box(1000PC) 1 M3.5x13 43381335 76.39 SGD
Shipped after 2017-10-10
(max)3.65/(min)3.5 2 12 - M3.5 8.1 4 2.2 *[No return] You cannot return this product. For details, see FAQ. 1Box(1000PC) 1 M3.5x12 43381326 70.44 SGD
Shipped after 2017-10-10
(max)6.2/(min)6 3 20 - M6 14 6.3 3.7 *[No return] You cannot return this product. For details, see FAQ. 1Box(200PC) 1 M6x20 43381895 50.34 SGD
Shipped after 2017-10-10
(max)6.2/(min)6 3 16 - M6 14 6.3 3.7 *[No return] You cannot return this product. For details, see FAQ. 1Box(200PC) 1 M6x16 43381886 46.34 SGD
Shipped after 2017-10-10
(max)4.65/(min)4.5 2 16 - M4.5 10.6 4.7 2.8 *[No return] You cannot return this product. For details, see FAQ. 1Box(500PC) 1 M4.5x16 43381667 65.36 SGD
Shipped after 2017-10-10
(max)3.1/(min)3 1 6 24 M3 6.9 2.9 1.9 *[No return] You cannot return this product. For details, see FAQ. 1Box(2000PC) 1 M3x6 43381213 96.33 SGD
Shipped after 2017-10-10
(max)3.65/(min)3.5 2 25 - M3.5 8.1 4 2.2 *[No return] You cannot return this product. For details, see FAQ. 1Box(500PC) 1 M3.5x25 43381371 44.07 SGD
Shipped after 2017-10-10
(max)3.65/(min)3.5 2 15 - M3.5 8.1 4 2.2 *[No return] You cannot return this product. For details, see FAQ. 1Box(1000PC) 1 M3.5x15 43381353 75.61 SGD
Shipped after 2017-10-10
(max)3.65/(min)3.5 2 14 - M3.5 8.1 4 2.2 *[No return] You cannot return this product. For details, see FAQ. 1Box(1000PC) 1 M3.5x14 43381344 77.42 SGD
Shipped after 2017-10-10
(max)4.15/(min)4 2 65 - M4 9.4 4.3 2.5 *[No return] You cannot return this product. For details, see FAQ. 1Box(200PC) 1 M4x65 43381572 65.59 SGD
Shipped after 2017-10-10
(max)4.15/(min)4 2 18 - M4 9.4 4.3 2.5 *[No return] You cannot return this product. For details, see FAQ. 1Box(500PC) 1 M4x18 43381457 47.68 SGD
Shipped after 2017-10-10
(max)4.15/(min)4 2 15 - M4 9.4 4.3 2.5 *[No return] You cannot return this product. For details, see FAQ. 1Box(500PC) 1 M4x15 43381432 42.00 SGD
Shipped after 2017-10-10
(max)4.65/(min)4.5 2 25 - M4.5 10.6 4.7 2.8 *[No return] You cannot return this product. For details, see FAQ. 1Box(500PC) 1 M4.5x25 43381694 81.23 SGD
Shipped after 2017-10-10
(max)4.65/(min)4.5 2 20 - M4.5 10.6 4.7 2.8 *[No return] You cannot return this product. For details, see FAQ. 1Box(500PC) 1 M4.5x20 43381685 71.17 SGD
Shipped after 2017-10-10
(max)3.1/(min)3 1 30 24 M3 6.9 2.9 1.9 *[No return] You cannot return this product. For details, see FAQ. 1Box(500PC) 1 M3x30 43381292 50.39 SGD
Shipped after 2017-10-10
(max)6.2/(min)6 3 45 - M6 14 6.3 3.7 *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 M6x45 43381947 41.17 SGD
Shipped after 2017-10-10
(max)6.2/(min)6 3 25 - M6 14 6.3 3.7 *[No return] You cannot return this product. For details, see FAQ. 1Box(200PC) 1 M6x25 43381904 53.44 SGD
Shipped after 2017-10-10
(max)5.2/(min)5 2 65 - M5 11.8 5 3.1 *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 M5x65 43381877 49.40 SGD
Shipped after 2017-10-10
(max)5.2/(min)5 2 50 - M5 11.8 5 3.1 *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 M5x50 43381843 30.60 SGD
Shipped after 2017-10-10
(max)5.2/(min)5 2 25 - M5 11.8 5 3.1 *[No return] You cannot return this product. For details, see FAQ. 1Box(200PC) 1 M5x25 43381791 34.74 SGD
Shipped after 2017-10-10
(max)5.2/(min)5 2 20 - M5 11.8 5 3.1 *[No return] You cannot return this product. For details, see FAQ. 1Box(400PC) 1 M5x20 43381782 62.62 SGD
Shipped after 2017-10-10
(max)4.15/(min)4 2 16 - M4 9.4 4.3 2.5 *[No return] You cannot return this product. For details, see FAQ. 1Box(500PC) 1 M4x16 43381441 43.18 SGD
Shipped after 2017-10-10
(max)4.15/(min)4 2 14 - M4 9.4 4.3 2.5 *[No return] You cannot return this product. For details, see FAQ. 1Box(500PC) 1 M4x14 43381423 41.99 SGD
Shipped after 2017-10-10
(max)3.1/(min)3 1 8 24 M3 6.9 2.9 1.9 *[No return] You cannot return this product. For details, see FAQ. 1Box(2000PC) 1 M3x8 43381222 98.40 SGD
Shipped after 2017-10-10
(max)3.1/(min)3 1 16 24 M3 6.9 2.9 1.9 *[No return] You cannot return this product. For details, see FAQ. 1Box(1000PC) 1 M3x16 43381265 68.37 SGD
Shipped after 2017-10-10
(max)3.65/(min)3.5 2 20 - M3.5 8.1 4 2.2 *[No return] You cannot return this product. For details, see FAQ. 1Box(500PC) 1 M3.5x20 43381362 40.95 SGD
Shipped after 2017-10-10
ADD TO CART

Related Products