Buy more than* S$200* and get FREE SHIPPING

(+) Truss tapping screws one A-type (iron / Uniqlo) (small box)

5.00 (1)
...see all>
Product Options
ADD TO CART
Nominal Designation of Screw Dimensions dk (mm) Dimension m (mm) Dimension K(mm) Number of Threads Cross Hole Number Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation of Screw Dimensions dk (mm) Dimension m (mm) Dimension K(mm) Number of Threads Cross Hole Number Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M4 9.4 4.3 2.5 16 2 25 1box(600pc) 1 M4 x25 42498102 30.82 SGD
Shipped after 2017-12-18
M4 9.4 4.3 2.5 16 2 16 1box(900pc) 1 M4 x16 42498066 34.26 SGD
Shipped after 2017-12-18
M4 9.4 4.3 2.5 16 2 20 1box(700pc) 1 M4 x20 42498084 29.39 SGD
Shipped after 2017-12-18
M6 14 6.3 3.7 10 3 30 1box(300pc) 1 M6 x30 42498653 47.08 SGD
Shipped after 2017-12-18
M3 6.9 2.9 1.9 24 1 40 1box(500pc) 1 M3 x40 42497795 40.31 SGD
Shipped after 2017-12-19
M3 6.9 2.9 1.9 24 1 50 1box(600pc) 1 M3 x50 42497813 58.32 SGD
Shipped after 2017-12-19
M5 11.8 5 3.1 12 2 35 1box(400pc) 1 M5 x35 42498477 43.77 SGD
Shipped after 2017-12-19
M4 9.4 4.3 2.5 16 2 12 1box(1200pc) 1 M4 x12 42498023 39.87 SGD
Shipped after 2017-12-19
M5 11.8 5 3.1 12 2 55 1box(230pc) 1 M5 x55 42498513 43.39 SGD
Shipped after 2017-12-19
M3.5 8.1 4 2.2 18 2 16 1box(1200pc) 1 M3.5 x16 42497901 36.98 SGD
Shipped after 2017-12-19
M3.5 8.1 4 2.2 18 2 45 1box(500pc) 1 M3.5 x45 42497962 47.31 SGD
Shipped after 2017-12-19
M4 9.4 4.3 2.5 16 2 65 1box(250pc) 1 M4 x65 42498197 42.76 SGD
Shipped after 2017-12-19
M6 14 6.3 3.7 10 3 25 1box(400pc) 1 M6 x25 42498644 50.36 SGD
Shipped after 2017-12-19
M6 14 6.3 3.7 10 3 35 1box(300pc) 1 M6 x35 42498662 49.12 SGD
Shipped after 2017-12-19
M5 11.8 5 3.1 12 2 65 1box(180pc) 1 M5 x65 42498522 43.05 SGD
Shipped after 2017-12-19
M8 17.8 7.8 4.8 9 3 - 1box(150pc) 1 M8 x20 42498784 66.71 SGD
Shipped after 2017-12-19
M3.5 8.1 4 2.2 18 2 20 1box(1000pc) 1 M3.5 x20 42497917 34.70 SGD
Shipped after 2017-12-19
M5 11.8 5 3.1 12 2 70 1box(180pc) 1 M5 x70 42498531 46.46 SGD
Shipped after 2017-12-19
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Fix the ball chain coupling
5
From Japan
On 2014-04-30 18:31:39
In order to fix the coupling of the ball chain, a short article is necessary and purchased. I could not find anything short, M3 × 5 was a small box and it was saved. There was not a thing that burrs appeared, and the usability was able to be used without problems.
This review is about item#42497664.

Related Products