Buy more than* S$200* and get FREE SHIPPING

Truss Tapping Screw

5.00 (3)
Surface Processing
Zinc black
Material
Iron
...see all>
Product Options
ADD TO CART
Cross Hole Number Length (mm) Nominal Designation of Screw Dimensions dk (mm) Dimension m (mm) Dimension K(mm) Number of Threads Dimension d (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cross Hole Number Length (mm) Nominal Designation of Screw Dimensions dk (mm) Dimension m (mm) Dimension K(mm) Number of Threads Dimension d (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2 15 M3.5 8.1 4 2.2 - (max)3.65/(min)3.5 *[No return] You cannot return this product. For details, see FAQ. 1Box(1200PC) 1 M3.5x15 43393856 48.99 SGD
Shipped after 2018-02-26
2 22 M3.5 8.1 4 2.2 - (max)3.65/(min)3.5 *[No return] You cannot return this product. For details, see FAQ. 1Box(900PC) 1 M3.5x22 43393865 47.99 SGD
Shipped after 2018-03-09
1 5 M2 4.5 2.2 1.2 32 (max)2.1/(min)2 *[No return] You cannot return this product. For details, see FAQ. 1Box(7000PC) 1 M2x5 43393743 139.99 SGD
Shipped after 2018-03-09
1 10 M2 4.5 2.2 1.2 32 (max)2.1/(min)2 *[No return] You cannot return this product. For details, see FAQ. 1Box(4000PC) 1 M2x10 43393761 129.99 SGD
Shipped after 2018-03-09
3 65 M6 14 6.3 3.7 - (max)6.2/(min)6 *[No return] You cannot return this product. For details, see FAQ. 1Box(120PC) 1 M6x65 43394197 45.99 SGD
Shipped after 2018-03-09
3 45 M6 14 6.3 3.7 - (max)6.2/(min)6 *[No return] You cannot return this product. For details, see FAQ. 1Box(200PC) 1 M6x45 43394172 49.99 SGD
Shipped after 2018-03-09
3 35 M6 14 6.3 3.7 - (max)6.2/(min)6 *[No return] You cannot return this product. For details, see FAQ. 1Box(300PC) 1 M6x35 43394163 58.99 SGD
Shipped after 2018-02-26
3 10 M6 14 6.3 3.7 - (max)6.2/(min)6 *[No return] You cannot return this product. For details, see FAQ. 1Box(400PC) 1 M6x10 43394145 48.99 SGD
Shipped after 2018-02-26
2 80 M5 11.8 5 3.1 - (max)5.2/(min)5 *[No return] You cannot return this product. For details, see FAQ. 1Box(150PC) 1 M5x80 43394127 58.99 SGD
Shipped after 2018-03-09
2 80 M4 9.4 4.3 2.5 - (max)4.15/(min)4 *[No return] You cannot return this product. For details, see FAQ. 1Box(200PC) 1 M4x80 43393971 53.99 SGD
Shipped after 2018-03-09
1 45 M3 6.9 2.9 1.9 24 (max)3.1/(min)3 *[No return] You cannot return this product. For details, see FAQ. 1Box(700PC) 1 M3x45 43393822 74.99 SGD
Shipped after 2018-03-09
3 20 M6 14 6.3 3.7 - (max)6.2/(min)6   1Box(300PC) 1 M6x20 42499536 46.99 SGD
Shipped after 2018-02-26
3 15 M6 14 6.3 3.7 - (max)6.2/(min)6   1Box(350PC) 1 M6x15 42499511 44.99 SGD
Shipped after 2018-02-26
3 14 M6 14 6.3 3.7 - (max)6.2/(min)6   1Box(400PC) 1 M6x14 42499502 50.99 SGD
Shipped after 2018-02-26
3 12 M6 14 6.3 3.7 - (max)6.2/(min)6   1Box(400PC) 1 M6x12 42499493 46.99 SGD
Shipped after 2018-02-26
2 8 M5 11.8 5 3.1 - (max)5.2/(min)5   1Box(800PC) 1 M5x8 42499335 63.99 SGD
Shipped after 2018-02-26
2 60 M5 11.8 5 3.1 - (max)5.2/(min)5   1Box(200PC) 1 M5x60 42499475 53.99 SGD
Shipped after 2018-02-26
2 40 M5 11.8 5 3.1 - (max)5.2/(min)5   1Box(350PC) 1 M5x40 42499457 54.99 SGD
Shipped after 2018-02-26
2 35 M5 11.8 5 3.1 - (max)5.2/(min)5   1Box(400PC) 1 M5x35 42499441 54.99 SGD
Shipped after 2018-02-26
2 14 M5 11.8 5 3.1 - (max)5.2/(min)5   1Box(600PC) 1 M5x14 42499362 48.99 SGD
Shipped after 2018-02-26
2 6 M4 9.4 4.3 2.5 - (max)4.15/(min)4   1Box(1600PC) 1 M4x6 42499091 65.99 SGD
Shipped after 2018-02-26
2 16 M4.5 10.6 4.7 2.8 - (max)4.65/(min)4.5   1Box(800PC) 1 M4.5x16 42499292 61.99 SGD
Shipped after 2018-02-26
1 8 M3 6.9 2.9 1.9 24 (max)3.1/(min)3   1Box(1800PC) 1 M3x8 42498897 51.99 SGD
Shipped after 2018-02-26
1 25 M3 6.9 2.9 1.9 24 (max)3.1/(min)3   1Box(1000PC) 1 M3x25 42498967 47.99 SGD
Shipped after 2018-02-26
1 10 M3 6.9 2.9 1.9 24 (max)3.1/(min)3   1Box(1800PC) 1 M3x10 42498906 46.99 SGD
Shipped after 2018-02-26
2 25 M3.5 8.1 4 2.2 - (max)3.65/(min)3.5   1Box(800PC) 1 M3.5x25 42499064 42.99 SGD
Shipped after 2018-02-26
3 90 M6 14 6.3 3.7 - (max)6.2/(min)6 *[No return] You cannot return this product. For details, see FAQ. 1Box(150PC) 1 M6x90 43394224 91.99 SGD
Shipped after 2018-03-09
1 40 M3 6.9 2.9 1.9 24 (max)3.1/(min)3 *[No return] You cannot return this product. For details, see FAQ. 1Box(500PC) 1 M3x40 43393813 46.99 SGD
Shipped after 2018-03-09
2 8 M4 9.4 4.3 2.5 - (max)4.15/(min)4   1Box(1500PC) 1 M4x8 42499107 52.99 SGD
Shipped after 2018-02-26
2 13 M4 9.4 4.3 2.5 - (max)4.15/(min)4   1Box(1200PC) 1 M4x13 42499134 53.99 SGD
Shipped after 2018-02-26
2 10 M3.5 8.1 4 2.2 - (max)3.65/(min)3.5   1Box(1800PC) 1 M3.5x10 42498994 54.99 SGD
Shipped after 2018-02-26
1 12 M2 4.5 2.2 1.2 32 (max)2.1/(min)2   1Box(3000PC) 1 M2x12 42498802 86.99 SGD
Shipped after 2018-02-26
3 13 M6 14 6.3 3.7 - (max)6.2/(min)6 *[No return] You cannot return this product. For details, see FAQ. 1Box(400PC) 1 M6x13 43394154 50.99 SGD
Shipped after 2018-03-09
3 100 M6 14 6.3 3.7 - (max)6.2/(min)6 *[No return] You cannot return this product. For details, see FAQ. 1Box(150PC) 1 M6x100 43394233 109.99 SGD
Shipped after 2018-03-09
2 90 M5 11.8 5 3.1 - (max)5.2/(min)5 *[No return] You cannot return this product. For details, see FAQ. 1Box(130PC) 1 M5x90 43394136 64.99 SGD
Shipped after 2018-03-09
2 70 M5 11.8 5 3.1 - (max)5.2/(min)5 *[No return] You cannot return this product. For details, see FAQ. 1Box(180PC) 1 M5x70 43394102 52.99 SGD
Shipped after 2018-03-09
2 55 M5 11.8 5 3.1 - (max)5.2/(min)5 *[No return] You cannot return this product. For details, see FAQ. 1Box(230PC) 1 M5x55 43394084 48.99 SGD
Shipped after 2018-03-09
2 45 M5 11.8 5 3.1 - (max)5.2/(min)5 *[No return] You cannot return this product. For details, see FAQ. 1Box(300PC) 1 M5x45 43394075 49.99 SGD
Shipped after 2018-03-09
2 75 M4 9.4 4.3 2.5 - (max)4.15/(min)4 *[No return] You cannot return this product. For details, see FAQ. 1Box(200PC) 1 M4x75 43393962 48.99 SGD
Shipped after 2018-03-09
2 70 M4 9.4 4.3 2.5 - (max)4.15/(min)4 *[No return] You cannot return this product. For details, see FAQ. 1Box(250PC) 1 M4x70 43393953 53.99 SGD
Shipped after 2018-03-09
2 50 M3.5 8.1 4 2.2 - (max)3.65/(min)3.5 *[No return] You cannot return this product. For details, see FAQ. 1Box(450PC) 1 M3.5x50 43393892 61.99 SGD
Shipped after 2018-03-09
3 60 M6 14 6.3 3.7 - (max)6.2/(min)6   1Box(150PC) 1 M6x60 42499581 50.99 SGD
Shipped after 2018-02-26
3 50 M6 14 6.3 3.7 - (max)6.2/(min)6   1Box(180PC) 1 M6x50 42499572 49.99 SGD
Shipped after 2018-02-26
3 40 M6 14 6.3 3.7 - (max)6.2/(min)6   1Box(250PC) 1 M6x40 42499563 59.99 SGD
Shipped after 2018-02-26
2 50 M5 11.8 5 3.1 - (max)5.2/(min)5   1Box(250PC) 1 M5x50 42499466 51.99 SGD
Shipped after 2018-02-26
2 30 M5 11.8 5 3.1 - (max)5.2/(min)5   1Box(500PC) 1 M5x30 42499432 57.99 SGD
Shipped after 2018-02-26
2 25 M5 11.8 5 3.1 - (max)5.2/(min)5   1Box(500PC) 1 M5x25 42499423 50.99 SGD
Shipped after 2018-02-26
2 23 M5 11.8 5 3.1 - (max)5.2/(min)5   1Box(500PC) 1 M5x23 42499414 44.99 SGD
Shipped after 2018-02-26
2 60 M4 9.4 4.3 2.5 - (max)4.15/(min)4   1Box(300PC) 1 M4x60 42499265 50.99 SGD
Shipped after 2018-02-26
2 50 M4 9.4 4.3 2.5 - (max)4.15/(min)4   1Box(400PC) 1 M4x50 42499247 50.99 SGD
Shipped after 2018-02-26
2 25 M4 9.4 4.3 2.5 - (max)4.15/(min)4   1Box(600PC) 1 M4x25 42499195 40.99 SGD
Shipped after 2018-02-26
2 18 M4 9.4 4.3 2.5 - (max)4.15/(min)4   1Box(800PC) 1 M4x18 42499177 38.99 SGD
Shipped after 2018-02-26
2 25 M4.5 10.6 4.7 2.8 - (max)4.65/(min)4.5   1Box(500PC) 1 M4.5x25 42499317 47.99 SGD
Shipped after 2018-02-26
1 20 M3 6.9 2.9 1.9 24 (max)3.1/(min)3   1Box(1400PC) 1 M3x20 42498951 51.99 SGD
Shipped after 2018-02-26
1 16 M3 6.9 2.9 1.9 24 (max)3.1/(min)3   1Box(1800PC) 1 M3x16 42498942 55.99 SGD
Shipped after 2018-02-26
2 16 M3.5 8.1 4 2.2 - (max)3.65/(min)3.5   1Box(1200PC) 1 M3.5x16 42499037 48.99 SGD
Shipped after 2018-02-26
2 14 M3.5 8.1 4 2.2 - (max)3.65/(min)3.5   1Box(1400PC) 1 M3.5x14 42499021 56.99 SGD
Shipped after 2018-02-26
2 13 M3.5 8.1 4 2.2 - (max)3.65/(min)3.5   1Box(1400PC) 1 M3.5x13 42499012 56.99 SGD
Shipped after 2018-02-26
1 6 M2 4.5 2.2 1.2 32 (max)2.1/(min)2   1Box(6000PC) 1 M2x6 42498793 179.99 SGD
Shipped after 2018-02-26
2 11 M3.5 8.1 4 2.2 - (max)3.65/(min)3.5 *[No return] You cannot return this product. For details, see FAQ. 1Box(1600PC) 1 M3.5x11 43393847 60.99 SGD
Shipped after 2018-03-09
3 75 M6 14 6.3 3.7 - (max)6.2/(min)6 *[No return] You cannot return this product. For details, see FAQ. 1Box(160PC) 1 M6x75 43394215 71.99 SGD
Shipped after 2018-03-09
2 75 M5 11.8 5 3.1 - (max)5.2/(min)5 *[No return] You cannot return this product. For details, see FAQ. 1Box(150PC) 1 M5x75 43394111 49.99 SGD
Shipped after 2018-03-09
2 14 M4.5 10.6 4.7 2.8 - (max)4.65/(min)4.5 *[No return] You cannot return this product. For details, see FAQ. 1Box(800PC) 1 M4.5x14 43394014 61.99 SGD
Shipped after 2018-02-26
1 35 M3 6.9 2.9 1.9 24 (max)3.1/(min)3 *[No return] You cannot return this product. For details, see FAQ. 1Box(700PC) 1 M3x35 43393804 54.99 SGD
Shipped after 2018-03-09
1 30 M3 6.9 2.9 1.9 24 (max)3.1/(min)3 *[No return] You cannot return this product. For details, see FAQ. 1Box(800PC) 1 M3x30 43393795 47.99 SGD
Shipped after 2018-03-09
1 18 M3 6.9 2.9 1.9 24 (max)3.1/(min)3 *[No return] You cannot return this product. For details, see FAQ. 1Box(1500PC) 1 M3x18 43393786 59.99 SGD
Shipped after 2018-03-09
2 45 M3.5 8.1 4 2.2 - (max)3.65/(min)3.5 *[No return] You cannot return this product. For details, see FAQ. 1Box(500PC) 1 M3.5x45 43393883 57.99 SGD
Shipped after 2018-03-09
3 30 M6 14 6.3 3.7 - (max)6.2/(min)6   1Box(300PC) 1 M6x30 42499554 55.99 SGD
Shipped after 2018-02-26
3 25 M6 14 6.3 3.7 - (max)6.2/(min)6   1Box(400PC) 1 M6x25 42499545 63.99 SGD
Shipped after 2018-02-26
2 18 M5 11.8 5 3.1 - (max)5.2/(min)5   1Box(450PC) 1 M5x18 42499396 40.99 SGD
Shipped after 2018-02-26
2 100 M5 11.8 5 3.1 - (max)5.2/(min)5   1Box(130PC) 1 M5x100 42499484 78.99 SGD
Shipped after 2018-02-27
2 30 M4 9.4 4.3 2.5 - (max)4.15/(min)4   1Box(500PC) 1 M4x30 42499204 39.99 SGD
Shipped after 2018-02-26
2 16 M4 9.4 4.3 2.5 - (max)4.15/(min)4   1Box(900PC) 1 M4x16 42499161 43.99 SGD
In stock
2 15 M4 9.4 4.3 2.5 - (max)4.15/(min)4   1Box(1000PC) 1 M4x15 42499152 46.99 SGD
Shipped after 2018-02-26
2 10 M4 9.4 4.3 2.5 - (max)4.15/(min)4   1Box(1200PC) 1 M4x10 42499116 45.99 SGD
In stock
1 6 M3 6.9 2.9 1.9 24 (max)3.1/(min)3   1Box(2200PC) 1 M3x6 42498881 50.99 SGD
Shipped after 2018-02-26
2 40 M3.5 8.1 4 2.2 - (max)3.65/(min)3.5   1Box(600PC) 1 M3.5x40 42499082 57.99 SGD
Shipped after 2018-02-26
2 20 M3.5 8.1 4 2.2 - (max)3.65/(min)3.5   1Box(1000PC) 1 M3.5x20 42499055 45.99 SGD
Shipped after 2018-02-26
1 8 M2.6 5.9 2.6 1.6 28 (max)2.7/(min)2.6   1Box(3000PC) 1 M2.6x8 42498827 96.99 SGD
Shipped after 2018-02-26
3 70 M6 14 6.3 3.7 - (max)6.2/(min)6 *[No return] You cannot return this product. For details, see FAQ. 1Box(120PC) 1 M6x70 43394206 49.99 SGD
Shipped after 2018-03-09
2 65 M5 11.8 5 3.1 - (max)5.2/(min)5 *[No return] You cannot return this product. For details, see FAQ. 1Box(180PC) 1 M5x65 43394093 48.99 SGD
Shipped after 2018-03-09
2 22 M5 11.8 5 3.1 - (max)5.2/(min)5 *[No return] You cannot return this product. For details, see FAQ. 1Box(600PC) 1 M5x22 43394066 59.99 SGD
Shipped after 2018-03-09
2 90 M4 9.4 4.3 2.5 - (max)4.15/(min)4 *[No return] You cannot return this product. For details, see FAQ. 1Box(200PC) 1 M4x90 43393987 64.99 SGD
Shipped after 2018-03-09
2 65 M4 9.4 4.3 2.5 - (max)4.15/(min)4 *[No return] You cannot return this product. For details, see FAQ. 1Box(250PC) 1 M4x65 43393944 47.99 SGD
Shipped after 2018-02-26
2 32 M4 9.4 4.3 2.5 - (max)4.15/(min)4 *[No return] You cannot return this product. For details, see FAQ. 1Box(400PC) 1 M4x32 43393935 33.99 SGD
Shipped after 2018-03-09
2 22 M4 9.4 4.3 2.5 - (max)4.15/(min)4 *[No return] You cannot return this product. For details, see FAQ. 1Box(700PC) 1 M4x22 43393917 46.99 SGD
Shipped after 2018-03-09
2 100 M4 9.4 4.3 2.5 - (max)4.15/(min)4 *[No return] You cannot return this product. For details, see FAQ. 1Box(200PC) 1 M4x100 43393996 70.99 SGD
Shipped after 2018-03-09
2 50 M4.5 10.6 4.7 2.8 - (max)4.65/(min)4.5 *[No return] You cannot return this product. For details, see FAQ. 1Box(300PC) 1 M4.5x50 43394057 51.99 SGD
Shipped after 2018-03-09
2 45 M4.5 10.6 4.7 2.8 - (max)4.65/(min)4.5 *[No return] You cannot return this product. For details, see FAQ. 1Box(350PC) 1 M4.5x45 43394041 53.99 SGD
Shipped after 2018-03-09
2 40 M4.5 10.6 4.7 2.8 - (max)4.65/(min)4.5 *[No return] You cannot return this product. For details, see FAQ. 1Box(400PC) 1 M4.5x40 43394032 53.99 SGD
Shipped after 2018-03-09
2 35 M4.5 10.6 4.7 2.8 - (max)4.65/(min)4.5 *[No return] You cannot return this product. For details, see FAQ. 1Box(500PC) 1 M4.5x35 43394023 59.99 SGD
Shipped after 2018-03-09
2 20 M5 11.8 5 3.1 - (max)5.2/(min)5   1Box(450PC) 1 M5x20 42499405 43.99 SGD
In stock
2 16 M5 11.8 5 3.1 - (max)5.2/(min)5   1Box(500PC) 1 M5x16 42499387 42.99 SGD
In stock
2 55 M4 9.4 4.3 2.5 - (max)4.15/(min)4   1Box(350PC) 1 M4x55 42499256 55.99 SGD
Shipped after 2018-02-26
2 30 M4.5 10.6 4.7 2.8 - (max)4.65/(min)4.5   1Box(600PC) 1 M4.5x30 42499326 62.99 SGD
Shipped after 2018-02-26
2 18 M3.5 8.1 4 2.2 - (max)3.65/(min)3.5   1Box(1000PC) 1 M3.5x18 42499046 43.99 SGD
Shipped after 2018-02-26
2 12 M3.5 8.1 4 2.2 - (max)3.65/(min)3.5   1Box(1600PC) 1 M3.5x12 42499003 51.99 SGD
Shipped after 2018-02-26
2 8 M4.5 10.6 4.7 2.8 - (max)4.65/(min)4.5 *[No return] You cannot return this product. For details, see FAQ. 1Box(1000PC) 1 M4.5x8 43394005 74.99 SGD
Shipped after 2018-02-26
1 4 M3 6.9 2.9 1.9 24 (max)3.1/(min)3 *[No return] You cannot return this product. For details, see FAQ. 1Box(2500PC) 1 M3x4 43393777 109.99 SGD
Shipped after 2018-03-09
2 60 M3.5 8.1 4 2.2 - (max)3.65/(min)3.5 *[No return] You cannot return this product. For details, see FAQ. 1Box(300PC) 1 M3.5x60 43393901 59.99 SGD
Shipped after 2018-03-09
2 15 M5 11.8 5 3.1 - (max)5.2/(min)5   1Box(600PC) 1 M5x15 42499371 48.99 SGD
Shipped after 2018-02-26
2 14 M4 9.4 4.3 2.5 - (max)4.15/(min)4   1Box(1000PC) 1 M4x14 42499143 46.99 SGD
Shipped after 2018-02-26
2 10 M4.5 10.6 4.7 2.8 - (max)4.65/(min)4.5   1Box(1000PC) 1 M4.5x10 42499274 68.99 SGD
Shipped after 2018-02-26
1 5 M3 6.9 2.9 1.9 24 (max)3.1/(min)3   1Box(2500PC) 1 M3x5 42498872 64.99 SGD
Shipped after 2018-02-26
1 15 M3 6.9 2.9 1.9 24 (max)3.1/(min)3   1Box(1800PC) 1 M3x15 42498933 56.99 SGD
Shipped after 2018-02-26
1 14 M3 6.9 2.9 1.9 24 (max)3.1/(min)3   1Box(2000PC) 1 M3x14 42498924 61.99 SGD
Shipped after 2018-02-26
2 12 M4 9.4 4.3 2.5 16 (Maximum) 4.15 / (minimum) 4   1Box(1200PC) 1 M4x12 42499125 50.99 SGD
In stock
3 55 M6 14 6.3 3.7 - (max)6.2/(min)6 *[No return] You cannot return this product. For details, see FAQ. 1Box(150PC) 1 M6x55 43394181 46.99 SGD
Shipped after 2018-03-09
1 50 M3 6.9 2.9 1.9 24 (max)3.1/(min)3 *[No return] You cannot return this product. For details, see FAQ. 1Box(600PC) 1 M3x50 43393831 73.99 SGD
Shipped after 2018-03-09
3 16 M6 14 6.3 3.7 - (max)6.2/(min)6   1Box(350PC) 1 M6x16 42499527 47.99 SGD
Shipped after 2018-02-26
2 12 M5 11.8 5 3.1 - (max)5.2/(min)5   1Box(700PC) 1 M5x12 42499353 51.99 SGD
Shipped after 2018-02-26
2 40 M4 9.4 4.3 2.5 - (max)4.15/(min)4   1Box(500PC) 1 M4x40 42499222 48.99 SGD
Shipped after 2018-02-26
2 35 M4 9.4 4.3 2.5 - (max)4.15/(min)4   1Box(400PC) 1 M4x35 42499213 33.99 SGD
Shipped after 2018-02-26
2 20 M4.5 10.6 4.7 2.8 - (max)4.65/(min)4.5   1Box(600PC) 1 M4.5x20 42499301 49.99 SGD
Shipped after 2018-02-26
2 6 M3.5 8.1 4 2.2 - (max)3.65/(min)3.5   1Box(2500PC) 1 M3.5x6 42498976 96.99 SGD
Shipped after 2018-02-26
2 30 M3.5 8.1 4 2.2 - (max)3.65/(min)3.5   1Box(600PC) 1 M3.5x30 42499073 40.99 SGD
Shipped after 2018-02-26
2 28 M4 9.4 4.3 2.5 - (max)4.15/(min)4 *[No return] You cannot return this product. For details, see FAQ. 1Box(500PC) 1 M4x28 43393926 36.99 SGD
Shipped after 2018-03-09
2 35 M3.5 8.1 4 2.2 - (max)3.65/(min)3.5 *[No return] You cannot return this product. For details, see FAQ. 1Box(500PC) 1 M3.5x35 43393874 39.99 SGD
Shipped after 2018-03-09
2 10 M5 11.8 5 3.1 - (max)5.2/(min)5   1Box(800PC) 1 M5x10 42499344 60.99 SGD
Shipped after 2018-02-26
2 45 M4 9.4 4.3 2.5 - (max)4.15/(min)4   1Box(450PC) 1 M4x45 42499231 48.99 SGD
Shipped after 2018-02-26
2 20 M4 9.4 4.3 2.5 - (max)4.15/(min)4   1Box(700PC) 1 M4x20 42499186 36.99 SGD
In stock
2 12 M4.5 10.6 4.7 2.8 - (max)4.65/(min)4.5   1Box(1000PC) 1 M4.5x12 42499283 70.99 SGD
Shipped after 2018-02-26
1 12 M3 6.9 2.9 1.9 24 (max)3.1/(min)3   1Box(2200PC) 1 M3x12 42498915 57.99 SGD
Shipped after 2018-02-26
2 8 M3.5 8.1 4 2.2 - (max)3.65/(min)3.5   1Box(2000PC) 1 M3.5x8 42498985 66.99 SGD
Shipped after 2018-02-26
1 6 M2.6 5.9 2.6 1.6 28 (max)2.7/(min)2.6   1Box(3500PC) 1 M2.6x6 42498811 83.99 SGD
Shipped after 2018-02-26
1 20 M2.6 5.9 2.6 1.6 28 (max)2.7/(min)2.6   1Box(1200PC) 1 M2.6x20 42498863 -
Discontinued
[x]
1 16 M2.6 5.9 2.6 1.6 28 (max)2.7/(min)2.6   1Box(1500PC) 1 M2.6x16 42498854 60.99 SGD
Shipped after 2018-02-26
1 12 M2.6 5.9 2.6 1.6 28 (max)2.7/(min)2.6   1Box(2000PC) 1 M2.6x12 42498845 61.99 SGD
Shipped after 2018-02-26
1 10 M2.6 5.9 2.6 1.6 28 (max)2.7/(min)2.6   1Box(2500PC) 1 M2.6x10 42498836 83.99 SGD
Shipped after 2018-02-26
1 8 M2 4.5 2.2 1.2 32 (max)2.1/(min)2 *[No return] You cannot return this product. For details, see FAQ. 1Box(5000PC) 1 M2x8 43393752 139.99 SGD
Shipped after 2018-03-09
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
To the screw of a motorcycle
5
From Japan
On 2018-01-05 14:25:33
It is just right for the screw of live Dio's air cleaner cover.
This review is about item#42499405.
During machine maintenance
5
From Japan
On 2017-11-30 09:27:50
I think that it is hard to rust and it is a good product for the price, I would like to purchase it
This review is about item#42499125.
Installation of parts etc.
5
From Japan
On 2015-11-26 15:24:12
I purchased it as a supplement for the things I had before. Cospar is good, is not it?
This review is about item#42499387.

Related Products