Buy more than* S$200* and get FREE SHIPPING

Truss Tapping Screw

5.00 (1)
Nominal Designation of Screw
M4
Dimensions dk (mm)
8.1
Dimension m (mm)
3.9
Dimension K(mm)
2.2
Number of Threads
16
Cross Hole Number
2
...see all>
Product Options
ADD TO CART
Dimension d (mm) Material Length (mm) Surface Processing Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension d (mm) Material Length (mm) Surface Processing Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Maximum) 4.15 / (minimum) 4 Iron 12 Uniqlo 1Box(1200PC) 1 M4x12 42507604 40.45 SGD
In stock
- - 10 - 1box(1200pc) 1 M4 x10 42507595 41.60 SGD
Shipped after 2017-09-26
- - 16 - 1box(900pc) 1 M4 x16 42507613 34.54 SGD
Shipped after 2017-09-27
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Work
5
From Japan
On 2016-05-04 10:33:48
It was a screw as expected.
This review is about item#42507622.

Related Products