Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Product Options
ADD TO CART
Dimension dc(mm) Dimensions dk (mm) Dimension dc (phi mm) Dimensions dk (mm) Dimension m (mm) Dimension K(mm) Number of Threads Cross Hole Number Nominal Designation of Screw Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension dc(mm) Dimensions dk (mm) Dimension dc (phi mm) Dimensions dk (mm) Dimension m (mm) Dimension K(mm) Number of Threads Cross Hole Number Nominal Designation of Screw Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 12 9 4.9 3.5 - 2 M5 30   1Box(500PC) 1 M5x30 42531492 48.99 SGD
Shipped after 2018-05-01
- - 9 6 3.9 2.5 - 2 M3.5 25   1Box(700PC) 1 M3.5x25 42531255 31.99 SGD
Shipped after 2018-05-01
- - 9 6 3.9 2.5 - 2 M3.5 20   1Box(900PC) 1 M3.5x20 42531246 34.99 SGD
Shipped after 2018-05-01
12 9 - - 4.9 3.5 - 2 M5 45 *[No return] You cannot return this product. For details, see FAQ. 1Box(300PC) 1 M5x45 43442077 42.99 SGD
Shipped after 2018-05-16
- - 10 7 4.2 3 - 2 M4 40   1Box(500PC) 1 M4x40 42531386 43.99 SGD
Shipped after 2018-05-01
- - 8 5.5 3.6 2.2 24 2 M3 12   1Box(1800PC) 1 M3x12 42531151 45.99 SGD
Shipped after 2018-05-01
- - 8 5.5 3.6 2.2 24 2 M3 10   1Box(1200PC) 1 M3x10 42531142 33.99 SGD
Shipped after 2018-05-01
12 9 - - 4.9 3.5 - 2 M5 10 *[No return] You cannot return this product. For details, see FAQ. 1Box(600PC) 1 M5x10 43442061 37.99 SGD
Shipped after 2018-05-16
- - - - - - - - M2 8 *[No return] You cannot return this product. For details, see FAQ. 1Box(4000PC) 1 M2x8 43442007 129.99 SGD
Shipped after 2018-05-16
- - 12 9 4.9 3.5 - 2 M5 50   1Box(250PC) 1 M5x50 42531526 45.99 SGD
Shipped after 2018-05-01
- - 10 7 4.2 3 - 2 M4 70   1Box(250PC) 1 M4x70 42531413 45.99 SGD
Shipped after 2018-05-01
- - 10 7 4.2 3 - 2 M4 35   1Box(350PC) 1 M4x35 42531377 24.99 SGD
Shipped after 2018-05-01
- - 10 7 4.2 3 - 2 M4 10   1Box(1000PC) 1 M4x10 42531273 32.99 SGD
Shipped after 2018-05-01
- - - - - - - - M4.5 20   1Box(400PC) 1 M4.5x20 42531431 27.99 SGD
Shipped after 2018-05-01
- - 9 6 3.9 2.5 - 2 M3.5 16   1Box(1200PC) 1 M3.5x16 42531237 41.99 SGD
Shipped after 2018-05-01
- - - - - - - - M2.6 20   1Box(1200PC) 1 M2.6x20 42531106 59.99 SGD
Shipped after 2018-05-01
- - 12 9 4.9 3.5 - 2 M5 25   1Box(500PC) 1 M5x25 42531483 42.99 SGD
Shipped after 2018-05-01
- - 12 9 4.9 3.5 - 2 M5 20   1Box(450PC) 1 M5x20 42531474 34.99 SGD
Shipped after 2018-05-01
- - 10 7 4.2 3 - 2 M4 20   1Box(700PC) 1 M4x20 42531334 32.99 SGD
Shipped after 2018-05-01
- - 10 7 4.2 3 - 2 M4 18   1Box(700PC) 1 M4x18 42531325 32.99 SGD
Shipped after 2018-05-01
- - 10 7 4.2 3 - 2 M4 15   1Box(800PC) 1 M4x15 42531307 32.99 SGD
Shipped after 2018-05-01
- - 10 7 4.2 3 - 2 M4 13   1Box(1000PC) 1 M4x13 42531291 41.99 SGD
Shipped after 2018-05-01
- - - - - - - - M4.5 30   1Box(400PC) 1 M4.5x30 42531447 35.99 SGD
Shipped after 2018-05-01
10 7 - - 4.2 3 - 2 M4 14 *[No return] You cannot return this product. For details, see FAQ. 1Box(800PC) 1 M4x14 43442025 32.99 SGD
Shipped after 2018-05-16
- - - - - - - - M4.5 12 *[No return] You cannot return this product. For details, see FAQ. 1Box(600PC) 1 M4.5x12 43442043 36.99 SGD
Shipped after 2018-05-16
- - 10 7 4.2 3 - 2 M4 8   1Box(1200PC) 1 M4x8 42531264 40.99 SGD
Shipped after 2018-05-01
- - 10 7 4.2 3 - 2 M4 75   1Box(250PC) 1 M4x75 42531422 50.99 SGD
Shipped after 2018-05-01
- - 10 7 4.2 3 - 2 M4 60   1Box(250PC) 1 M4x60 42531404 35.99 SGD
Shipped after 2018-05-01
- - 10 7 4.2 3 - 2 M4 25   1Box(500PC) 1 M4x25 42531343 28.99 SGD
Shipped after 2018-05-01
- - 10 7 4.2 3 - 2 M4 16   1Box(800PC) 1 M4x16 42531316 32.99 SGD
Shipped after 2018-05-01
- - 8 5.5 3.6 2.2 24 2 M3 8   1Box(1500PC) 1 M3x8 42531133 35.99 SGD
Shipped after 2018-05-01
- - 8 5.5 3.6 2.2 24 2 M3 5   1Box(1800PC) 1 M3x5 42531115 54.99 SGD
Shipped after 2018-05-01
- - 8 5.5 3.6 2.2 24 2 M3 30   1Box(700PC) 1 M3x30 42531203 37.99 SGD
Shipped after 2018-05-02
- - 8 5.5 3.6 2.2 24 2 M3 20   1Box(1000PC) 1 M3x20 42531185 36.99 SGD
Shipped after 2018-05-01
- - 12 9 4.9 3.5 - 2 M5 40   1Box(350PC) 1 M5x40 42531517 43.99 SGD
Shipped after 2018-05-01
- - 12 9 4.9 3.5 - 2 M5 35   1Box(400PC) 1 M5x35 42531501 44.99 SGD
Shipped after 2018-05-01
- - 10 7 4.2 3 - 2 M4 50   1Box(400PC) 1 M4x50 42531395 40.99 SGD
Shipped after 2018-05-01
- - 8 5.5 3.6 2.2 24 2 M3 14   1Box(1600PC) 1 M3x14 42531167 53.99 SGD
Shipped after 2018-05-01
- - 9 6 3.9 2.5 - 2 M3.5 13   1Box(1500PC) 1 M3.5x13 42531221 50.99 SGD
Shipped after 2018-05-01
10 7 - - 4.2 3 - 2 M4 65 *[No return] You cannot return this product. For details, see FAQ. 1Box(250PC) 1 M4x65 43442034 40.99 SGD
Shipped after 2018-05-16
- - - - - - - - M4.5 16 *[No return] You cannot return this product. For details, see FAQ. 1Box(500PC) 1 M4.5x16 43442052 31.99 SGD
Shipped after 2018-05-16
8 5.5 - - 3.6 2.2 24 2 M3 35 *[No return] You cannot return this product. For details, see FAQ. 1Box(600PC) 1 M3x35 43442016 42.99 SGD
Shipped after 2018-05-16
- - 12 9 4.9 3.5 - 2 M5 16   1Box(500PC) 1 M5x16 42531465 36.99 SGD
Shipped after 2018-05-01
- - 12 9 4.9 3.5 - 2 M5 12   1Box(500PC) 1 M5x12 42531456 31.99 SGD
Shipped after 2018-05-01
- - 10 7 4.2 3 - 2 M4 32   1Box(350PC) 1 M4x32 42531361 24.99 SGD
Shipped after 2018-05-01
- - 10 7 4.2 3 - 2 M4 12   1Box(1000PC) 1 M4x12 42531282 36.99 SGD
Shipped after 2018-05-01
- - 8 5.5 3.6 2.2 24 2 M3 6   1Box(1800PC) 1 M3x6 42531124 45.99 SGD
Shipped after 2018-05-01
- - 8 5.5 3.6 2.2 24 2 M3 16   1Box(1500PC) 1 M3x16 42531176 47.99 SGD
Shipped after 2018-05-01
- - 9 6 3.9 2.5 - 2 M3.5 10   1Box(1800PC) 1 M3.5x10 42531212 57.99 SGD
Shipped after 2018-05-01
- - - - - - - - M2.6 8   1Box(2500PC) 1 M2.6x8 42531072 56.99 SGD
Shipped after 2018-05-01
- - - - - - - - M2.6 6   1Box(2500PC) 1 M2.6x6 42531063 63.99 SGD
Shipped after 2018-05-01
- - - - - - - - M2.6 16   1Box(1500PC) 1 M2.6x16 42531097 -
Discontinued
[x]
- - - - - - - - M2.6 12   1Box(2000PC) 1 M2.6x12 42531081 53.99 SGD
Shipped after 2018-05-01
- - 10 7 4.2 3 16 2 M4 30   1Box(400PC) 1 M4x30 42531352 26.99 SGD
In stock
- - 8 5.5 3.6 2.2 24 2 M3 25   1Box(800PC) 1 M3x25 42531194 32.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Wall board fixing
5
From Japan
On 2017-04-19 22:39:41
We did not need a washer and work got better. It was good if there were packages with fewer rods (2 to 300)
This review is about item#42531246.

Related Products