Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Length (mm) Dimension r (mm) Dimension d (mm) Material Nominal Designation of Screw Dimensions dk (mm) Dimension m (mm) Dimension K(mm) Number of Threads Cross Hole Number Surface Processing Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (mm) Dimension r (mm) Dimension d (mm) Material Nominal Designation of Screw Dimensions dk (mm) Dimension m (mm) Dimension K(mm) Number of Threads Cross Hole Number Surface Processing Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
16 - - - M3 6 3.6 1.75 24 2 -   1box(2000pc) 1 M3 x16 42552991 42.46 SGD
Shipped after 2017-12-18
30 (Maximum) 0.5 (Maximum) 4.15 / (minimum) 4 Iron M4 8 4.5 2.3 16 2 Chromate   1Box(600PC) 1 M4x30 42553296 31.13 SGD
Shipped after 2017-12-18
60 - - - M4 8 4.5 2.3 16 2 -   1box(300pc) 1 M4 x60 42553366 37.25 SGD
Shipped after 2017-12-18
12 - - - M2.5 5 2.6 1.45 28 1 - *[No return] You cannot return this product. For details, see FAQ. 1box(2500pc) 1 M2.5 x12 43487674 56.77 SGD
Shipped after 2018-01-05
14 - - - M3 6 3.6 1.75 24 2 - *[No return] You cannot return this product. For details, see FAQ. 1box(2500pc) 1 M3 x14 42552982 52.25 SGD
Shipped after 2017-12-19
12 - - - M2 4 2.2 1.2 32 1 - *[No return] You cannot return this product. For details, see FAQ. 1box(4000pc) 1 M2 x12 42552894 77.47 SGD
Shipped after 2017-12-20
40 - - - M4 8 4.5 2.3 16 2 - *[No return] You cannot return this product. For details, see FAQ. 1box(600pc) 1 M4 x40 42553323 41.42 SGD
Shipped after 2017-12-19
120 - - - M5 10 5.1 2.8 12 2 - *[No return] You cannot return this product. For details, see FAQ. 1box(200pc) 1 M5 x120 43488121 169.90 SGD
Shipped after 2018-01-05
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Curtain rail installation, metal fittings
4
From Japan
On 2014-10-14 21:18:46
It was easy to use and good.
This review is about item#42553122.

Related Products