Buy more than* S$200* and get FREE SHIPPING

(+) Dish Tapping screw type 1 type A (iron / zinc black) (small box)

4.00 (1)
...see all>
Product Options
ADD TO CART
Nominal Designation of Screw Dimensions dk (mm) Dimension m (mm) Dimension K(mm) Number of Threads Cross Hole Number Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation of Screw Dimensions dk (mm) Dimension m (mm) Dimension K(mm) Number of Threads Cross Hole Number Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M4 8 4.5 2.3 16 2 20 1box(900pc) 1 M4 x20 42555055 42.58 SGD
Shipped after 2017-12-18
M3.5 7 4.1 2 18 2 45 1box(600pc) 1 M3.5 x45 42554967 61.16 SGD
Shipped after 2017-12-18
M4 8 4.5 2.3 16 2 60 1box(300pc) 1 M4 x60 42555143 48.19 SGD
Shipped after 2017-12-18
M2.6 5.2 2.6 1.5 28 1 16 1box(1800pc) 1 M2.6 x16 42554662 57.70 SGD
Shipped after 2017-12-18
M5 10 5.1 2.8 12 2 55 1box(250pc) 1 M5 x55 42555387 50.78 SGD
Shipped after 2017-12-18
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Installation of furniture etc
4
From Japan
On 2013-10-15 11:45:52
I am looking for a black tapping and I got to this. I want you to issue a smaller quantity type. A small amount of multivariate is required.
This review is about item#42555082.

Related Products