Buy more than* S$200* and get FREE SHIPPING

Countersunk Self-Tapping Screw

Surface Processing
UNIQLO
Material
Iron
...see all>
Product Options
ADD TO CART
Dimensions dk (mm) Nominal Designation of Screw Dimension m (mm) Dimension K(mm) Dimension d (mm) Thread Pitch (mm) Cross Hole Number Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions dk (mm) Nominal Designation of Screw Dimension m (mm) Dimension K(mm) Dimension d (mm) Thread Pitch (mm) Cross Hole Number Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
16 M8 8.4 4.4 (max)7.96/(min)7.79 1.25 3 50 1Box(130PC) 1 M8x50 42563516 71.99 SGD
Shipped after 2018-05-24
16 M8 8.4 4.4 (max)7.96/(min)7.79 1.25 3 45 1Box(150PC) 1 M8x45 42563507 80.99 SGD
Shipped after 2018-05-24
12 M6 6.7 3.4 (max)5.97/(min)5.82 1 3 50 1Box(200PC) 1 M6x50 42563315 51.99 SGD
In stock
12 M6 6.7 3.4 (max)5.97/(min)5.82 1 3 120 1Box(130PC) 1 M6x120 42563412 139.99 SGD
Shipped after 2018-05-24
10 M5 5.1 2.8 (max)4.97/(min)4.84 0.8 2 45 1Box(350PC) 1 M5x45 42563175 62.99 SGD
Shipped after 2018-05-24
10 M5 5.1 2.8 (max)4.97/(min)4.84 0.8 2 40 1Box(400PC) 1 M5x40 42563166 68.99 SGD
Shipped after 2018-05-24
10 M5 5.1 2.8 (max)4.97/(min)4.84 0.8 2 25 1Box(700PC) 1 M5x25 42563132 77.99 SGD
Shipped after 2018-05-24
10 M5 5.1 2.8 (max)4.97/(min)4.84 0.8 2 15 1Box(700PC) 1 M5x15 42563105 63.99 SGD
Shipped after 2018-05-24
6 M3 3.6 1.75 (max)2.98/(min)2.87 0.5 2 6 1Box(3500PC) 1 M3x6 42562861 159.99 SGD
Shipped after 2018-05-24
6 M3 3.6 1.75 (max)2.98/(min)2.87 0.5 2 14 1Box(2500PC) 1 M3x14 42562904 119.99 SGD
Shipped after 2018-05-24
6 M3 3.6 1.75 (max)2.98/(min)2.87 0.5 2 10 1Box(2200PC) 1 M3x10 42562886 89.99 SGD
Shipped after 2018-05-24
16 M8 8.4 4.4 (max)7.96/(min)7.79 1.25 3 40 1Box(160PC) 1 M8x40 42563491 82.99 SGD
Shipped after 2018-05-24
16 M8 8.4 4.4 (max)7.96/(min)7.79 1.25 3 35 1Box(180PC) 1 M8x35 42563482 86.99 SGD
Shipped after 2018-05-24
16 M8 8.4 4.4 (max)7.96/(min)7.79 1.25 3 30 1Box(200PC) 1 M8x30 42563473 88.99 SGD
Shipped after 2018-05-24
16 M8 8.4 4.4 (max)7.96/(min)7.79 1.25 3 20 1Box(200PC) 1 M8x20 42563455 81.99 SGD
Shipped after 2018-05-24
12 M6 6.7 3.4 (max)5.97/(min)5.82 1 3 85 1Box(180PC) 1 M6x85 42563385 97.99 SGD
Shipped after 2018-05-24
12 M6 6.7 3.4 (max)5.97/(min)5.82 1 3 80 1Box(200PC) 1 M6x80 42563376 92.99 SGD
Shipped after 2018-05-24
12 M6 6.7 3.4 (max)5.97/(min)5.82 1 3 70 1Box(120PC) 1 M6x70 42563351 48.99 SGD
Shipped after 2018-05-24
12 M6 6.7 3.4 (max)5.97/(min)5.82 1 3 60 1Box(180PC) 1 M6x60 42563333 59.99 SGD
In stock
12 M6 6.7 3.4 (max)5.97/(min)5.82 1 3 45 1Box(250PC) 1 M6x45 42563306 59.99 SGD
In stock
12 M6 6.7 3.4 (max)5.97/(min)5.82 1 3 35 1Box(300PC) 1 M6x35 42563281 55.99 SGD
In stock
12 M6 6.7 3.4 (max)5.97/(min)5.82 1 3 20 1Box(400PC) 1 M6x20 42563254 48.99 SGD
In stock
12 M6 6.7 3.4 (max)5.97/(min)5.82 1 3 150 1Box(140PC) 1 M6x150 42563446 269.99 SGD
Shipped after 2018-05-24
12 M6 6.7 3.4 (max)5.97/(min)5.82 1 3 12 1Box(600PC) 1 M6x12 42563211 74.99 SGD
Shipped after 2018-05-24
12 M6 6.7 3.4 (max)5.97/(min)5.82 1 3 110 1Box(130PC) 1 M6x110 42563403 129.99 SGD
Shipped after 2018-05-24
10 M5 5.1 2.8 (max)4.97/(min)4.84 0.8 2 30 1Box(600PC) 1 M5x30 42563141 77.99 SGD
Shipped after 2018-05-24
10 M5 5.1 2.8 (max)4.97/(min)4.84 0.8 2 16 1Box(700PC) 1 M5x16 42563114 63.99 SGD
Shipped after 2018-05-24
10 M5 5.1 2.8 (max)4.97/(min)4.84 0.8 2 12 1Box(1000PC) 1 M5x12 42563087 82.99 SGD
Shipped after 2018-05-24
8 M4 4.5 2.3 (max)3.97/(min)3.84 0.7 2 45 1Box(500PC) 1 M4x45 42563044 59.99 SGD
Shipped after 2018-05-24
8 M4 4.5 2.3 (max)3.97/(min)3.84 0.7 2 10 1Box(1800PC) 1 M4x10 42562947 94.99 SGD
Shipped after 2018-05-24
6 M3 3.6 1.75 (max)2.98/(min)2.87 0.5 2 12 1Box(2500PC) 1 M3x12 42562895 109.99 SGD
Shipped after 2018-05-24
12 M6 6.7 3.4 (max)5.97/(min)5.82 1 3 75 1Box(200PC) 1 M6x75 42563367 81.99 SGD
Shipped after 2018-05-24
12 M6 6.7 3.4 (max)5.97/(min)5.82 1 3 65 1Box(150PC) 1 M6x65 42563342 51.99 SGD
Shipped after 2018-05-24
12 M6 6.7 3.4 (max)5.97/(min)5.82 1 3 55 1Box(200PC) 1 M6x55 42563324 62.99 SGD
In stock
12 M6 6.7 3.4 (max)5.97/(min)5.82 1 3 30 1Box(400PC) 1 M6x30 42563272 62.99 SGD
In stock
12 M6 6.7 3.4 (max)5.97/(min)5.82 1 3 16 1Box(500PC) 1 M6x16 42563245 58.99 SGD
Shipped after 2018-05-24
12 M6 6.7 3.4 (max)5.97/(min)5.82 1 3 15 1Box(500PC) 1 M6x15 42563236 59.99 SGD
Shipped after 2018-05-24
12 M6 6.7 3.4 (max)5.97/(min)5.82 1 3 100 1Box(150PC) 1 M6x100 42563394 98.99 SGD
Shipped after 2018-05-24
10 M5 5.1 2.8 (max)4.97/(min)4.84 0.8 2 70 1Box(200PC) 1 M5x70 42563202 69.99 SGD
Shipped after 2018-05-24
8 M4 4.5 2.3 (max)3.97/(min)3.84 0.7 2 14 1Box(1200PC) 1 M4x14 42562965 68.99 SGD
Shipped after 2018-05-24
16 M8 8.4 4.4 (max)7.96/(min)7.79 1.25 3 60 1Box(100PC) 1 M8x60 42563534 64.99 SGD
Shipped after 2018-05-24
16 M8 8.4 4.4 (max)7.96/(min)7.79 1.25 3 55 1Box(120PC) 1 M8x55 42563525 76.99 SGD
Shipped after 2018-05-24
16 M8 8.4 4.4 (max)7.96/(min)7.79 1.25 3 25 1Box(220PC) 1 M8x25 42563464 95.99 SGD
Shipped after 2018-05-24
12 M6 6.7 3.4 (max)5.97/(min)5.82 1 3 25 1Box(500PC) 1 M6x25 42563263 70.99 SGD
Shipped after 2018-05-24
12 M6 6.7 3.4 (max)5.97/(min)5.82 1 3 140 1Box(150PC) 1 M6x140 42563437 249.99 SGD
Shipped after 2018-05-24
8 M4 4.5 2.3 (max)3.97/(min)3.84 0.7 2 25 1Box(700PC) 1 M4x25 42563001 44.99 SGD
Shipped after 2018-05-24
6 M3 3.6 1.75 (max)2.98/(min)2.87 0.5 2 16 1Box(2000PC) 1 M3x16 42562913 98.99 SGD
Shipped after 2018-05-24
12 M6 6.7 3.4 (max)5.97/(min)5.82 1 3 14 1Box(600PC) 1 M6x14 42563227 74.99 SGD
Shipped after 2018-05-24
12 M6 6.7 3.4 (max)5.97/(min)5.82 1 3 130 1Box(120PC) 1 M6x130 42563421 179.99 SGD
Shipped after 2018-05-24
10 M5 5.1 2.8 (max)4.97/(min)4.84 0.8 2 50 1Box(300PC) 1 M5x50 42563184 59.99 SGD
Shipped after 2018-05-24
10 M5 5.1 2.8 (max)4.97/(min)4.84 0.8 2 14 1Box(800PC) 1 M5x14 42563096 74.99 SGD
Shipped after 2018-05-24
8 M4 4.5 2.3 (max)3.97/(min)3.84 0.7 2 50 1Box(450PC) 1 M4x50 42563053 62.99 SGD
Shipped after 2018-05-24
10 M5 5.1 2.8 (max)4.97/(min)4.84 0.8 2 35 1Box(500PC) 1 M5x35 42563157 66.99 SGD
Shipped after 2018-05-24
10 M5 5.1 2.8 (max)4.97/(min)4.84 0.8 2 20 1Box(600PC) 1 M5x20 42563123 58.99 SGD
Shipped after 2018-05-24
10 M5 5.1 2.8 (max)4.97/(min)4.84 0.8 2 10 1Box(1100PC) 1 M5x10 42563071 87.99 SGD
Shipped after 2018-05-24
8 M4 4.5 2.3 (max)3.97/(min)3.84 0.7 2 8 1Box(2000PC) 1 M4x8 42562931 119.99 SGD
Shipped after 2018-05-24
8 M4 4.5 2.3 (max)3.97/(min)3.84 0.7 2 60 1Box(300PC) 1 M4x60 42563062 74.99 SGD
Shipped after 2018-05-24
8 M4 4.5 2.3 (max)3.97/(min)3.84 0.7 2 30 1Box(600PC) 1 M4x30 42563017 45.99 SGD
Shipped after 2018-05-24
8 M4 4.5 2.3 (max)3.97/(min)3.84 0.7 2 12 1Box(1500PC) 1 M4x12 42562956 79.99 SGD
Shipped after 2018-05-24
6 M3 3.6 1.75 (max)2.98/(min)2.87 0.5 2 8 1Box(2500PC) 1 M3x8 42562877 109.99 SGD
Shipped after 2018-05-24
10 M5 5.1 2.8 (max)4.97/(min)4.84 0.8 2 60 1Box(230PC) 1 M5x60 42563193 64.99 SGD
Shipped after 2018-05-24
8 M4 4.5 2.3 (max)3.97/(min)3.84 0.7 2 40 1Box(600PC) 1 M4x40 42563035 70.99 SGD
Shipped after 2018-05-24
8 M4 4.5 2.3 (max)3.97/(min)3.84 0.7 2 35 1Box(500PC) 1 M4x35 42563026 48.99 SGD
Shipped after 2018-05-24
8 M4 4.5 2.3 (max)3.97/(min)3.84 0.7 2 20 1Box(900PC) 1 M4x20 42562992 46.99 SGD
In stock
8 M4 4.5 2.3 (max)3.97/(min)3.84 0.7 2 16 1Box(1200PC) 1 M4x16 42562983 53.99 SGD
In stock
8 M4 4.5 2.3 (max)3.97/(min)3.84 0.7 2 15 1Box(1200PC) 1 M4x15 42562974 68.99 SGD
Shipped after 2018-05-24
6 M3 3.6 1.75 (max)2.98/(min)2.87 0.5 2 20 1Box(1500PC) 1 M3x20 42562922 75.99 SGD
Shipped after 2018-05-24
12 M6 6.7 3.4 (Maximum) 5.97 / (Min) 5.82 1 3 40 1Box(300PC) 1 M6x40 42563297 62.99 SGD
In stock
ADD TO CART

Related Products