Buy more than* S$200* and get FREE SHIPPING

Cross Slotted Ultra Low Head Tapping Screw A, Iron, Nickel, Small Box

3.33 (3)
Surface Processing
Nickel
Material
Iron
...see all>
Product Options
ADD TO CART
Nominal Designation of Screw Thread Pitch (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation of Screw Thread Pitch (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M3 0.5 16 1Box(100PC) 1 M3x16 42565521 15.99 SGD
In stock
M3 0.5 10 1Box(100PC) 1 M3x10 42565512 15.99 SGD
In stock
M3 0.5 20 1Box(100PC) 1 M3x20 43510065 20.99 SGD
Shipped after 2018-05-25
M4 0.7 16 1Box(100PC) 1 M4x16 42565546 21.99 SGD
In stock
M4 0.7 20 1Box(100PC) 1 M4x20 42565555 24.99 SGD
In stock
M4 0.7 25 1Box(100PC) 1 M4x25 42565564 27.99 SGD
In stock
M4 0.7 12 1Box(100PC) 1 M4x12 42565537 19.99 SGD
In stock
M5 0.8 16 1Box(100PC) 1 M5x16 42565582 -
Discontinued
[x]
M4 0.7 30 1Box(100PC) 1 M4x30 42565573 33.99 SGD
Shipped after 2018-05-25
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
Used in accessories around water and inside the back cover of remote control
2
From Japan
On 2017-07-04 19:39:41
Sometimes plus grooves are shallow or foreign substances are delicately, things that do not fit in the bit are included. Even if I try to screw such a screw into a hard part, I will throw away the screw from the bit, so I will throw it away, but I want you to raise the quality a little more.
This review is about item#42565521.
Installation of aero parts
4
From Japan
On 2016-11-02 07:54:06
Although the number of entries · price · thinness of the head is satisfactory, I regret not having all screws from the head like the Yamahiro Jackpoint non head. Even if I looked for a stainless steel 4 mm tapping screw, the number of entries was 2 or 500, so I bought it but I am happy if there are 100 entries.
This review is about item#42565537.
Slide rail mounting etc.
4
From Japan
On 2015-01-11 15:45:47
It is almost satisfactory, but (+) is Namethe, it is better to make it a little deeper
This review is about item#42565537.

Related Products