Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimension t (mm) Dimension d (mm) Dimension H (mm) Thread Pitch (mm) Length (mm) Nominal Designation of Screw Dimensions M (mm) Dimensions B (mm) Dimensions e (mm) Dimensions D (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension t (mm) Dimension d (mm) Dimension H (mm) Thread Pitch (mm) Length (mm) Nominal Designation of Screw Dimensions M (mm) Dimensions B (mm) Dimensions e (mm) Dimensions D (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.2 (max)8.2/(min)8 5 1.25 60 M8 7.2 12 (min)13.1 16   1Box(100PC) 1 M8x60 42568933 66.99 SGD
Shipped after 2018-02-26
1.2 (max)6.2/(min)6 4 1 12 M6 6.2 10 (min)10.9 13   1Box(400PC) 1 M6x12 42568793 65.99 SGD
Shipped after 2018-02-26
0.8 (max)5.2/(min)5 3 0.8 40 M5 4.4 8 (min)8.7 10   1Box(300PC) 1 M5x40 42568784 58.99 SGD
In stock
0.8 (max)5.2/(min)5 3 0.8 25 M5 4.4 8 (min)8.7 10   1Box(600PC) 1 M5x25 42568775 78.99 SGD
Shipped after 2018-02-26
0.6 (max)4.15/(min)4 2.5 0.7 16 M4 4 7 (min)7.7 9   1Box(800PC) 1 M4x16 42568714 79.99 SGD
Shipped after 2018-02-26
1.2 (max)8.2/(min)8 5 1.25 50 M8 7.2 12 (min)13.1 16   1Box(100PC) 1 M8x50 42568924 60.99 SGD
In stock
1.2 (max)8.2/(min)8 5 1.25 35 M8 7.2 12 (min)13.1 16   1Box(150PC) 1 M8x35 42568906 77.99 SGD
In stock
1.2 (max)6.2/(min)6 4 1 16 M6 6.2 10 (min)10.9 13   1Box(350PC) 1 M6x16 42568802 69.99 SGD
Shipped after 2018-02-26
0.8 (max)5.2/(min)5 3 0.8 16 M5 4.4 8 (min)8.7 10   1Box(500PC) 1 M5x16 42568757 56.99 SGD
Shipped after 2018-02-26
0.8 (max)5.2/(min)5 3 0.8 12 M5 4.4 8 (min)8.7 10   1Box(600PC) 1 M5x12 42568741 76.99 SGD
Shipped after 2018-02-26
0.6 (max)4.15/(min)4 2.5 0.7 20 M4 4 7 (min)7.7 9 *[No return] You cannot return this product. For details, see FAQ. 1Box(600PC) 1 M4x20 43515701 64.99 SGD
Shipped after 2018-03-09
0.6 (max)4.15/(min)4 2.5 0.7 12 M4 4 7 (min)7.7 9 *[No return] You cannot return this product. For details, see FAQ. 1Box(1000PC) 1 M4x12 43515692 95.99 SGD
Shipped after 2018-03-09
1.2 (max)6.2/(min)6 4 1 35 M6 6.2 10 (min)10.9 13   1Box(250PC) 1 M6x35 42568845 60.99 SGD
In stock
0.8 (max)5.2/(min)5 3 0.8 20 M5 4.4 8 (min)8.7 10   1Box(450PC) 1 M5x20 42568766 56.99 SGD
Shipped after 2018-02-26
0.6 (max)4.15/(min)4 2.5 0.7 25 M4 4 7 (min)7.7 9   1Box(500PC) 1 M4x25 42568723 50.99 SGD
Shipped after 2018-02-26
1.2 (max)8.2/(min)8 5 1.25 20 M8 7.2 12 (min)13.1 16   1Box(150PC) 1 M8x20 42568872 59.99 SGD
In stock
1.2 (max)6.2/(min)6 4 1 50 M6 6.2 10 (min)10.9 13   1Box(170PC) 1 M6x50 42568863 53.99 SGD
In stock
0.8 (max)5.2/(min)5 3 0.8 10 M5 4.4 8 (min)8.7 10   1Box(800PC) 1 M5x10 42568732 109.99 SGD
Shipped after 2018-02-27
1.2 (max)6.2/(min)6 4 1 40 M6 6.2 10 (min)10.9 13   1Box(220PC) 1 M6x40 42568854 57.99 SGD
In stock
1.2 (max)6.2/(min)6 4 1 20 M6 6.2 10 (min)10.9 13   1Box(250PC) 1 M6x20 42568811 46.99 SGD
In stock
0.6 (max)4.15/(min)4 2.5 0.7 10 M4 4 7 (min)7.7 9   1Box(1200PC) 1 M4x10 42568705 119.99 SGD
Shipped after 2018-02-26
1.2 (Maximum) 8.2 / (Min) 8 5 1.25 40 M8 7.2 12 (Min)13.1 16   1Box(150PC) 1 M8x40 42568915 83.99 SGD
In stock
1.2 (max)8.2/(min)8 5 1.25 30 M8 7.2 12 (min)13.1 16   1Box(180PC) 1 M8x30 42568897 84.99 SGD
In stock
1.2 (max)8.2/(min)8 5 1.25 25 M8 7.2 12 (min)13.1 16   1Box(200PC) 1 M8x25 42568881 82.99 SGD
In stock
1.2 (max)6.2/(min)6 4 1 30 M6 6.2 10 (min)10.9 13   1Box(300PC) 1 M6x30 42568836 64.99 SGD
Shipped after 2018-02-26
1.2 (max)6.2/(min)6 4 1 25 M6 6.2 10 (min)10.9 13   1Box(350PC) 1 M6x25 42568827 69.99 SGD
Shipped after 2018-02-26
0.6 (max)4.15/(min)4 2.5 0.7 8 M4 4 7 (min)7.7 9   1Box(1300PC) 1 M4x8 42568696 119.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Mounting bracket
5
From Japan
On 2017-12-13 20:48:56
Especially it can be used without problems. It is saved when there is a small amount of things.
This review is about item#42568906.
Farm equipment
5
From Japan
On 2017-11-05 15:17:58
There was a nice thing and I bought it. I was saved because the use feeling was good.
This review is about item#42568863.
It is going to be used for caster stopping of the box.
5
From Japan
On 2017-10-01 15:54:46
I was in trouble because M8 × 20 mm screws were not sold even in Homsen. After all, it is Monotaro san. Moreover, he sent me immediately, and it was a great help. I look forward to working with you. I really appreciate it.
This review is about item#42568872.
Panel mounted to thin steel sheet Tapping on hard wood
5
From Japan
On 2014-07-30 08:05:20
This size is not very commercially available and it is very handy, but I would like to shorten the delivery time if possible.
This review is about item#42568906.
To create a simple spike tire
5
From Japan
On 2013-01-05 12:21:45
It was a feeling of expectation. I was also very good at driving.
This review is about item#42568696.

Related Products