Buy more than* S$200* and get FREE SHIPPING

Self Drilling Screw

Material
Iron
Specification
Bit number: 2
...see all
Product Options
ADD TO CART
Dimension S (mm) Nominal Designation of Screw Surface Processing Dimensions D (mm) Compatible Board Thickness (mm) Thread Pitch (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension S (mm) Nominal Designation of Screw Surface Processing Dimensions D (mm) Compatible Board Thickness (mm) Thread Pitch (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- M5 Trivalent UNIQLO 12 (Max)4.5 0.8 35 1Box(300PC) 1 M5x35 42602621 45.97 SGD
Shipped after 2017-02-27
- M5 Trivalent UNIQLO 12 (Max)4.5 0.8 25 1Box(500PC) 1 M5x25 42602612 63.45 SGD
Shipped after 2017-02-27
- M5 Trivalent UNIQLO 12 (Max)4.5 0.8 19 1Box(700PC) 1 M5x19 42602603 70.94 SGD
Shipped after 2017-02-27
- M5 Trivalent UNIQLO 12 (Max)4.5 0.8 45 1Box(200PC) 1 M5x45 42602637 36.38 SGD
Shipped after 2017-02-27
- M4 Trivalent UNIQLO 10.5 (Max)3.2 0.7 25 1Box(500PC) 1 M4x25 42602524 42.65 SGD
In stock
- M4 Trivalent UNIQLO 10.5 (Max)3.2 0.7 13 1Box(1000PC) 1 M4x13 42602497 58.94 SGD
Shipped after 2017-02-27
- M4 Trivalent UNIQLO 10.5 (Max)3.2 0.7 45 1Box(300PC) 1 M4x45 42602567 40.05 SGD
Shipped after 2017-02-27
- M5 Trivalent UNIQLO 12 (Max)4.5 0.8 13 1Box(700PC) 1 M5x13 42602585 57.93 SGD
Shipped after 2017-02-27
- M4 Trivalent UNIQLO 10.5 (Max)3.2 0.7 35 1Box(400PC) 1 M4x35 42602542 42.33 SGD
Shipped after 2017-02-27
- M4 Trivalent UNIQLO 10.5 (Max)3.2 0.7 16 1Box(1000PC) 1 M4x16 42602506 63.66 SGD
Shipped after 2017-02-27
23 M5 Trivalent UNIQLO 12 (Max)4.5 0.8 60 1Box(150PC) 1 M5x60 42602655 35.09 SGD
Shipped after 2017-02-27
65 M5 Trivalent UNIQLO 12 (Max)4.5 0.8 120 1Box(200PC) 1 M5x120 42602691 119.90 SGD
In stock
- M4 Trivalent UNIQLO 10.5 (Max)3.2 0.7 50 1Box(250PC) 1 M4x50 42602576 37.19 SGD
Shipped after 2017-02-27
- M4 Trivalent UNIQLO 10.5 (Max)3.2 0.7 40 1Box(350PC) 1 M4x40 42602551 42.33 SGD
Shipped after 2017-02-27
13 M5 Trivalent UNIQLO 12 (Max)4.5 0.8 50 1Box(200PC) 1 M5x50 42602646 41.61 SGD
Shipped after 2017-02-27
36 M5 Trivalent UNIQLO 12 (Max)4.5 0.8 80 1Box(150PC) 1 M5x80 42602673 49.85 SGD
Shipped after 2017-02-27
26 M5 Trivalent UNIQLO 12 (Max)4.5 0.8 70 1Box(150PC) 1 M5x70 42602664 41.61 SGD
Shipped after 2017-02-27
Full Thread M4 TrivalentUNIQLO 10.5 (Max)3.2 0.7 19 1Box(700PC) 1 M4x19 42602515 53.15 SGD
In stock
40 M5 Trivalent UNIQLO 12 (Max)4.5 0.8 85 1Box(100PC) 1 M5x85 42602682 39.01 SGD
Shipped after 2017-02-27
- M5 Trivalent UNIQLO 12 (Max)4.5 0.8 16 1Box(700PC) 1 M5x16 42602594 66.04 SGD
Shipped after 2017-02-27
- M4 Trivalent UNIQLO 10.5 (Max)3.2 0.7 30 1Box(500PC) 1 M4x30 42602533 47.31 SGD
Shipped after 2017-02-27
ADD TO CART

Related Products