Buy more than* S$200* and get FREE SHIPPING

Self Drilling Screw, Iron, Trivalent Uni Chromate, Stainless Steel

5.00 (1)
Surface Processing
Trivalent UNIQLO
Material
Iron
...see all
Product Options
ADD TO CART
Dimension d (phi mm) Dimension D (phi mm) Compatible Board Thickness (mm) Dimension L1 (mm) Dimension H (mm) Nominal Designation of Screw Thread Pitch (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension d (phi mm) Dimension D (phi mm) Compatible Board Thickness (mm) Dimension L1 (mm) Dimension H (mm) Nominal Designation of Screw Thread Pitch (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4.8 12 Up to 3.2 23 2.6 M5 0.8 35 1Box(300PC) 1 M5x35 42602901 -
Discontinued
[x]
4.8 12 Up to 3.2 33 2.6 M5 0.8 45 1Box(200PC) 1 M5x45 42602917 -
Discontinued
[x]
- - - - - M4 0.7 13 1Box(1000PC) 1 M4x13 42602892 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Equipment work
5
From Japan
On 2015-08-02 21:53:04
Because fit well in the plus bit firmly to the collar of the shape is easy to use.
This review is about item#42602892.

Related Products