Buy more than* S$200* and get FREE SHIPPING

Self Drilling Screw

Nominal Designation of Screw
M3.8
Dimension d (phi mm)
3.8
Surface Processing
Trivalent Uniqlo
Dimension D (phi mm)
7
Compatible Board Thickness (mm)
2.3 to
Dimension L1 (mm)
17
Dimension H (mm)
2.5
Length (mm)
25
Material
Iron
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(1000PC) 1 M3.8x25 42602935 -
Discontinued
[x]
ADD TO CART

Related Products