Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Self Drilling Screw

Nominal Designation of Screw
M4
Dimension d (phi mm)
4.2
Dimension D (phi mm)
10.5
Dimension S (mm)
All screw
Compatible Board Thickness (mm)
3.2 to
Dimension L1 (mm)
22
Dimension H (mm)
3
Thread Pitch (mm)
0.7
Length (mm)
30
Material
SUS410
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(400PC) 1 M4x30 42602987 -
Discontinued
[x]
ADD TO CART

Related Products