Buy more than* S$200* and get FREE SHIPPING

Self Drilling Screw

5.00 (1)
Nominal Designation of Screw
M5
Dimension d (phi mm)
4.8
Surface Processing
Trivalent Uniqlo
Dimension D (phi mm)
10
Dimension S (mm)
30
Compatible Board Thickness (mm)
3.2 to
Dimension L1 (mm)
20
Dimension H (mm)
3.8
Thread Pitch (mm)
0.8
Length (mm)
37
Material
Iron
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(400PC) 1 M5x37 42603425 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Screwed from reverse to C Chan
5
From Japan
On 2013-09-17 19:45:59
Things of this length was saved without close to the hardware store. Not limited to this product, I am careful because this thread of the handicap is not the length of the display is the effective length.
This review is about item#42603486.

Related Products