Buy more than* S$200* and get FREE SHIPPING

Hex Tex Screw

Surface Processing
Dacro
Material
Iron
...see all>
Product Options
ADD TO CART
Dimensions e (mm) Dimension S (mm) Length (mm) Number of Threads Nominal Designation of Screw Dimensions dk (mm) Screw Dimension T (mm) Dimension K(mm) Dimensions d3 (mm) Dimension d (phi mm) Dimensions C (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions e (mm) Dimension S (mm) Length (mm) Number of Threads Nominal Designation of Screw Dimensions dk (mm) Screw Dimension T (mm) Dimension K(mm) Dimensions d3 (mm) Dimension d (phi mm) Dimensions C (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Min)8.7 7.8 to 8.0 25 16 M5 10.5 to 11.0 18.5 3.6 to 3.9 4.00 to 4.07 4.85 to 5.00 1.2 to 1.6 1Box(500PC) 1 M5x25 42604721 179.99 SGD
Shipped after 2018-01-25
(min)10.4 9.4 to 9.6 25 - M6 13.0 to 13.5 17 4.3 to 4.8 4.88 to 4.95 5.85 to 6.00 1.6 to 2.0 1Box(500PC) 1 M6x25 42604755 -
Discontinued
[x]
(min)8.7 7.8 to 8.0 35 - M5 10.5 to 11.0 28.5 3.6 to 3.9 4.00 to 4.07 4.85 to 5.00 1.2 to 1.6 1Box(500PC) 1 M5x35 42604737 189.99 SGD
Shipped after 2018-01-24
(min)8.7 7.8 to 8.0 19 - M5 10.5 to 11.0 12.5 3.6 to 3.9 4.00 to 4.07 4.85 to 5.00 1.2 to 1.6 1Box(1000PC) 1 M5x19 42604712 309.99 SGD
Shipped after 2018-01-24
(min)10.4 9.4 to 9.6 19 - M6 13.0 to 13.5 11 4.3 to 4.8 4.88 to 4.95 5.85 to 6.00 1.6 to 2.0 1Box(500PC) 1 M6x19 42604746 219.99 SGD
Shipped after 2018-01-25
ADD TO CART

Related Products