Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Self Drilling Screw

5.00 (2)
Material
Iron
...see all>
Product Options
ADD TO CART
Nominal Designation of Screw Surface Processing Thread Pitch (mm) Length (mm) Dimensions I (mm) Dimensions y (mm) Dimensions d3 (mm) Dimension d (phi mm) Dimensions D (mm) Dimension H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation of Screw Surface Processing Thread Pitch (mm) Length (mm) Dimensions I (mm) Dimensions y (mm) Dimensions d3 (mm) Dimension d (phi mm) Dimensions D (mm) Dimension H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M5 Trivalent White 0.8 45 - (min)4.3 3.94 to 3.99 4.65 to 4.80 9.07 to 9.47 3.10 to 3.37 1Box(500PC) 1 M5x45 42606751 69.99 SGD
Shipped after 2018-05-01
M5 Trivalent White 0.8 19 - (min)4.3 3.94 to 3.99 4.65 to 4.80 9.07 to 9.47 3.10 to 3.37 1Box(500PC) 1 M5x19 42606706 44.99 SGD
Shipped after 2018-05-01
M4 Trivalent White 0.7 40 About 30 (min)3.0 3.38 to 3.43 3.99 to 4.15 7.78 to 8.17 2.67 to 2.92 1Box(700PC) 1 M4x40 42606654 94.99 SGD
Shipped after 2018-05-01
M3 Trivalent White 0.5 16 - - - - - - 1Box(1500PC) 1 M3x16 42606523 89.99 SGD
Shipped after 2018-05-01
M3.5 Trivalent White 0.6 25 - (min)3.2 2.85 to 2.90 3.43 to 3.53 6.76 to 7.13 2.58 to 2.85 1Box(600PC) 1 M3.5x25 42606575 56.99 SGD
Shipped after 2018-05-01
M3.5 Trivalent White 0.6 10 - (min)2.6 2.65 to 2.70 3.43 to 3.53 6.76 to 7.13 2.58 to 2.85 1Box(1500PC) 1 M3.5x10 42606532 79.99 SGD
Shipped after 2018-05-01
M6 Trivalent White 1 35 - (min)4.5 5.20 to 5.25 5.85 to 6.00 9.8 to 10.5 3.9 1Box(500PC) 1 M6x35 42606803 129.99 SGD
Shipped after 2018-05-01
M6 Trivalent White 1 16 - About 4.5 5.20 to 5.25 5.85 to 6.00 9.8 to 10.5 3.9 1Box(1000PC) 1 M6x16 42606776 169.99 SGD
Shipped after 2018-05-01
M4 Trivalent White 0.7 50 About 30 (min)3.0 3.38 to 3.43 3.99 to 4.15 7.78 to 8.17 2.67 to 2.92 1Box(600PC) 1 M4x50 42606672 89.99 SGD
Shipped after 2018-05-01
M3 Trivalent White 0.5 13 - - - - - - 1Box(2000PC) 1 M3x13 42606514 109.99 SGD
Shipped after 2018-05-01
M6 Trivalent White 1 19 - (min)4.5 5.20 to 5.25 5.85 to 6.00 9.8 to 10.5 3.9 1Box(1000PC) 1 M6x19 42606785 169.99 SGD
Shipped after 2018-05-01
M4 Trivalent White 0.7 19 - (min)3.0 3.38 to 3.43 3.99 to 4.15 7.78 to 8.17 2.67 to 2.92 1Box(700PC) 1 M4x19 42606611 40.99 SGD
In stock
M4 Trivalent White 0.7 16 - (min)4.5 3.38 to 3.43 3.99 to 4.15 7.78 to 8.17 2.67 to 2.92 1Box(1000PC) 1 M4x16 42606602 51.99 SGD
In stock
M4 Trivalent White 0.7 35 About 30 (min)3.0 3.38 to 3.43 3.99 to 4.15 7.78 to 8.17 2.67 to 2.92 1Box(800PC) 1 M4x35 42606645 109.99 SGD
Shipped after 2018-05-01
M3.5 Trivalent White 0.6 19 - (min)3.2 2.85 to 2.90 3.43 to 3.53 6.76 to 7.13 2.58 to 2.85 1Box(800PC) 1 M3.5x19 42606566 52.99 SGD
Shipped after 2018-05-01
M5 Trivalent White 0.8 50 - (min)4.3 3.94 to 3.99 4.65 to 4.80 9.07 to 9.47 3.10 to 3.37 1Box(400PC) 1 M5x50 42606767 66.99 SGD
Shipped after 2018-05-01
M5 Trivalent White 0.8 35 - (min)4.3 3.94 to 3.99 4.65 to 4.80 9.07 to 9.47 3.10 to 3.37 1Box(700PC) 1 M5x35 42606733 93.99 SGD
Shipped after 2018-05-01
M5 Trivalent White 0.8 25 - (min)4.3 3.94 to 3.99 4.65 to 4.80 9.07 to 9.47 3.10 to 3.37 1Box(500PC) 1 M5x25 42606715 59.99 SGD
Shipped after 2018-05-01
M5 Trivalent White 0.8 13 - (min)4.3 3.94 to 3.99 4.65 to 4.80 9.07 to 9.47 3.10 to 3.37 1Box(600PC) 1 M5x13 42606681 48.99 SGD
Shipped after 2018-05-01
M4 Trivalent White 0.7 45 About 37 (min)3.0 3.38 to 3.43 3.99 to 4.15 7.78 to 8.17 2.67 to 2.92 1Box(600PC) 1 M4x45 42606663 86.99 SGD
Shipped after 2018-05-01
M5 Trivalent White 0.8 40 - (min)4.3 3.94 to 3.99 4.65 to 4.80 9.07 to 9.47 3.10 to 3.37 1Box(500PC) 1 M5x40 42606742 69.99 SGD
Shipped after 2018-05-01
M5 Trivalent White 0.8 30 - (min)4.3 3.94 to 3.99 4.65 to 4.80 9.07 to 9.47 3.10 to 3.37 1Box(1000PC) 1 M5x30 42606724 129.99 SGD
Shipped after 2018-05-01
M3.5 Trivalent White 0.6 16 - (min)3.2 2.85 to 2.90 3.43 to 3.53 6.76 to 7.13 2.58 to 2.85 1Box(1000PC) 1 M3.5x16 42606557 58.99 SGD
In stock
M5 Trivalent White 0.8 16 - (min)4.3 3.94 to 3.99 4.65 to 4.80 9.07 to 9.47 3.10 to 3.37 1Box(600PC) 1 M5x16 42606697 52.99 SGD
Shipped after 2018-05-01
M4 Trivalent White 0.7 30 - (min)3.0 3.38 to 3.43 3.99 to 4.15 7.78 to 8.17 2.67 to 2.92 1Box(400PC) 1 M4x30 42606636 52.99 SGD
Shipped after 2018-05-01
M4 Trivalent White 0.7 13 - (min)4.5 3.38 to 3.43 3.99 to 4.15 7.78 to 8.17 2.67 to 2.92 1Box(1000PC) 1 M4x13 42606593 42.99 SGD
In stock
M6 Trivalent White 1 25 - (min)4.5 5.20 to 5.25 5.85 to 6.00 9.8 to 10.5 3.9 1Box(800PC) 1 M6x25 42606794 169.99 SGD
Shipped after 2018-05-01
M4 Trivalent White 0.7 10 - (min)2.5 3.15 to 3.20 3.99 to 4.15 7.78 to 8.17 2.67 to 2.92 1Box(1000PC) 1 M4x10 42606584 62.99 SGD
Shipped after 2018-05-01
M3 Trivalent White 0.5 10 - - - - - - 1Box(2000PC) 1 M3x10 42606505 96.99 SGD
In stock
M3.5 Trivalent White 0.6 13 - (min)3.2 2.85 to 2.90 3.43 to 3.53 6.76 to 7.13 2.58 to 2.85 1Box(1000PC) 1 M3.5x13 42606541 51.99 SGD
In stock
M4 TrivalentWhite 0.7 25 Full Thread (Min)3.0 3.38 to 3.43 3.99 to 4.15 7.78 to 8.17 2.67 to 2.92 1Box(500PC) 1 M4x25 42606627 37.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
During office partition construction
5
From Japan
On 2016-10-07 09:11:58
As this size is not handled in a mass merchandiser, it was extremely saved
This review is about item#42606584.
Panel fixing
5
From Japan
On 2014-12-18 17:04:32
Good thing but the head family is too expensive. Everyone is doubling.
This review is about item#42606584.

Related Products