Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on May/30 2:00-3:00 JPT.
All customers cannot shop on our website during the time. Thank you.

Self Drilling Screw

Material
Iron
...see all>
Product Options
ADD TO CART
Surface Processing Dimensions D (mm) Dimension H (mm) Thread Pitch (mm) Length (mm) Nominal Designation of Screw Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Surface Processing Dimensions D (mm) Dimension H (mm) Thread Pitch (mm) Length (mm) Nominal Designation of Screw Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Trivalent White 8 2.3 0.7 75 M4 1Box(400PC) 1 M4x75 42608946 72.99 SGD
Shipped after 2018-05-30
Trivalent White 8 2.3 0.7 40 M4 1Box(700PC) 1 M4x40 42608885 98.99 SGD
Shipped after 2018-05-30
Trivalent White 8 2.3 0.7 13 M4 1Box(1000PC) 1 M4x13 42608824 43.99 SGD
In stock
Trivalent White 7 2 0.6 19 M3.5 1Box(1000PC) 1 M3.5x19 42608797 66.99 SGD
Shipped after 2018-05-30
Trivalent White 7 2 0.6 13 M3.5 1Box(1500PC) 1 M3.5x13 42608772 73.99 SGD
In stock
Trivalent White 7 2 0.6 10 M3.5 1Box(2000PC) 1 M3.5x10 42608763 89.99 SGD
Shipped after 2018-05-30
TrivalentWhite 8 2.3 0.7 25 M4 1Box(500PC) 1 M4x25 42608851 37.99 SGD
In stock
TrivalentWhite 8 2.3 0.7 30 M4 1Box(500PC) 1 M4x30 42608867 60.99 SGD
In stock
Trivalent White 12 3.4 1 30 M6 1Box(700PC) 1 M6x30 42609086 189.99 SGD
Shipped after 2018-05-30
Trivalent White 10 2.8 0.8 60 M5 1Box(400PC) 1 M5x60 42609025 69.99 SGD
Shipped after 2018-05-30
Trivalent White 10 2.8 0.8 40 M5 1Box(700PC) 1 M5x40 42608991 98.99 SGD
Shipped after 2018-05-30
Trivalent White 10 2.8 0.8 25 M5 1Box(500PC) 1 M5x25 42608964 62.99 SGD
Shipped after 2018-05-30
Trivalent White 8 2.3 0.7 45 M4 1Box(600PC) 1 M4x45 42608894 87.99 SGD
Shipped after 2018-05-30
Trivalent White 7 2 0.6 16 M3.5 1Box(1000PC) 1 M3.5x16 42608781 59.99 SGD
Shipped after 2018-05-30
Trivalent White 12 3.4 1 40 M6 1Box(400PC) 1 M6x40 42609104 119.99 SGD
Shipped after 2018-05-30
Trivalent White 12 3.4 1 35 M6 1Box(500PC) 1 M6x35 42609095 129.99 SGD
Shipped after 2018-05-30
Trivalent White 10 2.8 0.8 75 M5 1Box(250PC) 1 M5x75 42609052 55.99 SGD
Shipped after 2018-05-30
Trivalent White 10 2.8 0.8 70 M5 1Box(300PC) 1 M5x70 42609043 58.99 SGD
Shipped after 2018-05-30
Trivalent White 10 2.8 0.8 65 M5 1Box(300PC) 1 M5x65 42609034 54.99 SGD
Shipped after 2018-05-30
Trivalent White 10 2.8 0.8 45 M5 1Box(500PC) 1 M5x45 42609007 72.99 SGD
Shipped after 2018-05-30
Trivalent White 10 2.8 0.8 35 M5 1Box(1000PC) 1 M5x35 42608982 139.99 SGD
Shipped after 2018-05-30
Trivalent White 8 2.3 0.7 10 M4 1Box(1500PC) 1 M4x10 42608815 109.99 SGD
Shipped after 2018-05-30
Trivalent White 10 2.8 0.8 30 M5 1Box(1000PC) 1 M5x30 42608973 129.99 SGD
Shipped after 2018-05-30
Trivalent White 8 2.3 0.7 16 M4 1Box(1000PC) 1 M4x16 42608833 54.99 SGD
Shipped after 2018-05-30
Trivalent White 10 2.8 0.8 80 M5 1Box(250PC) 1 M5x80 42609061 72.99 SGD
Shipped after 2018-05-30
Trivalent White 8 2.3 0.7 60 M4 1Box(400PC) 1 M4x60 42608912 67.99 SGD
Shipped after 2018-05-30
Trivalent White 8 2.3 0.7 50 M4 1Box(600PC) 1 M4x50 42608903 89.99 SGD
Shipped after 2018-05-30
Trivalent White 8 2.3 0.7 19 M4 1Box(1000PC) 1 M4x19 42608842 60.99 SGD
In stock
Trivalent White 7 2 0.6 25 M3.5 1Box(700PC) 1 M3.5x25 42608806 67.99 SGD
Shipped after 2018-05-30
Trivalent White 12 3.4 1 25 M6 1Box(1000PC) 1 M6x25 42609077 219.99 SGD
Shipped after 2018-05-30
Trivalent White 10 2.8 0.8 19 M5 1Box(500PC) 1 M5x19 42608955 47.99 SGD
Shipped after 2018-05-30
Trivalent White 8 2.3 0.7 65 M4 1Box(400PC) 1 M4x65 42608921 68.99 SGD
Shipped after 2018-05-30
Trivalent White 8 2.3 0.7 35 M4 1Box(1000PC) 1 M4x35 42608876 129.99 SGD
Shipped after 2018-05-30
Trivalent White 10 2.8 0.8 50 M5 1Box(400PC) 1 M5x50 42609016 63.99 SGD
Shipped after 2018-05-30
Trivalent White 8 2.3 0.7 70 M4 1Box(400PC) 1 M4x70 42608937 71.99 SGD
Shipped after 2018-05-30
ADD TO CART

Related Products