Buy more than* S$200* and get FREE SHIPPING

Pierce Countersunk Head D=6, Iron, Trivalent White, Small Box

Dimensions dk (mm)
6
Nominal Designation of Screw
M4
Dimension h (mm)
1.7
Dimension d (phi mm)
4.2
Surface Processing
Trivalent white
Thread Pitch (mm)
0.7
Cross Hole Number
#2
Material
Iron
...see all
Product Options
ADD TO CART
Dimensions y (mm) Dimensions d3 (mm) Compatible Board Thickness (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions y (mm) Dimensions d3 (mm) Compatible Board Thickness (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4.5 3.4 1.2 to 3.6 40 1Box(700PC) 1 M4x40 42609725 99.49 SGD
In stock
4.5 3.4 0.9 to 3.6 30 1Box(500PC) 1 M4x30 42609707 63.13 SGD
In stock
4.5 3.4 0.9 to 3.6 25 1Box(500PC) 1 M4x25 42609691 39.64 SGD
In stock
4.5 3.4 0.9 to 3.6 19 1Box(1000PC) 1 M4x19 42609682 63.66 SGD
In stock
3.2 3.2 0.9 to 3.6 10 1Box(1000PC) 1 M4x10 42609655 62.48 SGD
In stock
4.5 3.4 0.9 to 3.6 35 1Box(1000PC) 1 M4x35 42609716 129.90 SGD
In stock
4.5 3.4 0.9 to 3.6 16 1Box(1000PC) 1 M4x16 42609673 53.79 SGD
In stock
4.5 3.4 0.9 to 3.6 13 1Box(1000PC) 1 M4x13 42609664 43.20 SGD
In stock
ADD TO CART

Related Products