Buy more than* S$200* and get FREE SHIPPING

Self Drilling Screw

Dimensions dk (mm)
6
Nominal Designation of Screw
M4
Dimensions y (mm)
3.7
Dimension h (mm)
1.7
Dimensions d3 (mm)
2.9
Dimensions I (mm)
Full Thread
Dimension d (phi mm)
4.2
Surface Processing
TrivalentWhite
Compatible Board Thickness (mm)
0.8 to 3.2
Thread Pitch (mm)
0.7
Cross Hole Number
#2
Length (mm)
13
Material
Iron
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(1000PC) 1 M4x13 42609831 52.99 SGD
In stock
ADD TO CART

Related Products