Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Surface Processing Dimension D (phi mm) Screw Type Compatible Board Thickness (mm) Dimension F (mm) Dimension H (mm) Thread Pitch (mm) Length (mm) Material Nominal Designation of Screw Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Surface Processing Dimension D (phi mm) Screw Type Compatible Board Thickness (mm) Dimension F (mm) Dimension H (mm) Thread Pitch (mm) Length (mm) Material Nominal Designation of Screw Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Trivalent Uniqlo 8 All screw 2.3 to 6 2.8 0.7 13 Iron M4 1Box(1000PC) 1 M4x13 42610556 43.12 SGD
In stock
- 8 - - 6 2.8 - 25 - M4 1box(500pc) 1 M4 x25 42610583 40.31 SGD
In stock
- 9.3 - - 8 3.2 - 50 - M5 1box(500pc) 1 M5 x50 42610671 109.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Screw fastening
3
From Japan
On 2016-03-25 18:04:38
Currently unused delivery date is satisfactory.
This review is about item#42610556.
Pan screw fastening
4
From Japan
On 2014-12-18 17:51:48
Well, it is expensive. Eating is not bad. I wonder if something is wrong. I buy it because I can sell it, but the neighborhood home center is cheaper.
This review is about item#42610556.

Related Products