Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions D (mm) Compatible Board Thickness (mm) Dimension F (mm) Screw Length (mm) Dimension H (mm) Length (mm) Nominal Designation of Screw Surface Processing Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions D (mm) Compatible Board Thickness (mm) Dimension F (mm) Screw Length (mm) Dimension H (mm) Length (mm) Nominal Designation of Screw Surface Processing Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12 Up to 3.2 8 50 3.3 70 M5 Trivalent UNIQLO 1Box(300PC) 1 M5x70 42610951 75.40 SGD
In stock
10.5 Up to 3.2 6 Full Thread 2.5 16 M4 Trivalent UNIQLO 1Box(700PC) 1 M4x16 42610924 47.18 SGD
In stock
10.5 Up to 2.3 6 Full Thread 2.5 13 M4 Trivalent UNIQLO 1Box(1000PC) 1 M4x13 42610915 63.18 SGD
In stock
10.5 Up to 3.2 6 Full Thread 2.5 25 M4 Trivalent UNIQLO 1Box(500PC) 1 M4x25 42610942 44.91 SGD
In stock
10.5 Upto3.2 6 Full Thread 2.5 19 M4 TrivalentUNIQLO 1Box(500PC) 1 M4x19 42610933 41.54 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Work mounting a wooden board in the steel section
5
From Japan
On 2016-08-31 16:08:51
Strength was able to have attached firmly enough.
This review is about item#42610915.
To fix the roofing materials warehouse
5
From Japan
On 2016-07-28 16:24:37
700 cheap is 100 400 yen a little the same goods at the local hardware store is now a considerable reduction.
This review is about item#42610924.
Hardware attached
4
From Japan
On 2015-05-29 08:25:24
I'm together with Husband because OEM What, is part of the dish than something other companies to say and feel tea district bad. A feeling of use, effectiveness does not have any problem. Budget will let me continue to use in the tough field.
This review is about item#42610924.

Related Products