Buy more than* S$200* and get FREE SHIPPING

PC Corrugated Roofing Screw, Iron

5.00 (1)
Nominal Designation of Screw
M5
Surface Processing
Cloth
Thread Pitch (mm)
0.8
Length (mm)
25
Material
Iron
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(250PC) 1 M5x25 42611721 119.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Corrugated plate tungsten
5
From Japan
On 2016-12-07 08:47:38
I am glad that the price is high and things are firm.
This review is about item#42611721.

Related Products