Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Polycarbonate Roofing Screw

4.00 (4)
Nominal Designation of Screw
M5
Surface Processing
Cloth
Thread Pitch (mm)
0.8
Length (mm)
35
Material
Iron
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(200PC) 1 M5x35 42611746 89.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Totan reinforcement
5
From Japan
On 2017-10-05 15:23:37
I was worried because it was PB, but what I sell at a nearby home center I could use it without any problems.
This review is about item#42611746.
Replacement of roofing material
1
From Japan
On 2017-05-17 17:00:35
The color is difficult to understand, but silver has come despite hopes of bronze. It is a fairly bright silver color and the photograph is a color system of a dark feeling and it is felt feeling.
This review is about item#42611746.
Corrugated plate tungsten
5
From Japan
On 2016-12-07 08:49:17
There was only high price and goods were solid. The finish is beautiful.
This review is about item#42611746.
Roof fixation
5
From Japan
On 2015-12-19 16:55:41
It is fixed to a corrugated plate neatly. It would be very helpful if it would be cheaper if possible.
This review is about item#42611746.

Related Products