Buy more than* S$200* and get FREE SHIPPING

Phillips Flat Head Screw, Stainless Steel, Small Box

5.00 (2)
Material
Stainless
...see all>
Product Options
ADD TO CART
Outside Diameter D (phi mm) Nominal Designation of Screw Dimension Q(mm) Dimensions M (mm) Dimension D (phi mm) Dimension H (mm) Thread Pitch (mm) Length (mm) Height H (mm) Outer Diameter (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outside Diameter D (phi mm) Nominal Designation of Screw Dimension Q(mm) Dimensions M (mm) Dimension D (phi mm) Dimension H (mm) Thread Pitch (mm) Length (mm) Height H (mm) Outer Diameter (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- M1.7 (max)0.89/(min)0.61 1.7 2.5 0.5 0.35 3.5 - -   1Box(2000PC) 1 M1.7x3.5 42617951 149.99 SGD
Shipped after 2018-05-29
- M1.6 (max)0.84/(min)0.56 1.65 2.4 0.55 0.35 3.5 - -   1Box(2000PC) 1 M1.6x3.5 42617811 149.99 SGD
Shipped after 2018-05-29
- M1.6 (max)0.84/(min)0.56 1.65 2.4 0.55 0.35 16 - -   1Box(2000PC) 1 M1.6x16.0 42617906 209.99 SGD
Shipped after 2018-05-29
- M1.6 (max)0.84/(min)0.56 1.65 2.4 0.55 0.35 10 - -   1Box(2000PC) 1 M1.6x10.0 42617872 159.99 SGD
Shipped after 2018-05-29
- M1.4 (max)0.74/(min)0.51 1.55 2 0.5 0.3 7 - -   1Box(2000PC) 1 M1.4x7.0 42617741 159.99 SGD
Shipped after 2018-05-29
- M1.4 (max)0.74/(min)0.51 1.55 2 0.5 0.3 3.5 - -   1Box(2000PC) 1 M1.4x3.5 42617696 149.99 SGD
Shipped after 2018-05-29
- M1.4 (max)0.74/(min)0.51 1.55 2 0.5 0.3 3 - -   1Box(2000PC) 1 M1.4x3.0 42617687 149.99 SGD
Shipped after 2018-05-29
- M1.4 (max)0.74/(min)0.51 1.55 2 0.5 0.3 2.5 - -   1Box(2000PC) 1 M1.4x2.5 42617671 149.99 SGD
Shipped after 2018-05-29
- M1.4 (max)0.74/(min)0.51 1.55 2 0.5 0.3 2 - -   1Box(2000PC) 1 M1.4x2.0 42617662 149.99 SGD
Shipped after 2018-05-29
- M1.4 (max)0.74/(min)0.51 1.55 2 0.5 0.3 12 - -   1Box(2000PC) 1 M1.4x12.0 42617775 199.99 SGD
Shipped after 2018-05-29
- M1.4 (max)0.74/(min)0.51 1.55 2 0.5 0.3 10 - -   1Box(2000PC) 1 M1.4x10.0 42617766 159.99 SGD
Shipped after 2018-05-29
- M1.4 (max)0.74/(min)0.51 1.55 2 0.5 0.3 1.6 - -   1Box(2000PC) 1 M1.4x1.6 42617653 169.99 SGD
Shipped after 2018-05-29
- M1.4 (max)0.74/(min)0.51 1.55 2 0.5 0.3 1.5 - -   1Box(2000PC) 1 M1.4x1.5 42617644 169.99 SGD
Shipped after 2018-05-29
- M1.4 (max)0.74/(min)0.51 1.55 2 0.5 0.3 1.2 - -   1Box(2000PC) 1 M1.4x1.2 42617635 179.99 SGD
Shipped after 2018-05-29
- M1.2 (max)0.39/(min)0.26 1.3 1.8 0.5 0.25 8 - -   1Box(2000PC) 1 M1.2x8.0 42617617 179.99 SGD
Shipped after 2018-05-29
- M1.2 (max)0.39/(min)0.26 1.3 1.8 0.5 0.25 6 - -   1Box(2000PC) 1 M1.2x6.0 42617601 169.99 SGD
Shipped after 2018-05-29
- M1.2 (max)0.39/(min)0.26 1.3 1.8 0.5 0.25 5 - -   1Box(2000PC) 1 M1.2x5.0 42617592 159.99 SGD
Shipped after 2018-05-29
- M1.2 (max)0.39/(min)0.26 1.3 1.8 0.5 0.25 4 - -   1Box(2000PC) 1 M1.2x4.0 42617583 159.99 SGD
Shipped after 2018-05-29
- M1.2 (max)0.39/(min)0.26 1.3 1.8 0.5 0.25 3.5 - -   1Box(2000PC) 1 M1.2x3.5 42617574 159.99 SGD
Shipped after 2018-05-29
- M1.2 (max)0.39/(min)0.26 1.3 1.8 0.5 0.25 3 - -   1Box(2000PC) 1 M1.2x3.0 42617565 159.99 SGD
Shipped after 2018-05-29
- M1.2 (max)0.39/(min)0.26 1.3 1.8 0.5 0.25 2.5 - -   1Box(2000PC) 1 M1.2x2.5 42617556 159.99 SGD
Shipped after 2018-05-29
- M1.2 (max)0.39/(min)0.26 1.3 1.8 0.5 0.25 2 - -   1Box(2000PC) 1 M1.2x2.0 42617547 159.99 SGD
Shipped after 2018-05-29
- M1.2 (max)0.39/(min)0.26 1.3 1.8 0.5 0.25 10 - -   1Box(2000PC) 1 M1.2x10.0 42617626 199.99 SGD
Shipped after 2018-05-29
- M1.0 (max)0.39/(min)0.26 1.3 1.8 0.5 0.25 8 - -   1Box(2000PC) 1 M1.0x8.0 42617531 219.99 SGD
Shipped after 2018-05-29
- M1.0 (max)0.39/(min)0.26 1.3 1.8 0.5 0.25 6 - -   1Box(2000PC) 1 M1.0x6.0 42617522 219.99 SGD
Shipped after 2018-05-29
- M1.0 (max)0.39/(min)0.26 1.3 1.8 0.5 0.25 5 - -   1Box(2000PC) 1 M1.0x5.0 42617513 159.99 SGD
Shipped after 2018-05-29
- M1.0 (max)0.39/(min)0.26 1.3 1.8 0.5 0.25 4 - -   1Box(2000PC) 1 M1.0x4.0 42617504 159.99 SGD
Shipped after 2018-05-29
- M1.7 (max)0.89/(min)0.61 1.7 2.5 0.5 0.35 3 - -   1Box(2000PC) 1 M1.7x3.0 42617942 149.99 SGD
Shipped after 2018-05-29
- M1.7 (max)0.89/(min)0.61 1.7 2.5 0.5 0.35 2.5 - -   1Box(2000PC) 1 M1.7x2.5 42617933 149.99 SGD
Shipped after 2018-05-29
- M1.6 (max)0.84/(min)0.56 1.65 2.4 0.55 0.35 6 - -   1Box(2000PC) 1 M1.6x6.0 42617845 129.99 SGD
Shipped after 2018-05-29
- M1.4 (max)0.74/(min)0.51 1.55 2 0.5 0.3 8 - -   1Box(2000PC) 1 M1.4x8.0 42617757 159.99 SGD
Shipped after 2018-05-29
- M1.4 (max)0.74/(min)0.51 1.55 2 0.5 0.3 4.5 - -   1Box(2000PC) 1 M1.4x4.5 42617714 149.99 SGD
Shipped after 2018-05-29
- M1.0 (max)0.39/(min)0.26 1.3 1.8 0.5 0.25 3.5 - -   1Box(2000PC) 1 M1.0x3.5 42617495 139.99 SGD
Shipped after 2018-05-29
3.5 M2.3 (max)1.41/(min)1.06 (Reference)2.2 - - - 5.5 0.7 2.3 *[No return] You cannot return this product. For details, see FAQ. 1Box(2000PC) 1 M2.3x5.5 44933043 159.99 SGD
Shipped after 2018-06-18
- M1.7 - - - - 0.35 8 - -   1Box(100PC) 1 M1.7x8.0 42618956 22.99 SGD
Shipped after 2018-05-29
- M1.7 - - - - 0.35 5 - -   1Box(100PC) 1 M1.7x5.0 42618922 20.99 SGD
Shipped after 2018-05-29
- M1.7 - - - - 0.35 4.5 - -   1Box(100PC) 1 M1.7x4.5 42618913 20.99 SGD
Shipped after 2018-05-29
- M1.7 - - - - 0.35 12 - -   1Box(100PC) 1 M1.7x12.0 42618974 20.99 SGD
Shipped after 2018-05-29
- M1.7 - - - - 0.35 10 - -   1Box(100PC) 1 M1.7x10.0 42618965 20.99 SGD
Shipped after 2018-05-29
- M1.6 - - - - 0.35 2 - -   1Box(100PC) 1 M1.6x2.0 42618721 22.99 SGD
Shipped after 2018-05-29
- M1.4 - - - - 0.3 3 - -   1Box(100PC) 1 M1.4x3.0 42618633 18.99 SGD
In stock
- M1.0 - - - - 0.25 1.5 - -   1Box(100PC) 1 M1.0x1.5 42618423 18.99 SGD
In stock
- M2.5 (max)1.41/(min)1.06 2.2 3.8 0.9 0.45 10 - -   1Box(2000PC) 1 M2.5x10.0 42618317 169.99 SGD
Shipped after 2018-05-29
- M2.3 (max)1.41/(min)1.06 2.2 3.5 0.7 0.4 6 - -   1Box(2000PC) 1 M2.3x6.0 42618247 159.99 SGD
Shipped after 2018-05-29
- M2.3 (max)1.41/(min)1.06 2.2 3.5 0.7 0.4 3.5 - -   1Box(2000PC) 1 M2.3x3.5 42618204 159.99 SGD
Shipped after 2018-05-29
- M2.3 (max)1.41/(min)1.06 2.2 3.5 0.7 0.4 3 - -   1Box(2000PC) 1 M2.3x3.0 42618195 159.99 SGD
Shipped after 2018-05-30
- M2.0 (max)1.21/(min)0.91 2 3 0.6 0.4 5 - -   1Box(2000PC) 1 M2.0x5.0 42618125 149.99 SGD
Shipped after 2018-05-29
- M1.7 (max)0.89/(min)0.61 1.7 2.5 0.5 0.35 12 - -   1Box(2000PC) 1 M1.7x12.0 42618046 159.99 SGD
Shipped after 2018-05-29
- M1.6 (max)0.84/(min)0.56 1.65 2.4 0.55 0.35 8 - -   1Box(2000PC) 1 M1.6x8.0 42617863 159.99 SGD
Shipped after 2018-05-29
- M1.6 (max)0.84/(min)0.56 1.65 2.4 0.55 0.35 7 - -   1Box(2000PC) 1 M1.6x7.0 42617854 159.99 SGD
Shipped after 2018-05-29
- M1.0 (max)0.39/(min)0.26 1.3 1.8 0.5 0.25 3 - -   1Box(2000PC) 1 M1.0x3.0 42617486 159.99 SGD
Shipped after 2018-05-29
- M1.0 (max)0.39/(min)0.26 1.3 1.8 0.5 0.25 2 - -   1Box(2000PC) 1 M1.0x2.0 42617477 129.99 SGD
In stock
- M1.0 (max)0.39/(min)0.26 1.3 1.8 0.5 0.25 1.5 - -   1Box(2000PC) 1 M1.0x1.5 42617461 159.99 SGD
Shipped after 2018-05-29
- M1.7 (max)0.89/(min)0.61 1.7 2.5 0.5 0.35 14 - -   1Box(2000PC) 1 M1.7x14.0 42618055 159.99 SGD
Shipped after 2018-05-29
- M1.6 (max)0.84/(min)0.56 1.65 2.4 0.55 0.35 4 - -   1Box(2000PC) 1 M1.6x4.0 42617827 129.99 SGD
Shipped after 2018-05-29
- M1.7 (max)0.89/(min)0.61 1.7 2.5 0.5 0.35 10 - -   1Box(2000PC) 1 M1.7x10.0 42618037 159.99 SGD
Shipped after 2018-05-29
- M2.3 (max)1.41/(min)1.06 2.2 3.5 0.7 0.4 4.5 - -   1Box(2000PC) 1 M2.3x4.5 42618222 159.99 SGD
Shipped after 2018-05-30
- M1.7 (max)0.89/(min)0.61 1.7 2.5 0.5 0.35 5 - -   1Box(2000PC) 1 M1.7x5.0 42617985 149.99 SGD
Shipped after 2018-05-29
- M1.4 - - - - 0.3 5 - -   1Box(100PC) 1 M1.4x5.0 42618676 18.99 SGD
In stock
- M1.6 - - - - 0.35 5 - -   1Box(100PC) 1 M1.6x5.0 42618773 18.99 SGD
In stock
- M1.6 - - - - 0.35 6 - -   1Box(100PC) 1 M1.6x6.0 42618782 18.99 SGD
In stock
- M1.0 - - - - 0.25 8 - -   1Box(100PC) 1 M1.0x8.0 42618493 18.99 SGD
In stock
- M2.6 - - - - 0.45 3 - -   1Box(100PC) 1 M2.6x3.0 42619245 20.99 SGD
Shipped after 2018-05-29
- M2.5 - - - - 0.45 10 - -   1Box(100PC) 1 M2.5x10.0 42619236 20.99 SGD
Shipped after 2018-05-29
- M1.7 - - - - 0.35 3.5 - -   1Box(100PC) 1 M1.7x3.5 42618895 20.99 SGD
Shipped after 2018-05-29
- M1.7 - - - - 0.35 3 - -   1Box(100PC) 1 M1.7x3.0 42618886 18.99 SGD
In stock
- M1.6 - - - - 0.35 4 - -   1Box(100PC) 1 M1.6x4.0 42618764 22.99 SGD
Shipped after 2018-05-29
- M1.6 - - - - 0.35 14 - -   1Box(100PC) 1 M1.6x14.0 42618834 18.99 SGD
In stock
- M1.4 - - - - 0.3 8 - -   1Box(100PC) 1 M1.4x8.0 42618694 22.99 SGD
Shipped after 2018-05-29
- M1.4 - - - - 0.3 6 - -   1Box(100PC) 1 M1.4x6.0 42618685 22.99 SGD
Shipped after 2018-05-29
- M1.4 - - - - 0.3 1.6 - -   1Box(100PC) 1 M1.4x1.6 42618606 20.99 SGD
Shipped after 2018-05-29
- M1.2 - - - - 0.25 6 - -   1Box(100PC) 1 M1.2x6.0 42618554 18.99 SGD
In stock
- M2.6 (max)1.41/(min)1.06 2.2 4 0.8 0.45 8 - -   1Box(2000PC) 1 M2.6x8.0 42618396 169.99 SGD
Shipped after 2018-05-29
- M2.5 - - - - 0.45 3 - -   1Box(100PC) 1 M2.5x3.0 42619184 22.99 SGD
Shipped after 2018-05-29
- M2.3 - - - - 0.4 8 - -   1Box(100PC) 1 M2.3x8.0 42619175 20.99 SGD
Shipped after 2018-05-29
- M2.3 - - - - 0.4 3 - -   1Box(100PC) 1 M2.3x3.0 42619123 20.99 SGD
Shipped after 2018-05-29
- M2.0 - - - - 0.4 4 - -   1Box(100PC) 1 M2.0x4.0 42619035 20.99 SGD
Shipped after 2018-05-29
- M1.4 - - - - 0.3 10 - -   1Box(100PC) 1 M1.4x10.0 42618703 20.99 SGD
Shipped after 2018-05-29
- M2.6 (max)1.41/(min)1.06 2.2 4 0.8 0.45 3.5 - -   1Box(2000PC) 1 M2.6x3.5 42618344 159.99 SGD
Shipped after 2018-05-30
- M2.5 (max)1.41/(min)1.06 2.2 3.8 0.9 0.45 4 - -   1Box(2000PC) 1 M2.5x4.0 42618274 159.99 SGD
Shipped after 2018-05-29
- M2.5 (max)1.41/(min)1.06 2.2 3.8 0.9 0.45 3 - -   1Box(2000PC) 1 M2.5x3.0 42618265 159.99 SGD
Shipped after 2018-05-29
- M2.3 (max)1.41/(min)1.06 2.2 3.5 0.7 0.4 8 - -   1Box(2000PC) 1 M2.3x8.0 42618256 159.99 SGD
Shipped after 2018-05-29
- M2.0 (max)1.21/(min)0.91 2 3 0.6 0.4 4.5 - -   1Box(2000PC) 1 M2.0x4.5 42618116 149.99 SGD
Shipped after 2018-05-29
3.5 M2.3 (max)1.41/(min)1.06 (Reference)2.2 - - - 10.0 0.7 2.3 *[No return] You cannot return this product. For details, see FAQ. 1Box(2000PC) 1 M2.3x10.0 44933052 169.99 SGD
Shipped after 2018-06-18
- M2.6 - - - - 0.45 8 - -   1Box(100PC) 1 M2.6x8.0 42619306 22.99 SGD
Shipped after 2018-05-29
- M2.5 - - - - 0.45 5 - -   1Box(100PC) 1 M2.5x5.0 42619202 20.99 SGD
Shipped after 2018-05-29
- M2.0 - - - - 0.4 7 - -   1Box(100PC) 1 M2.0x7.0 42619071 20.99 SGD
Shipped after 2018-05-29
- M1.7 - - - - 0.35 14 - -   1Box(100PC) 1 M1.7x14.0 42618983 22.99 SGD
Shipped after 2018-05-29
- M1.6 - - - - 0.35 3 - -   1Box(100PC) 1 M1.6x3.0 42618746 18.99 SGD
In stock
- M1.4 - - - - 0.3 4.5 - -   1Box(100PC) 1 M1.4x4.5 42618667 20.99 SGD
Shipped after 2018-05-29
- M1.4 - - - - 0.3 4 - -   1Box(100PC) 1 M1.4x4.0 42618651 18.99 SGD
In stock
- M1.4 - - - - 0.3 2.5 - -   1Box(100PC) 1 M1.4x2.5 42618624 20.99 SGD
Shipped after 2018-05-29
- M1.4 - - - - 0.3 2 - -   1Box(100PC) 1 M1.4x2.0 42618615 18.99 SGD
In stock
- M1.0 - - - - 0.25 4 - -   1Box(100PC) 1 M1.0x4.0 42618466 18.99 SGD
In stock
- M2.6 (max)1.41/(min)1.06 2.2 4 0.8 0.45 4 - -   1Box(2000PC) 1 M2.6x4.0 42618353 159.99 SGD
Shipped after 2018-05-29
- M2.6 (max)1.41/(min)1.06 2.2 4 0.8 0.45 12 - -   1Box(2000PC) 1 M2.6x12.0 42618414 169.99 SGD
Shipped after 2018-05-29
- M2.5 (max)1.41/(min)1.06 2.2 3.8 0.9 0.45 12 - -   1Box(2000PC) 1 M2.5x12.0 42618326 169.99 SGD
Shipped after 2018-05-29
- M2.0 (max)1.21/(min)0.91 2 3 0.6 0.4 7 - -   1Box(2000PC) 1 M2.0x7.0 42618143 159.99 SGD
Shipped after 2018-05-29
- M2.0 (max)1.21/(min)0.91 2 3 0.6 0.4 4 - -   1Box(2000PC) 1 M2.0x4.0 42618107 149.99 SGD
Shipped after 2018-05-29
- M2.0 (max)1.21/(min)0.91 2 3 0.6 0.4 2.5 - -   1Box(2000PC) 1 M2.0x2.5 42618073 149.99 SGD
Shipped after 2018-05-29
- M2.0 (max)1.21/(min)0.91 2 3 0.6 0.4 14 - -   1Box(2000PC) 1 M2.0x14.0 42618186 159.99 SGD
Shipped after 2018-05-29
- M1.7 (max)0.89/(min)0.61 1.7 2.5 0.5 0.35 4.5 - -   1Box(2000PC) 1 M1.7x4.5 42617976 149.99 SGD
Shipped after 2018-05-29
- M2.3 - - - - 0.4 4 - -   1Box(100PC) 1 M2.3x4.0 42619132 18.99 SGD
In stock
- M2.0 - - - - 0.4 3.5 - -   1Box(100PC) 1 M2.0x3.5 42619026 20.99 SGD
Shipped after 2018-05-29
- M2.0 - - - - 0.4 10 - -   1Box(100PC) 1 M2.0x10.0 42619096 18.99 SGD
In stock
- M1.7 - - - - 0.35 4 - -   1Box(100PC) 1 M1.7x4.0 42618904 18.99 SGD
In stock
- M1.7 - - - - 0.35 2 - -   1Box(100PC) 1 M1.7x2.0 42618861 20.99 SGD
Shipped after 2018-05-29
- M1.6 - - - - 0.35 3.5 - -   1Box(100PC) 1 M1.6x3.5 42618755 20.99 SGD
Shipped after 2018-05-29
- M1.6 - - - - 0.35 2.5 - -   1Box(100PC) 1 M1.6x2.5 42618737 18.99 SGD
In stock
- M1.6 - - - - 0.35 10 - -   1Box(100PC) 1 M1.6x10.0 42618816 22.99 SGD
Shipped after 2018-05-29
- M1.4 - - - - 0.3 12 - -   1Box(100PC) 1 M1.4x12.0 42618712 18.99 SGD
In stock
- M1.4 - - - - 0.3 1.5 - -   1Box(100PC) 1 M1.4x1.5 42618597 20.99 SGD
Shipped after 2018-05-29
- M1.4 - - - - 0.3 1.2 - -   1Box(100PC) 1 M1.4x1.2 42618581 22.99 SGD
Shipped after 2018-05-29
- M1.2 - - - - 0.25 4 - -   1Box(100PC) 1 M1.2x4.0 42618536 18.99 SGD
In stock
- M1.2 - - - - 0.25 2.5 - -   1Box(100PC) 1 M1.2x2.5 42618511 20.99 SGD
Shipped after 2018-05-29
- M2.6 (max)1.41/(min)1.06 2.2 4 0.8 0.45 10 - -   1Box(2000PC) 1 M2.6x10.0 42618405 169.99 SGD
Shipped after 2018-05-29
- M2.5 (max)1.41/(min)1.06 2.2 3.8 0.9 0.45 5 - -   1Box(2000PC) 1 M2.5x5.0 42618283 159.99 SGD
Shipped after 2018-05-29
- M2.3 (max)1.41/(min)1.06 2.2 3.5 0.7 0.4 4 - -   1Box(2000PC) 1 M2.3x4.0 42618213 159.99 SGD
Shipped after 2018-05-29
- M2.0 (max)1.21/(min)0.91 2 3 0.6 0.4 3.5 - -   1Box(2000PC) 1 M2.0x3.5 42618091 149.99 SGD
Shipped after 2018-05-29
- M1.7 (max)0.89/(min)0.61 1.7 2.5 0.5 0.35 7 - -   1Box(2000PC) 1 M1.7x7.0 42618012 159.99 SGD
Shipped after 2018-05-29
- M2.6 - - - - 0.45 4 - -   1Box(100PC) 1 M2.6x4.0 42619263 20.99 SGD
Shipped after 2018-05-29
- M2.5 - - - - 0.45 6 - -   1Box(100PC) 1 M2.5x6.0 42619211 20.99 SGD
Shipped after 2018-05-29
- M2.3 - - - - 0.4 6 - -   1Box(100PC) 1 M2.3x6.0 42619166 19.99 SGD
Shipped after 2018-05-29
- M2.3 - - - - 0.4 4.5 - -   1Box(100PC) 1 M2.3x4.5 42619141 20.99 SGD
Shipped after 2018-05-29
- M2.0 - - - - 0.4 8 - -   1Box(100PC) 1 M2.0x8.0 42619087 20.99 SGD
Shipped after 2018-05-29
- M2.0 - - - - 0.4 12 - -   1Box(100PC) 1 M2.0x12.0 42619105 20.99 SGD
Shipped after 2018-05-29
- M1.7 - - - - 0.35 6 - -   1Box(100PC) 1 M1.7x6.0 42618931 22.99 SGD
Shipped after 2018-05-29
- M1.6 - - - - 0.35 8 - -   1Box(100PC) 1 M1.6x8.0 42618807 20.99 SGD
Shipped after 2018-05-29
- M1.2 - - - - 0.25 8 - -   1Box(100PC) 1 M1.2x8.0 42618563 22.99 SGD
Shipped after 2018-05-29
- M1.2 - - - - 0.25 10 - -   1Box(100PC) 1 M1.2x10.0 42618572 18.99 SGD
In stock
- M1.0 - - - - 0.25 6 - -   1Box(100PC) 1 M1.0x6.0 42618484 20.99 SGD
Shipped after 2018-05-29
- M1.0 - - - - 0.25 5 - -   1Box(100PC) 1 M1.0x5.0 42618475 20.99 SGD
Shipped after 2018-05-29
- M1.0 - - - - 0.25 3.5 - -   1Box(100PC) 1 M1.0x3.5 42618457 18.99 SGD
In stock
- M1.0 - - - - 0.25 3 - -   1Box(100PC) 1 M1.0x3.0 42618441 18.99 SGD
In stock
- M2.6 (max)1.41/(min)1.06 2.2 4 0.8 0.45 6 - -   1Box(2000PC) 1 M2.6x6.0 42618387 159.99 SGD
Shipped after 2018-05-29
- M2.6 (max)1.41/(min)1.06 2.2 4 0.8 0.45 3 - -   1Box(2000PC) 1 M2.6x3.0 42618335 159.99 SGD
Shipped after 2018-05-29
- M2.3 (max)1.41/(min)1.06 2.2 3.5 0.7 0.4 5 - -   1Box(2000PC) 1 M2.3x5.0 42618231 159.99 SGD
Shipped after 2018-05-29
- M2.0 (max)1.21/(min)0.91 2 3 0.6 0.4 6 - -   1Box(2000PC) 1 M2.0x6.0 42618134 149.99 SGD
Shipped after 2018-05-29
3.8 M2.5 (max)1.41/(min)1.06 (Reference)2.2 - - - 5.5 0.9 2.5 *[No return] You cannot return this product. For details, see FAQ. 1Box(2000PC) 1 M2.5x5.5 44933061 159.99 SGD
Shipped after 2018-06-18
- M2.6 - - - - 0.45 6 - -   1Box(100PC) 1 M2.6x6.0 42619297 22.99 SGD
Shipped after 2018-05-29
- M2.6 - - - - 0.45 10 - -   1Box(100PC) 1 M2.6x10.0 42619315 20.99 SGD
Shipped after 2018-05-29
- M2.5 - - - - 0.45 8 - -   1Box(100PC) 1 M2.5x8.0 42619227 22.99 SGD
Shipped after 2018-05-29
- M2.0 - - - - 0.4 3 - -   1Box(100PC) 1 M2.0x3.0 42619017 18.99 SGD
In stock
- M2.0 - - - - 0.4 2.5 - -   1Box(100PC) 1 M2.0x2.5 42619001 20.99 SGD
Shipped after 2018-05-29
- M2.0 - - - - 0.4 2 - -   1Box(100PC) 1 M2.0x2.0 42618992 20.99 SGD
Shipped after 2018-05-29
- M2.0 - - - - 0.4 14 - -   1Box(100PC) 1 M2.0x14.0 42619114 20.99 SGD
Shipped after 2018-05-29
- M1.7 - - - - 0.35 7 - -   1Box(100PC) 1 M1.7x7.0 42618947 20.99 SGD
Shipped after 2018-05-29
- M1.7 - - - - 0.35 2.5 - -   1Box(100PC) 1 M1.7x2.5 42618877 20.99 SGD
Shipped after 2018-05-29
- M1.6 - - - - 0.35 7 - -   1Box(100PC) 1 M1.6x7.0 42618791 20.99 SGD
Shipped after 2018-05-29
- M1.6 - - - - 0.35 16 - -   1Box(100PC) 1 M1.6x16.0 42618843 18.99 SGD
In stock
- M1.6 - - - - 0.35 12 - -   1Box(100PC) 1 M1.6x12.0 42618825 18.99 SGD
In stock
- M1.2 - - - - 0.25 5 - -   1Box(100PC) 1 M1.2x5.0 42618545 18.99 SGD
In stock
- M1.2 - - - - 0.25 2 - -   1Box(100PC) 1 M1.2x2.0 42618502 18.99 SGD
In stock
- M1.0 - - - - 0.25 2 - -   1Box(100PC) 1 M1.0x2.0 42618432 18.99 SGD
In stock
- M2.6 (max)1.41/(min)1.06 2.2 4 0.8 0.45 5.5 - -   1Box(2000PC) 1 M2.6x5.5 42618371 159.99 SGD
Shipped after 2018-05-30
- M2.0 (max)1.21/(min)0.91 2 3 0.6 0.4 3 - -   1Box(2000PC) 1 M2.0x3.0 42618082 149.99 SGD
Shipped after 2018-05-29
- M2.0 (max)1.21/(min)0.91 2 3 0.6 0.4 2 - -   1Box(2000PC) 1 M2.0x2.0 42618064 149.99 SGD
Shipped after 2018-05-29
- M1.7 (max)0.89/(min)0.61 1.7 2.5 0.5 0.35 8 - -   1Box(2000PC) 1 M1.7x8.0 42618021 159.99 SGD
Shipped after 2018-05-29
- M1.7 (max)0.89/(min)0.61 1.7 2.5 0.5 0.35 6.5 - -   1Box(2000PC) 1 M1.7x6.5 42618003 159.99 SGD
Shipped after 2018-05-29
- M1.7 (max)0.89/(min)0.61 1.7 2.5 0.5 0.35 6 - -   1Box(2000PC) 1 M1.7x6.0 42617994 149.99 SGD
Shipped after 2018-05-29
- M2.6 - - - - 0.45 5.5 - -   1Box(100PC) 1 M2.6x5.5 42619281 20.99 SGD
Shipped after 2018-05-29
- M2.6 - - - - 0.45 5 - -   1Box(100PC) 1 M2.6x5.0 42619272 20.99 SGD
Shipped after 2018-05-29
- M2.6 - - - - 0.45 3.5 - -   1Box(100PC) 1 M2.6x3.5 42619254 20.99 SGD
Shipped after 2018-05-29
- M2.6 - - - - 0.45 12 - -   1Box(100PC) 1 M2.6x12.0 42619324 20.99 SGD
Shipped after 2018-05-29
- M2.5 - - - - 0.45 4 - -   1Box(100PC) 1 M2.5x4.0 42619193 20.99 SGD
Shipped after 2018-05-29
- M2.3 - - - - 0.4 5 - -   1Box(100PC) 1 M2.3x5.0 42619157 20.99 SGD
Shipped after 2018-05-29
- M2.0 - - - - 0.4 6 - -   1Box(100PC) 1 M2.0x6.0 42619062 20.99 SGD
Shipped after 2018-05-29
- M2.0 - - - - 0.4 5 - -   1Box(100PC) 1 M2.0x5.0 42619053 20.99 SGD
Shipped after 2018-05-29
- M2.0 - - - - 0.4 4.5 - -   1Box(100PC) 1 M2.0x4.5 42619044 20.99 SGD
Shipped after 2018-05-29
- M1.6 - - - - 0.35 18 - -   1Box(100PC) 1 M1.6x18.0 42618852 26.99 SGD
In stock
- M1.4 - - - - 0.3 3.5 - -   1Box(100PC) 1 M1.4x3.5 42618642 20.99 SGD
Shipped after 2018-05-29
- M1.2 - - - - 0.25 3 - -   1Box(100PC) 1 M1.2x3.0 42618527 18.99 SGD
In stock
- M2.6 (max)1.41/(min)1.06 2.2 4 0.8 0.45 5 - -   1Box(2000PC) 1 M2.6x5.0 42618362 159.99 SGD
Shipped after 2018-05-29
- M2.5 (max)1.41/(min)1.06 2.2 3.8 0.9 0.45 8 - -   1Box(2000PC) 1 M2.5x8.0 42618301 159.99 SGD
Shipped after 2018-05-29
- M2.5 (max)1.41/(min)1.06 2.2 3.8 0.9 0.45 6 - -   1Box(2000PC) 1 M2.5x6.0 42618292 159.99 SGD
Shipped after 2018-05-29
- M2.0 (max)1.21/(min)0.91 2 3 0.6 0.4 8 - -   1Box(2000PC) 1 M2.0x8.0 42618152 159.99 SGD
Shipped after 2018-05-29
- M2.0 (max)1.21/(min)0.91 2 3 0.6 0.4 12 - -   1Box(2000PC) 1 M2.0x12.0 42618177 159.99 SGD
Shipped after 2018-05-29
- M2.0 (max)1.21/(min)0.91 2 3 0.6 0.4 10 - -   1Box(2000PC) 1 M2.0x10.0 42618161 159.99 SGD
Shipped after 2018-05-29
- M1.7 (max)0.89/(min)0.61 1.7 2.5 0.5 0.35 4 - -   1Box(2000PC) 1 M1.7x4.0 42617967 149.99 SGD
Shipped after 2018-05-29
- M1.7 (max)0.89/(min)0.61 1.7 2.5 0.5 0.35 2 - -   1Box(2000PC) 1 M1.7x2.0 42617924 149.99 SGD
Shipped after 2018-05-29
- M1.6 (max)0.84/(min)0.56 1.65 2.4 0.55 0.35 5 - -   1Box(2000PC) 1 M1.6x5.0 42617836 149.99 SGD
Shipped after 2018-05-29
- M1.6 (max)0.84/(min)0.56 1.65 2.4 0.55 0.35 3 - -   1Box(2000PC) 1 M1.6x3.0 42617802 129.99 SGD
Shipped after 2018-05-29
- M1.6 (max)0.84/(min)0.56 1.65 2.4 0.55 0.35 2.5 - -   1Box(2000PC) 1 M1.6x2.5 42617793 149.99 SGD
Shipped after 2018-05-29
- M1.6 (max)0.84/(min)0.56 1.65 2.4 0.55 0.35 2 - -   1Box(2000PC) 1 M1.6x2.0 42617784 149.99 SGD
Shipped after 2018-05-29
- M1.6 (max)0.84/(min)0.56 1.65 2.4 0.55 0.35 18 - -   1Box(2000PC) 1 M1.6x18.0 42617915 269.99 SGD
Shipped after 2018-05-29
- M1.6 (max)0.84/(min)0.56 1.65 2.4 0.55 0.35 14 - -   1Box(2000PC) 1 M1.6x14.0 42617897 159.99 SGD
Shipped after 2018-05-29
- M1.6 (max)0.84/(min)0.56 1.65 2.4 0.55 0.35 12 - -   1Box(2000PC) 1 M1.6x12.0 42617881 159.99 SGD
Shipped after 2018-05-29
- M1.4 (max)0.74/(min)0.51 1.55 2 0.5 0.3 6 - -   1Box(2000PC) 1 M1.4x6.0 42617732 149.99 SGD
Shipped after 2018-05-29
- M1.4 (max)0.74/(min)0.51 1.55 2 0.5 0.3 5 - -   1Box(2000PC) 1 M1.4x5.0 42617723 149.99 SGD
Shipped after 2018-05-29
- M1.4 (max)0.74/(min)0.51 1.55 2 0.5 0.3 4 - -   1Box(2000PC) 1 M1.4x4.0 42617705 149.99 SGD
Shipped after 2018-05-29
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
As a part of a railroad model
5
From Japan
On 2017-12-10 22:00:15
It is useful. We plan to post production use cases on HP or somewhere.
This review is about item#42618423.
Camera repair
5
From Japan
On 2015-06-24 18:24:06
Good to fit with patchy
This review is about item#42618877.

Related Products