Buy more than* S$200* and get FREE SHIPPING

Countersunk Head Screw

4.50 (2)
Nominal Designation of Screw
M5.5
Surface Processing
Russ Part Silver
Material
Iron
...see all
Product Options
ADD TO CART
Length (mm) Holding force (kgf) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (mm) Holding force (kgf) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
75 - 1Box(45PC) 1 M5.5x75 42651515 19.21 SGD
Shipped after 2017-01-24
60 - 1Box(58PC) 1 M5.5x60 42651506 19.37 SGD
Shipped after 2017-01-24
90 (Nails) 280 1Box(150PC) 1 M5.5x90 42651481 73.73 SGD
Shipped after 2017-01-24
75 (Nails) 230 1Box(200PC) 1 M5.5x75 42651472 69.38 SGD
Shipped after 2017-01-24
45 (Nails) 110 1Box(280PC) 1 M5.5x45 42651454 68.56 SGD
Shipped after 2017-01-23
60 (Nails) 140 1Box(240PC) 1 M5.5x60 42651463 67.99 SGD
Shipped after 2017-01-24
90 - 1Box(40PC) 1 M5.5x90 42651524 19.37 SGD
Shipped after 2017-01-23
45 - 1Box(74PC) 1 M5.5x45 42651497 19.37 SGD
Shipped after 2017-01-23
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Installation of ornaments
5
From Japan
On 2016-08-11 16:51:24
Is good, just may be the length biting
This review is about item#42651524.
Waterproofing work
4
From Japan
On 2014-09-04 14:34:05
Good so long for it is not in any more
This review is about item#42651524.

Related Products