Buy more than* S$200* and get FREE SHIPPING

Phillips Course Threads

Nominal Designation of Screw
M4.8
Dimensions D (mm)
10.5
Dimension d (mm)
4.8
Dimension H (mm)
3
Material
Iron
...see all>
Product Options
ADD TO CART
Dimension S (mm) Surface Processing Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension S (mm) Surface Processing Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Trivalent UNIQLO 32 1Box(500PC) 1 M4.8x32 42652915 -
Discontinued
[x]
- Trivalent UNIQLO 25 1Box(500PC) 1 M4.8x25 42652906 -
Discontinued
[x]
Full Thread TrivalentUNIQLO 45 1Box(300PC) 1 M4.8x45 42652933 -
Discontinued
[x]
45 Trivalent UNIQLO 60 1Box(200PC) 1 M4.8x60 42652942 -
Discontinued
[x]
- Trivalent UNIQLO 38 1Box(400PC) 1 M4.8x38 42652924 -
Discontinued
[x]
- Trivalent UNIQLO 18 1Box(1000PC) 1 M4.8x18 42652897 -
Discontinued
[x]
ADD TO CART

Related Products