Buy more than* S$200* and get FREE SHIPPING

Phillips Runner Stud One Touch Tapping Screw Flat, Dry Wall, D=6, Iron, Trivalent Uni Chromate

Nominal Designation of Screw
M4
Surface Processing
Trivalent Uniqlo
Dimensions D (mm)
6
Dimension S (mm)
Full Thread
Compatible Board Thickness (mm)
1.4 or less
Dimension d (mm)
3.9
Dimension H (mm)
1.6
Thread Pitch (mm)
0.7
Length (mm)
14
Material
Iron
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(1000PC) 1 M4x14 42653037 -
Discontinued
[x]
ADD TO CART

Related Products