Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Cross Hole Number Length (mm) Dimension k+f(mm) Nominal Designation of Screw Dimensions dk (mm) Dimension d (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cross Hole Number Length (mm) Dimension k+f(mm) Nominal Designation of Screw Dimensions dk (mm) Dimension d (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2, 2 45, 45 3.05, 3.05 M3.8, M3.8 7.6, 7.6 3.8, 3.8 *[No return] You cannot return this product. For details, see FAQ. 1box(200pc) 1 M3.8 x45 45093684 45.99 SGD
Shipped after 2018-05-29
2 20 2.6 M3.1 6.2 3.1   1box(200pc) 1 M3.1 x20 42653292 17.99 SGD
Shipped after 2018-05-29
2 38 2.6 M3.1 6.2 3.1   1box(200pc) 1 M3.1 x38 42653335 38.99 SGD
Shipped after 2018-05-29
2 32 3.05 M3.8 7.6 3.8   1box(200pc) 1 M3.8 x32 42653441 35.99 SGD
Shipped after 2018-05-29
2 45 3.35 M4.1 8.2 4.1   1box(200pc) 1 M4.1 x45 42653511 54.99 SGD
Shipped after 2018-05-29
2 45 3.65 M4.5 9 4.5   1box(200pc) 1 M4.5 x45 42653572 69.99 SGD
Shipped after 2018-05-29
1 13 2.25 M2.7 5.4 2.7   1box(1000pc) 1 M2.7 x13 42653231 68.99 SGD
Shipped after 2018-05-29
2 13 2.8 M3.5 7 3.5   1box(1000pc) 1 M3.5 x13 42653344 99.99 SGD
Shipped after 2018-05-29
2 38 3.05 M3.8 7.6 3.8   1box(200pc) 1 M3.8 x38 42653457 38.99 SGD
Shipped after 2018-05-29
3 45 4.05 M5.1 10.2 5.1   1box(200pc) 1 M5.1 x45 42653633 88.99 SGD
Shipped after 2018-05-29
1 16 2 M2.4 4.8 2.4   1box(1000pc) 1 M2.4 x16 42653213 73.99 SGD
Shipped after 2018-05-29
2 32 2.6 M3.1 6.2 3.1   1box(200pc) 1 M3.1 x32 42653326 29.99 SGD
Shipped after 2018-05-29
2 32 2.8 M3.5 7 3.5   1box(200pc) 1 M3.5 x32 42653396 31.99 SGD
Shipped after 2018-05-29
2 25 3.05 M3.8 7.6 3.8   1box(200pc) 1 M3.8 x25 42653432 29.99 SGD
Shipped after 2018-05-29
2 20 3.35 M4.1 8.2 4.1   1box(200pc) 1 M4.1 x20 42653475 32.99 SGD
Shipped after 2018-05-29
2 20 3.65 M4.5 9 4.5   1box(200pc) 1 M4.5 x20 42653536 42.99 SGD
Shipped after 2018-05-29
2 25 3.65 M4.5 9 4.5   1box(200pc) 1 M4.5 x25 42653545 43.99 SGD
Shipped after 2018-05-29
2 38 3.65 M4.5 9 4.5   1box(200pc) 1 M4.5 x38 42653563 56.99 SGD
Shipped after 2018-05-29
2 50 3.65 M4.5 9 4.5   1box(200pc) 1 M4.5 x50 42653581 74.99 SGD
Shipped after 2018-05-29
3 32 4.05 M5.1 10.2 5.1   1box(200pc) 1 M5.1 x32 42653615 70.99 SGD
Shipped after 2018-05-29
3 38 4.05 M5.1 10.2 5.1   1box(200pc) 1 M5.1 x38 42653624 74.99 SGD
Shipped after 2018-05-29
3 63 4.05 M5.1 10.2 5.1   1box(200pc) 1 M5.1 x63 42653651 129.99 SGD
Shipped after 2018-05-29
1 13 2 M2.4 4.8 2.4   1box(1000pc) 1 M2.4 x13 42653204 59.99 SGD
Shipped after 2018-05-29
2 25 2.6 M3.1 6.2 3.1   1box(200pc) 1 M3.1 x25 42653317 22.99 SGD
Shipped after 2018-05-29
2 16 2.8 M3.5 7 3.5   1box(200pc) 1 M3.5 x16 42653353 22.99 SGD
Shipped after 2018-05-29
2 38 2.8 M3.5 7 3.5   1box(200pc) 1 M3.5 x38 42653405 36.99 SGD
Shipped after 2018-05-29
1 10 2 M2.4 4.8 2.4   1box(1000pc) 1 M2.4 x10 42653195 46.99 SGD
Shipped after 2018-05-29
1 16 2.25 M2.7 5.4 2.7   1box(200pc) 1 M2.7 x16 42653247 13.99 SGD
Shipped after 2018-05-29
1 25 2.25 M2.7 5.4 2.7   1box(2000pc) 1 M2.7 x25 42653265 219.99 SGD
Shipped after 2018-05-29
1 10 2.25 M2.7 5.4 2.7   1box(1000pc) 1 M2.7 x10 42653222 71.99 SGD
Shipped after 2018-05-29
2 13 2.6 M3.1 6.2 3.1   1box(200pc) 1 M3.1 x13 42653274 12.99 SGD
Shipped after 2018-05-28
2 20 2.8 M3.5 7 3.5   1box(200pc) 1 M3.5 x20 42653362 22.99 SGD
Shipped after 2018-05-29
2 22 2.8 M3.5 7 3.5   1box(200pc) 1 M3.5 x22 42653371 24.99 SGD
Shipped after 2018-05-29
2 25 2.8 M3.5 7 3.5   1box(200pc) 1 M3.5 x25 42653387 24.99 SGD
Shipped after 2018-05-29
2 16 3.05 M3.8 7.6 3.8   1box(200pc) 1 M3.8 x16 42653414 28.99 SGD
Shipped after 2018-05-29
2 20 3.05 M3.8 7.6 3.8   1box(200pc) 1 M3.8 x20 42653423 28.99 SGD
Shipped after 2018-05-29
2 25 3.35 M4.1 8.2 4.1   1box(200pc) 1 M4.1 x25 42653484 35.99 SGD
Shipped after 2018-05-29
2 32 3.35 M4.1 8.2 4.1   1box(200pc) 1 M4.1 x32 42653493 38.99 SGD
Shipped after 2018-05-29
2 38 3.35 M4.1 8.2 4.1   1box(200pc) 1 M4.1 x38 42653502 43.99 SGD
Shipped after 2018-05-29
2 32 3.65 M4.5 9 4.5   1box(200pc) 1 M4.5 x32 42653554 48.99 SGD
Shipped after 2018-05-29
3 25 4.05 M5.1 10.2 5.1   1box(200pc) 1 M5.1 x25 42653606 61.99 SGD
Shipped after 2018-05-29
1 20 2.25 M2.7 5.4 2.7   1box(200pc) 1 M2.7 x20 42653256 14.99 SGD
Shipped after 2018-05-29
3 20 4.05 M5.1 10.2 5.1   1box(200pc) 1 M5.1 x20 42653597 61.99 SGD
Shipped after 2018-05-29
2 16 2.6 M3.1 6.2 3.1   1box(200pc) 1 M3.1 x16 42653283 12.99 SGD
Shipped after 2018-05-28
2 22 2.6 M3.1 6.2 3.1   1box(200pc) 1 M3.1 x22 42653301 19.99 SGD
Shipped after 2018-05-29
2 16 3.35 M4.1 8.2 4.1   1box(200pc) 1 M4.1 x16 42653466 32.99 SGD
Shipped after 2018-05-29
2 50 3.35 M4.1 8.2 4.1   1box(200pc) 1 M4.1 x50 42653527 56.99 SGD
Shipped after 2018-05-29
3 50 4.05 M5.1 10.2 5.1   1box(200pc) 1 M5.1 x50 42653642 94.99 SGD
Shipped after 2018-05-29
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
A place requiring durability outdoors.
4
From Japan
On 2017-10-02 14:21:40
If it is a flat head, it will inevitably be visible, as a petan, It seems crappy, so use it to prevent it.
This review is about item#42653292.
Sash frame mounting
5
From Japan
On 2017-06-21 00:28:13
Round dishes are handy because they can not be obtained easily at home centers
This review is about item#42653292.

Related Products