Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Phillips Flat Wood Screw, Stainless Steel, Smal Box

4.90 (10)
Material
Stainless
...see all>
Product Options
ADD TO CART
Dimension d (mm) Cross Hole Number Length (mm) Nominal Designation of Screw Dimensions dk (mm) Dimension m (mm) Dimension K(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension d (mm) Cross Hole Number Length (mm) Nominal Designation of Screw Dimensions dk (mm) Dimension m (mm) Dimension K(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6.2 3 75 M6.2 12.4 (max)7.3 3.5 1Box(200PC) 1 M6.2x75 42664492 199.99 SGD
Shipped after 2018-06-25
5.1 5.1 38 M5.1 10.2 (max)6.4 2.85 1Box(200PC) 1 M5.1x38 42664282 61.99 SGD
Shipped after 2018-06-25
5.1 5.1 32 M5.1 10.2 (max)6.4 2.85 1Box(200PC) 1 M5.1x32 42664273 54.99 SGD
Shipped after 2018-06-25
4.8 2 75 M4.8 9.6 (max)5.4 2.7 1Box(200PC) 1 M4.8x75 42664246 119.99 SGD
Shipped after 2018-06-25
4.8 2 20 M4.8 9.6 (max)5.4 2.7 1Box(200PC) 1 M4.8x20 42664176 47.99 SGD
Shipped after 2018-06-25
4.5 2 63 M4.5 9 (max)5.2 2.55 1Box(200PC) 1 M4.5x63 42664151 69.99 SGD
Shipped after 2018-06-25
4.1 2 25 M4.1 8.2 (max)4.8 2.35 1Box(200PC) 1 M4.1x25 42663993 29.99 SGD
Shipped after 2018-06-25
3.8 2 50 M3.8 7.6 (max)4.5 2.15 1Box(200PC) 1 M3.8x50 42663932 37.99 SGD
Shipped after 2018-06-25
3.8 2 38 M3.8 7.6 (max)4.5 2.15 1Box(200PC) 1 M3.8x38 42663905 28.99 SGD
In stock
3.8 2 25 M3.8 7.6 (max)4.5 2.15 1Box(200PC) 1 M3.8x25 42663887 20.99 SGD
In stock
3.8 2 20 M3.8 7.6 (max)4.5 2.15 1Box(200PC) 1 M3.8x20 42663862 18.99 SGD
In stock
3.5 2 38 M3.5 7 (max)4.2 2 1Box(200PC) 1 M3.5x38 42663817 25.99 SGD
In stock
3.1 2 10 M3.1 6.2 (max)3.8 1.8 1Box(200PC) 1 M3.1x10 42663661 11.99 SGD
In stock
2.7 1 25 M2.7 5.4 (max)2.9 1.55 1Box(200PC) 1 M2.7x25 42663652 14.99 SGD
In stock
2.4 1 13 M2.4 4.8 (max)2.7 1.4 1Box(1000PC) 1 M2.4x13 42663591 35.99 SGD
In stock
6.2 3 32 M6.2 12.4 (max)7.3 3.5 1Box(200PC) 1 M6.2x32 42664447 98.99 SGD
Shipped after 2018-06-25
5.8 3 75 M5.8 11.6 (max)7 3.2 1Box(200PC) 1 M5.8x75 42664413 139.99 SGD
Shipped after 2018-06-25
5.8 3 45 M5.8 11.6 (max)7 3.2 1Box(200PC) 1 M5.8x45 42664377 96.99 SGD
Shipped after 2018-06-25
5.8 3 25 M5.8 11.6 (max)7 3.2 1Box(200PC) 1 M5.8x25 42664343 78.99 SGD
Shipped after 2018-06-25
5.1 5.1 63 M5.1 10.2 (max)6.4 2.85 1Box(200PC) 1 M5.1x63 42664325 89.99 SGD
Shipped after 2018-06-25
5.1 5.1 45 M5.1 10.2 (max)6.4 2.85 1Box(200PC) 1 M5.1x45 42664291 64.99 SGD
Shipped after 2018-06-25
4.8 2 63 M4.8 9.6 (max)5.4 2.7 1Box(200PC) 1 M4.8x63 42664237 85.99 SGD
Shipped after 2018-06-25
4.8 2 45 M4.8 9.6 (max)5.4 2.7 1Box(500PC) 1 M4.8x45 42664212 159.99 SGD
Shipped after 2018-06-25
4.8 2 32 M4.8 9.6 (max)5.4 2.7 1Box(500PC) 1 M4.8x32 42664194 119.99 SGD
Shipped after 2018-06-25
4.5 2 32 M4.5 9 (max)5.2 2.55 1Box(200PC) 1 M4.5x32 42664106 43.99 SGD
Shipped after 2018-06-25
4.1 2 50 M4.1 8.2 (max)4.8 2.35 1Box(200PC) 1 M4.1x50 42664045 44.99 SGD
In stock
4.1 2 40 M4.1 8.2 (max)4.8 2.35 1Box(500PC) 1 M4.1x40 42664027 90.99 SGD
Shipped after 2018-06-25
6.2 3 50 M6.2 12.4 (max)7.3 3.5 1Box(200PC) 1 M6.2x50 42664474 139.99 SGD
Shipped after 2018-06-25
6.2 3 25 M6.2 12.4 (max)7.3 3.5 1Box(200PC) 1 M6.2x25 42664431 94.99 SGD
Shipped after 2018-06-25
5.1 5.1 75 M5.1 10.2 (max)6.4 2.85 1Box(200PC) 1 M5.1x75 42664334 129.99 SGD
Shipped after 2018-06-25
4.8 2 38 M4.8 9.6 (max)5.4 2.7 1Box(500PC) 1 M4.8x38 42664203 129.99 SGD
Shipped after 2018-06-25
4.5 2 56 M4.5 9 (max)5.2 2.55 1Box(200PC) 1 M4.5x56 42664142 64.99 SGD
Shipped after 2018-06-25
4.5 2 20 M4.5 9 (max)5.2 2.55 1Box(200PC) 1 M4.5x20 42664081 30.99 SGD
In stock
3.5 2 13 M3.5 7 (max)4.2 2 1Box(200PC) 1 M3.5x13 42663756 13.99 SGD
In stock
6.2 3 63 M6.2 12.4 (max)7.3 3.5 1Box(200PC) 1 M6.2x63 42664483 169.99 SGD
Shipped after 2018-06-25
6.2 3 45 M6.2 12.4 (max)7.3 3.5 1Box(200PC) 1 M6.2x45 42664465 129.99 SGD
Shipped after 2018-06-25
5.8 3 56 M5.8 11.6 (max)7 3.2 1Box(200PC) 1 M5.8x56 42664395 119.99 SGD
Shipped after 2018-06-25
5.1 5.1 56 M5.1 10.2 (max)6.4 2.85 1Box(200PC) 1 M5.1x56 42664316 79.99 SGD
Shipped after 2018-06-25
5.1 5.1 50 M5.1 10.2 (max)6.4 2.85 1Box(200PC) 1 M5.1x50 42664307 66.99 SGD
Shipped after 2018-06-25
5.1 5.1 25 M5.1 10.2 (max)6.4 2.85 1Box(200PC) 1 M5.1x25 42664264 55.99 SGD
Shipped after 2018-06-25
4.1 2 63 M4.1 8.2 (max)4.8 2.35 1Box(200PC) 1 M4.1x63 42664063 71.99 SGD
Shipped after 2018-06-25
4.1 2 56 M4.1 8.2 (max)4.8 2.35 1Box(400PC) 1 M4.1x56 42664054 129.99 SGD
Shipped after 2018-06-25
4.1 2 13 M4.1 8.2 (max)4.8 2.35 1Box(200PC) 1 M4.1x13 42663966 29.99 SGD
Shipped after 2018-06-25
3.8 2 63 M3.8 7.6 (max)4.5 2.15 1Box(500PC) 1 M3.8x63 42663957 199.99 SGD
Shipped after 2018-06-25
3.5 2 20 M3.5 7 (max)4.2 2 1Box(200PC) 1 M3.5x20 42663774 14.99 SGD
In stock
2.4 1 16 M2.4 4.8 (max)2.7 1.4 1Box(1000PC) 1 M2.4x16 42663607 54.99 SGD
Shipped after 2018-06-25
6.2 3 90 M6.2 12.4 (max)7.3 3.5 1Box(100PC) 1 M6.2x90 42664501 169.99 SGD
Shipped after 2018-06-25
5.8 3 38 M5.8 11.6 (max)7 3.2 1Box(200PC) 1 M5.8x38 42664361 85.99 SGD
Shipped after 2018-06-25
4.5 2 16 M4.5 9 (max)5.2 2.55 1Box(1000PC) 1 M4.5x16 42664072 159.99 SGD
Shipped after 2018-06-25
6.2 3 38 M6.2 12.4 (max)7.3 3.5 1Box(200PC) 1 M6.2x38 42664456 109.99 SGD
Shipped after 2018-06-25
6.2 3 100 M6.2 12.4 (max)7.3 3.5 1Box(100PC) 1 M6.2x100 42664517 179.99 SGD
Shipped after 2018-06-25
5.8 3 90 M5.8 11.6 (max)7 3.2 1Box(100PC) 1 M5.8x90 42664422 139.99 SGD
Shipped after 2018-06-25
5.8 3 63 M5.8 11.6 (max)7 3.2 1Box(200PC) 1 M5.8x63 42664404 119.99 SGD
Shipped after 2018-06-25
5.8 3 50 M5.8 11.6 (max)7 3.2 1Box(200PC) 1 M5.8x50 42664386 96.99 SGD
Shipped after 2018-06-25
4.5 2 75 M4.5 9 (max)5.2 2.55 1Box(200PC) 1 M4.5x75 42664167 119.99 SGD
Shipped after 2018-06-25
4.5 2 45 M4.5 9 (max)5.2 2.55 1Box(200PC) 1 M4.5x45 42664124 48.99 SGD
Shipped after 2018-06-25
4.5 2 38 M4.5 9 (max)5.2 2.55 1Box(200PC) 1 M4.5x38 42664115 44.99 SGD
Shipped after 2018-06-25
4.1 2 38 M4.1 8.2 (max)4.8 2.35 1Box(200PC) 1 M4.1x38 42664011 39.99 SGD
Shipped after 2018-06-25
4.1 2 20 M4.1 8.2 (max)4.8 2.35 1Box(200PC) 1 M4.1x20 42663984 22.99 SGD
In stock
4.1 2 16 M4.1 8.2 (max)4.8 2.35 1Box(200PC) 1 M4.1x16 42663975 25.99 SGD
Shipped after 2018-06-25
3.8 2 56 M3.8 7.6 (max)4.5 2.15 1Box(500PC) 1 M3.8x56 42663941 169.99 SGD
Shipped after 2018-06-25
3.8 2 45 M3.8 7.6 (max)4.5 2.15 1Box(200PC) 1 M3.8x45 42663923 35.99 SGD
Shipped after 2018-06-25
3.8 2 40 M3.8 7.6 (max)4.5 2.15 1Box(500PC) 1 M3.8x40 42663914 84.99 SGD
Shipped after 2018-06-25
3.8 2 32 M3.8 7.6 (max)4.5 2.15 1Box(200PC) 1 M3.8x32 42663896 24.99 SGD
In stock
3.8 2 16 M3.8 7.6 (max)4.5 2.15 1Box(200PC) 1 M3.8x16 42663853 17.99 SGD
In stock
3.5 2 45 M3.5 7 (max)4.2 2 1Box(200PC) 1 M3.5x45 42663826 38.99 SGD
In stock
3.5 2 32 M3.5 7 (max)4.2 2 1Box(200PC) 1 M3.5x32 42663801 20.99 SGD
In stock
3.5 2 22 M3.5 7 (max)4.2 2 1Box(200PC) 1 M3.5x22 42663783 18.99 SGD
Shipped after 2018-06-25
2.4 1 10 M2.4 4.8 (max)2.7 1.4 1Box(1000PC) 1 M2.4x10 42663582 44.99 SGD
Shipped after 2018-06-25
2.1 1 6.3 M2.1 4.2 (max)2.5 1.25 1Box(1000PC) 1 M2.1x6.3 42663555 34.99 SGD
Shipped after 2018-06-25
5.8 3 32 M5.8 11.6 (max)7 3.2 1Box(200PC) 1 M5.8x32 42664352 78.99 SGD
Shipped after 2018-06-25
5.1 5.1 20 M5.1 10.2 (max)6.4 2.85 1Box(200PC) 1 M5.1x20 42664255 51.99 SGD
Shipped after 2018-06-25
4.8 2 50 M4.8 9.6 (max)5.4 2.7 1Box(400PC) 1 M4.8x50 42664221 129.99 SGD
Shipped after 2018-06-25
4.8 2 25 M4.8 9.6 (max)5.4 2.7 1Box(500PC) 1 M4.8x25 42664185 119.99 SGD
Shipped after 2018-06-25
4.5 2 50 M4.5 9 (max)5.2 2.55 1Box(200PC) 1 M4.5x50 42664133 55.99 SGD
Shipped after 2018-06-25
4.5 2 25 M4.5 9 (max)5.2 2.55 1Box(200PC) 1 M4.5x25 42664097 38.99 SGD
Shipped after 2018-06-25
4.1 2 45 M4.1 8.2 (max)4.8 2.35 1Box(200PC) 1 M4.1x45 42664036 40.99 SGD
In stock
3.8 2 22 M3.8 7.6 (max)4.5 2.15 1Box(200PC) 1 M3.8x22 42663871 24.99 SGD
Shipped after 2018-06-25
3.8 2 13 M3.8 7.6 (max)4.5 2.15 1Box(1000PC) 1 M3.8x13 42663844 109.99 SGD
Shipped after 2018-06-25
3.5 2 50 M3.5 7 (max)4.2 2 1Box(200PC) 1 M3.5x50 42663835 43.99 SGD
In stock
3.1 2 22 M3.1 6.2 (max)3.8 1.8 1Box(200PC) 1 M3.1x22 42663704 12.99 SGD
In stock
2.7 1 16 M2.7 5.4 (max)2.9 1.55 1Box(200PC) 1 M2.7x16 42663634 8.99 SGD
In stock
2.7 1 10 M2.7 5.4 (max)2.9 1.55 1Box(1000PC) 1 M2.7x10 42663616 52.99 SGD
Shipped after 2018-06-25
2.1 1 13 M2.1 4.2 (max)2.5 1.25 1Box(1000PC) 1 M2.1x13 42663573 34.99 SGD
Shipped after 2018-06-26
2.1 1 10 M2.1 4.2 (max)2.5 1.25 1Box(1000PC) 1 M2.1x10 42663564 34.99 SGD
Shipped after 2018-06-25
3.1 2 32 M3.1 6.2 (Max)3.8 1.8 1Box(200PC) 1 M3.1x32 42663722 20.99 SGD
In stock
3.5 2 16 M3.5 7 (Max)4.2 2 1Box(200PC) 1 M3.5x16 42663765 13.99 SGD
In stock
4.1 2 32 M4.1 8.2 (Maximum) 4.8 2.35 1Box(200PC) 1 M4.1x32 42664002 29.99 SGD
In stock
3.5 2 25 M3.5 7 (Maximum) 4.2 2 1Box(200PC) 1 M3.5x25 42663792 17.99 SGD
In stock
2.7 1 13 M2.7 5.4 (Maximum) 2.9 1.55 1Box(200PC) 1 M2.7x13 42663625 7.99 SGD
In stock
3.1 2 20 M3.1 6.2 (Maximum) 3.8 1.8 1Box(200PC) 1 M3.1x20 42663695 11.99 SGD
In stock
2.7 1 20 M2.7 5.4 (Max)2.9 1.55 1Box(200PC) 1 M2.7x20 42663643 9.99 SGD
In stock
3.1 2 25 M3.1 6.2 (Max)3.8 1.8 1Box(200PC) 1 M3.1x25 42663713 15.99 SGD
In stock
3.1 2 16 M3.1 6.2 (Max)3.8 1.8 1Box(200PC) 1 M3.1x16 42663686 10.99 SGD
In stock
3.1 2 13 M3.1 6.2 (Max)3.8 1.8 1Box(200PC) 1 M3.1x13 42663677 10.99 SGD
In stock
3.1 2 38 M3.1 6.2 (Max)3.8 1.8 1Box(200PC) 1 M3.1x38 42663731 27.99 SGD
In stock
3.5 2 10 M3.5 7 (Maximum) 4.2 2 1Box(200PC) 1 M3.5x10 42663747 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.90
10 Customer Reviews
The reviews are automatic translation.
Production of wooden warehouse
5
From Japan
On 2018-03-28 10:20:32
I liked it very much Screw diameter was also thicker than that of other company's products, and screws could not be cut even if tightened with impact
This review is about item#42664142.
Joining of wood
5
From Japan
On 2017-09-14 14:59:20
I am satisfied. However, it is too much. Please sell a little more.
This review is about item#42663686.
When wood deck is fixed when wood is fixed
4
From Japan
On 2017-04-21 14:33:56
I have not used it yet, but as I confirmed the contents, it seemed quite robust and I felt relieved.
This review is about item#42663975.
As parts of goods
5
From Japan
On 2016-12-14 15:00:36
It can be purchased cheaply, so it is saved. The number is too much, not too small, but it is an amount and price that you can purchase on a regular basis, so I will order it if it decreases.
This review is about item#42663573.
Fixation of materials to wood
5
From Japan
On 2016-07-16 09:45:51
This amount of small box is very easy to use. It is cheap but there is no problem with quality.
This review is about item#42663713.
Joining and fixing furniture
5
From Japan
On 2016-02-11 20:18:08
I could use it normally.
This review is about item#42663817.
We are stopping the sashi with this screw.
5
From Japan
On 2016-01-16 18:50:01
very good. When screwing with the driver bit, you can share it with a large bit without using a particularly small one. However, turning it strongly makes it idle.
This review is about item#42663695.
It is used when installing the sash for the building.
5
From Japan
On 2015-10-26 08:20:26
We use large sash for building when wood is attached. Thickness Length It is just a good size.
This review is about item#42664002.
On the terrace floor
5
From Japan
On 2014-07-04 17:01:27
Even if I thought that I wanted this size immediately, I could not find it, it was hard to find, and I had a hard time surprisingly. I should have looked for it from the monotail as soon as possible. You can safely hold the material firmly.
This review is about item#42664133.
Do-it-yourself
5
From Japan
On 2013-12-06 14:05:21
A thick driver (No 2) can be used, and screw damage is small.
This review is about item#42663686.

Related Products