Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Nominal Designation of Screw Dimensions dk (mm) Dimension m (mm) Dimension K(mm) Surface Processing Dimension d (mm) Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation of Screw Dimensions dk (mm) Dimension m (mm) Dimension K(mm) Surface Processing Dimension d (mm) Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M3.1 6.2 (Maximum) 3.8 1.8 Black 3.1 16 Stainless 1Box(200PC) 1 M3.1x16 42664562 14.99 SGD
In stock
M3.5 7 - 2 - 3.5 32 - 1box(200pc) 1 M3.5 x32 42664632 35.99 SGD
In stock
M3.1 6.2 - 1.8 - 3.1 25 - 1box(2000pc) 1 M3.1 x25 42664596 269.99 SGD
In stock
M3.8 7.6 - 2.15 - 3.8 38 - 1box(200pc) 1 M3.8 x38 42664675 44.99 SGD
In stock
M3.1 6.2 - 1.8 - 3.1 32 - 1box(200pc) 1 M3.1 x32 42664605 28.99 SGD
In stock
M3.5 7 - 2 - 3.5 20 - 1box(200pc) 1 M3.5 x20 42664623 20.99 SGD
In stock
M4.1 8.2 - 2.35 - 4.1 45 - 1box(200pc) 1 M4.1 x45 42664702 58.99 SGD
In stock
M3.1 6.2 - 1.8 - 3.1 20 - 1box(200pc) 1 M3.1 x20 42664571 21.99 SGD
In stock
M3.1 6.2 - 1.8 - 3.1 22 - 1box(200pc) 1 M3.1 x22 42664587 22.99 SGD
In stock
M3.1 6.2 - 1.8 - 3.1 38 - 1box(200pc) 1 M3.1 x38 42664614 43.99 SGD
In stock
M3.5 7 - 2 - 3.5 38 - 1box(200pc) 1 M3.5 x38 42664641 42.99 SGD
In stock
M3.8 7.6 - 2.15 - 3.8 50 - 1box(200pc) 1 M3.8 x50 42664684 54.99 SGD
In stock
M4.1 8.2 - 2.35 - 4.1 25 - 1box(200pc) 1 M4.1 x25 42664693 39.99 SGD
In stock
M3.8 7.6 - 2.15 - 3.8 25 - 1box(200pc) 1 M3.8 x25 42664657 35.99 SGD
In stock
M3.8 7.6 - 2.15 - 3.8 32 - 1box(200pc) 1 M3.8 x32 42664666 42.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Carpentry work
5
From Japan
On 2017-07-23 13:54:05
It is easy to use from a price level, it is very easy to construct and has a good finish.
This review is about item#42664562.
Installation of lattice fence
5
From Japan
On 2017-05-08 00:25:52
I used it to set up the support post of the wooden lattice fence. Because it was used outdoors, I was looking for the same black screw as stainless steel with metal fitting, so it was perfect.
This review is about item#42664605.

Related Products