Buy more than* S$200* and get FREE SHIPPING

Wood Screw, Countersunk

5.00 (3)
Surface Processing
Brown Bronze
Material
Stainless
...see all>
Product Options
ADD TO CART
Dimension m (mm) Dimension K(mm) Dimension d (mm) Cross Hole Number Length (mm) Nominal Designation of Screw Dimensions dk (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension m (mm) Dimension K(mm) Dimension d (mm) Cross Hole Number Length (mm) Nominal Designation of Screw Dimensions dk (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Max)4.2 2 3.5 2 25 M3.5 7 1Box(200PC) 1 M3.5x25 42664876 20.99 SGD
In stock
(max)5.2 2.55 4.5 2 45 M4.5 9 1Box(200PC) 1 M4.5x45 42665104 60.99 SGD
In stock
(max)4.8 2.35 4.1 2 56 M4.1 8.2 1Box(400PC) 1 M4.1x56 42665061 149.99 SGD
In stock
(max)4.2 2 3.5 2 32 M3.5 7 1Box(200PC) 1 M3.5x32 42664885 29.99 SGD
In stock
(max)3.8 1.8 3.1 2 25 M3.1 6.2 1Box(200PC) 1 M3.1x25 42664815 18.99 SGD
In stock
(max)3.8 1.8 3.1 2 16 M3.1 6.2 1Box(200PC) 1 M3.1x16 42664781 14.99 SGD
In stock
(max)3.8 1.8 3.1 2 13 M3.1 6.2 1Box(200PC) 1 M3.1x13 42664772 17.99 SGD
In stock
(max)5.2 2.55 4.5 2 50 M4.5 9 1Box(200PC) 1 M4.5x50 42665113 64.99 SGD
In stock
(max)4.5 2.15 3.8 2 50 M3.8 7.6 1Box(200PC) 1 M3.8x50 42664982 47.99 SGD
In stock
(max)4.5 2.15 3.8 2 38 M3.8 7.6 1Box(200PC) 1 M3.8x38 42664964 41.99 SGD
In stock
(max)4.2 2 3.5 2 38 M3.5 7 1Box(200PC) 1 M3.5x38 42664894 39.99 SGD
In stock
(max)2.9 1.55 2.7 1 25 M2.7 5.4 1Box(200PC) 1 M2.7x25 42664763 18.99 SGD
In stock
(max)2.9 1.55 2.7 1 16 M2.7 5.4 1Box(200PC) 1 M2.7x16 42664745 10.99 SGD
In stock
(max)2.7 1.4 2.4 1 13 M2.4 4.8 1Box(1000PC) 1 M2.4x13 42664711 46.99 SGD
In stock
(max)5.2 2.55 4.5 2 38 M4.5 9 1Box(200PC) 1 M4.5x38 42665095 54.99 SGD
In stock
(max)5.2 2.55 4.5 2 32 M4.5 9 1Box(200PC) 1 M4.5x32 42665086 51.99 SGD
In stock
(max)4.5 2.15 3.8 2 45 M3.8 7.6 1Box(200PC) 1 M3.8x45 42664973 43.99 SGD
In stock
(max)4.5 2.15 3.8 2 32 M3.8 7.6 1Box(200PC) 1 M3.8x32 42664955 32.99 SGD
In stock
(max)3.8 1.8 3.1 2 22 M3.1 6.2 1Box(200PC) 1 M3.1x22 42664806 20.99 SGD
In stock
(max)3.8 1.8 3.1 2 20 M3.1 6.2 1Box(200PC) 1 M3.1x20 42664797 14.99 SGD
In stock
(max)6.4 2.85 5.1 5.1 56 M5.1 10.2 1Box(200PC) 1 M5.1x56 42665165 97.99 SGD
In stock
(max)5.2 2.55 4.5 2 63 M4.5 9 1Box(200PC) 1 M4.5x63 42665131 86.99 SGD
In stock
(max)4.8 2.35 4.1 2 50 M4.1 8.2 1Box(200PC) 1 M4.1x50 42665052 55.99 SGD
In stock
(max)4.8 2.35 4.1 2 25 M4.1 8.2 1Box(200PC) 1 M4.1x25 42665016 35.99 SGD
In stock
(max)4.8 2.35 4.1 2 38 M4.1 8.2 1Box(200PC) 1 M4.1x38 42665034 41.99 SGD
Shipped after 2018-05-25
(max)4.5 2.15 3.8 2 25 M3.8 7.6 1Box(200PC) 1 M3.8x25 42664946 29.99 SGD
In stock
(max)4.2 2 3.5 2 16 M3.5 7 1Box(200PC) 1 M3.5x16 42664842 21.99 SGD
In stock
(max)3.8 1.8 3.1 2 32 M3.1 6.2 1Box(200PC) 1 M3.1x32 42664824 29.99 SGD
In stock
(max)2.9 1.55 2.7 1 20 M2.7 5.4 1Box(200PC) 1 M2.7x20 42664754 11.99 SGD
In stock
(max)4.8 2.35 4.1 2 63 M4.1 8.2 1Box(200PC) 1 M4.1x63 42665077 89.99 SGD
In stock
(max)4.8 2.35 4.1 2 20 M4.1 8.2 1Box(200PC) 1 M4.1x20 42665007 32.99 SGD
In stock
(max)6.4 2.85 5.1 5.1 75 M5.1 10.2 1Box(200PC) 1 M5.1x75 42665183 159.99 SGD
In stock
(max)6.4 2.85 5.1 5.1 63 M5.1 10.2 1Box(200PC) 1 M5.1x63 42665174 119.99 SGD
Shipped after 2018-05-25
(max)6.4 2.85 5.1 5.1 45 M5.1 10.2 1Box(200PC) 1 M5.1x45 42665147 81.99 SGD
In stock
(max)4.8 2.35 4.1 2 32 M4.1 8.2 1Box(200PC) 1 M4.1x32 42665025 39.99 SGD
In stock
(max)4.2 2 3.5 2 50 M3.5 7 1Box(200PC) 1 M3.5x50 42664912 55.99 SGD
Shipped after 2018-06-29
(max)6.4 2.85 5.1 5.1 50 M5.1 10.2 1Box(200PC) 1 M5.1x50 42665156 83.99 SGD
In stock
(max)5.2 2.55 4.5 2 56 M4.5 9 1Box(200PC) 1 M4.5x56 42665122 81.99 SGD
In stock
(max)4.8 2.35 4.1 2 45 M4.1 8.2 1Box(200PC) 1 M4.1x45 42665043 51.99 SGD
In stock
(max)4.8 2.35 4.1 2 16 M4.1 8.2 1Box(200PC) 1 M4.1x16 42664991 30.99 SGD
In stock
(max)4.5 2.15 3.8 2 20 M3.8 7.6 1Box(200PC) 1 M3.8x20 42664937 28.99 SGD
In stock
(max)4.5 2.15 3.8 2 16 M3.8 7.6 1Box(200PC) 1 M3.8x16 42664921 28.99 SGD
In stock
(max)2.9 1.55 2.7 1 13 M2.7 5.4 1Box(200PC) 1 M2.7x13 42664736 12.99 SGD
In stock
(max)4.2 2 3.5 2 45 M3.5 7 1Box(200PC) 1 M3.5x45 42664903 51.99 SGD
In stock
(max)4.2 2 3.5 2 22 M3.5 7 1Box(200PC) 1 M3.5x22 42664867 24.99 SGD
In stock
(max)4.2 2 3.5 2 20 M3.5 7 1Box(200PC) 1 M3.5x20 42664851 22.99 SGD
In stock
(max)3.8 1.8 3.1 2 38 M3.1 6.2 1Box(200PC) 1 M3.1x38 42664833 34.99 SGD
In stock
(max)2.7 1.4 2.4 1 16 M2.4 4.8 1Box(1000PC) 1 M2.4x16 42664727 59.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Replacement of built-in furniture hinges
5
From Japan
On 2017-09-19 21:41:04
Even with the same hole, it is tightened tightly, I am satisfied very much.
This review is about item#42664745.
Lattice mounting
5
From Japan
On 2017-05-20 11:39:51
Because it is a lattice installation of the garden, it is absolutely stainless steel made, so the price and things are very satisfied.
This review is about item#42664885.
Hinge stop of small window
5
From Japan
On 2017-02-04 16:31:29
It fits in a bronze hinge, it is easy to use with stainless steel.
This review is about item#42664745.

Related Products