Buy more than* S$200* and get FREE SHIPPING

Sheathing Roof Screw

5.00 (1)
Nominal Designation of Screw
M4.2
Dimensions D (mm)
10.5
Dimension H (mm)
2.5
...see all>
Product Options
ADD TO CART
Length (mm) Surface Processing Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (mm) Surface Processing Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
18 - - 1box(1000pc) 1 M4.2 x18 42671867 51.14 SGD
Shipped after 2017-11-24
40 - - 1box(250pc) 1 M4.2 x40 42671903 24.52 SGD
Shipped after 2017-11-24
25 - - 1box(500pc) 1 M4.2 x25 42671885 32.76 SGD
Shipped after 2017-11-24
50 - - 1box(250pc) 1 M4.2 x50 42671912 31.47 SGD
Shipped after 2017-11-27
32 Uniqlo Iron 1Box(500PC) 1 M4.2x32 42671894 40.72 SGD
Shipped after 2017-11-24
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Fastening of roofing materials
5
From Japan
On 2015-04-11 22:02:53
Work is easy since gouging is good.
This review is about item#42671903.

Related Products