Buy more than* S$200* and get FREE SHIPPING

Laminate YG Screw

Nominal Designation of Screw
M5.5
Surface Processing
Chromate
Dimensions D (mm)
8.5
Dimension d (mm)
5.5
Length (mm)
38
Material
Iron
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(500PC) 1 M5.5x38 42674301 51.99 SGD
In stock
ADD TO CART

Related Products