Buy more than* S$200* and get FREE SHIPPING

Cross-Recessed Head No.1 Screw

5.00 (2)
Nominal Designation of Screw
M2
Thread Pitch (mm)
0.4
...see all>
Product Options
ADD TO CART
Surface Processing Material Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Surface Processing Material Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Chromate Iron 32 1Box(1000PC) 1 M2x32 42674353 48.99 SGD
In stock
- - 36 1box(800pc) 1 M2 x36 42674362 44.99 SGD
In stock
- - 19 1box(2500pc) 1 M2 x19 42674326 85.99 SGD
In stock
- - 24 1box(1500pc) 1 M2 x24 42674335 59.99 SGD
In stock
- - 27 1box(1200pc) 1 M2 x27 42674344 55.99 SGD
In stock
- - 16 1box(3000pc) 1 M2 x16 42674317 93.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Screw fastening
5
From Japan
On 2017-05-24 15:09:28
Although there were not many impressions, I could use it without special problems.
This review is about item#42674344.
Thick 9 mm tree
5
From Japan
On 2014-04-09 19:29:41
It can be used as a feeling between the nail and the screw
This review is about item#42674335.

Related Products