Buy more than* S$200* and get FREE SHIPPING

Lag Bolt, Iron, Uni Chromate, Small Box

5.00 (5)
Surface Processing
UNIQLO
Material
Iron
...see all>
Product Options
ADD TO CART
Dimensions k (mm) Dimensions s (mm) Nominal Designation of Screw Dimension K(mm) Dimension S (mm) Pitch Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions k (mm) Dimensions s (mm) Nominal Designation of Screw Dimension K(mm) Dimension S (mm) Pitch Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - M8 (Maximum) 6.1 / (minimum) 4.9 (Up to) 14 / (min) 13.3 1.25 65   1Box(100PC) 1 M8x65 42674913 39.99 SGD
In stock
- - M8 (max)6.1/(min)4.9 (max)14/(min)13.3 1.25 100   1Box(100PC) 1 M8x100 42674947 58.99 SGD
In stock
- - M9 (max)6.7/(min)5.3 (max)17/(min)16.3 1.25 50   1Box(100PC) 1 M9x50 42674965 46.99 SGD
In stock
- - M9 (max)6.7/(min)5.3 (max)17/(min)16.3 1.25 38   1Box(100PC) 1 M9x38 42674956 35.99 SGD
In stock
(max)6.7/(min)5.3 (max)17/(min)16.3 M9 - - 1.25 100 *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 M9x100 45091575 70.99 SGD
Shipped after 2018-02-26
- - M8 (max)6.1/(min)4.9 (max)14/(min)13.3 1.25 90   1Box(100PC) 1 M8x90 42674931 -
Discontinued
[x]
- - M6 (max)4.6/(min)3.4 (max)10/(min)9.4 1 65   1Box(100PC) 1 M6x65 42674886 26.99 SGD
In stock
- - M9 (max)6.7/(min)5.3 (max)17/(min)16.3 1.25 90   1Box(100PC) 1 M9x90 42674992 67.99 SGD
In stock
- - M12 (max)9.8/(min)8.2 (max)21/(min)20.2 1.75 38   1Box(50PC) 1 M12x38 42675001 35.99 SGD
Shipped after 2018-02-26
- - M6 (max)4.6/(min)3.4 (max)10/(min)9.4 1 50   1Box(150PC) 1 M6x50 42674877 32.99 SGD
In stock
(max)4.6/(min)3.4 (max)10/(min)9.4 M6 - - 1 100 *[No return] You cannot return this product. For details, see FAQ. 1Box(200PC) 1 M6x100 45091566 89.99 SGD
Shipped after 2018-03-09
- - M9 (max)6.7/(min)5.3 (max)17/(min)16.3 1.25 75   1Box(100PC) 1 M9x75 42674983 56.99 SGD
In stock
- - M8 (max)6.1/(min)4.9 (max)14/(min)13.3 1.25 75   1Box(100PC) 1 M8x75 42674922 42.99 SGD
In stock
- - M12 (max)9.8/(min)8.2 (max)21/(min)20.2 1.75 50   1Box(50PC) 1 M12x50 42675017 42.99 SGD
In stock
- - M8 (Maximum) 6.1 / (Min) 4.9 (Maximum) 14 / (Min) 13.3 1.25 38   1Box(100PC) 1 M8x38 42674904 -
Discontinued
[x]
- - M6 (Maximum) 4.6 / (Min) 3.4 (Maximum) 10 / (Min) 9.4 1 75   1Box(100PC) 1 M6x75 42674895 44.99 SGD
In stock
- - M12 (Maximum) 9.8 / (Min) 8.2 (Maximum) 21 / (Min) 20.2 1.75 75   1Box(50PC) 1 M12x75 42675026 52.99 SGD
In stock
- - M12 (Maximum) 9.8 / (Min) 8.2 (Maximum) 21 / (Min) 20.2 1.75 100   1Box(50PC) 1 M12x100 42675035 65.99 SGD
In stock
- - M6 (Maximum) 4.6 / (Min) 3.4 (Maximum) 10 / (Min) 9.4 1 38   1Box(100PC) 1 M6x38 42674861 17.99 SGD
In stock
- - M6 (Maximum) 4.6 / (Min) 3.4 (Maximum) 10 / (Min) 9.4 1 32   1Box(100PC) 1 M6x32 42674852 16.99 SGD
In stock
- - M9 (max)6.7/(min)5.3 (max)17/(min)16.3 1.25 65   1Box(100PC) 1 M9x65 42674974 53.99 SGD
In stock
(max)9.8/(min)8.2 (max)21/(min)20.2 M12 - - 1.75 90 *[No return] You cannot return this product. For details, see FAQ. 1Box(50PC) 1 M12x90 45091593 52.99 SGD
Shipped after 2018-04-09
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Apartment
5
From Japan
On 2017-10-14 16:08:45
It is used for installing reinforcing hardware of an apartment. I bought it because it is considerably cheaper than a nearby home center Box buying is cheap to use in large quantities. Thank you Osaka soul.
This review is about item#42675017.
Carpentry work
5
From Japan
On 2017-07-09 21:52:08
I thought it was a little more than a box (100 pieces), but I am convinced if we consider the miserable situation when we are missing. Quality is not bad.
This review is about item#42674965.
For equipment fixing
5
From Japan
On 2016-11-14 20:01:41
It is a good product, unchanged from other manufacturers
This review is about item#42674965.
Beat in outdoor garage
5
From Japan
On 2015-04-24 18:20:47
If you can not make a pilot hole it will crack if it is a thin plate
This review is about item#42674861.
Fixation of timber
5
From Japan
On 2013-04-27 17:19:11
It was easy to work with reasonable price.
This review is about item#42674956.

Related Products